Beli kunci f di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WESTWARD F-Shaped Valve Wheel Wrench (Kunci F)Deskripsi:These F-shaped valve wheel wrenches are placed through the spokes of the handwheel and reduce the amount of force needed to open or close valves.atribut:
- Material: Alloy Steel
- Finish: Powder-Coated
- Non-Sparking: No
- Insulated: No
- Non-Magnetic: No
- UNSPSC: 27111714
- Corrosion Resistant: Yes
- BOSCH Voltage detectorDeskripsi:The sensitivity can be adjusted (24/90V) to optimize the sensitivity for voltage detection. It also comes with a white light to illuminate the area where voltage is being detected. When voltage is detected, the device emits light, sounds a signal, and vibrates. It is dustproof and waterproof (IP67 rating), so it can be submerged in water (under certain water pressure conditions for a certain period of time).Checking electrical outlets, wires, circuits, etc.* Batteries are sold separately.atribut:
- Allowable Voltage Range (V): 90~1000/24~1000
- Applicable Standard: EN61010 (safety)
- Automatic Power Off: About 5 minutes
- Dimensions (Length L x Width W x Height H) (mm): 28x33x162
- Dust/Water Protection: IP67
- Mass (g): 50
- Operating Frequency (Hz): Target: 50/60
- Operating Temperature Range (°C): -10~+50
- Operation Indicator: Vibration, beep, light (Green: Usable, no voltage detected, Red: AC voltage detected, Orange: AC voltage below 50V detected)
- Power Supply: AAA alkaline batteries x 2
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Storage Temperature Range (°C): -40~+70
- Kennedy Combination Wrench Professional A/F (Kunci Ring Pas)atribut:
- Finish/Coating: Mirror Finish
- Type: Combination Spanner
- Angle of Open End Offset (°): 15
- Material: Chrome Vanadium Steel
- Size System: AF
- KRISBOW Pipe Wrench (Kunci Pipa)Deskripsi:Pipe Wrench 10inch adalah satu alat pertukangan yang cukup jamak ditemukan di rumah-rumah merek KRISBOW (kunci pipa). Kunci pipa digunakan untuk melapas dan memasang pipa dengan sambungan ulir atau memegang benda silindris lainnya. Penggunaan kunci pipa dalam keseharian memang tidak sesering penggunaan obeng atau tang misalnya tetapi ada beberapa pekerjaan rumah yang memang hanya bisa ditangani dengan menggunakan kunci pipa. Misalnya, saat anda menemukan pipa Air ledeng anda yang mampet, anda mau tidak mau harus membongkarnya dengan menggunakan kunci pipa.
- 3M Nomad Carpet Matting 3100 (Keset)Deskripsi:- Lined
- AP Boots Sepatu Boots Safety AP 2018 Ultraflex (Sepatu Proyek)atribut:
- Color: Grey
- Tipe: Long
- HAMACO Non-Sparking Valve HandleDeskripsi:-A tool that does not generate sparks even when friction or impact is applied.-Besides being non-ignitable, it is nonmagnetic and has excellent resistance to corrosion.-Certified by FM Approvals, a US accreditation organization.atribut:
- Material: Beryllium Copper Alloy
- BAHCO Non-Sparking Valve Hook (Kunci Valve)Deskripsi:-A tool that does not generate sparks, is non-magnetic, and has corrosion resistance.-Manufactured in accordance with DIN and ISO international standards.-Certified by BAM (Bundesanstalt fur Materialforschung und-prufung), a German federal material testing laboratory.-Convenient for opening/closing valves.atribut:
- Material: Aluminium Bronze
- TEKIRO Pipe Wrench (Kunci Pipa)Deskripsi:TEKIRO Kunci Pipa - Hijau merupakan kunci pipa berbahan metal berkualitas, kuat, dan tahan lama dengan ukuran 6 Inch serta memiliki konstruksi hampir sama dengan kunci inggris yaitu mempunyai rahang diam, rahang geser, dan ulir penyetel. Kunci pipa ini dapat digunakan untuk melepas dan memasang pipa sambungan ulir atau untuk memegang benda silindris lainnya.
- Kennedy Valve Handle Al-BrDeskripsi:Spark Resistant Valve Handle Aluminium Bronze **Image for illustration purpose onlyatribut:
- Material: Aluminium Bronze
- TEKIRO Adjustable Wrench EU Type (Kunci Inggris)Deskripsi:Tekiro Kunci Inggris merupakan kunci inggris berbahan chrome vanadium yang anti karat, kuat, tidak mudah patah, serta tahan lama. Kunci ini cocok untuk membuka mur atau baut, sehingga ideal untuk melengkapi alat perkakas di rumah Anda.
- Hioki Voltage DetectorDeskripsi:Non-Metallic Contact Voltage Detector
- KRISBOW Combination Wrench (Kunci Ring Pas)Deskripsi:Combination Wrench 1.1/16inch KW-489 adalah alat untuk mengencangkan atau membuka mur dan baut merek KRISBOW dengan ukuran 1 1/16inch (kunci kombinasi pas ring). Kunci kombinasi pas ring ini terbuat dari Chrome Vanadium Steel. Sangat cocok digunakan untuk industri perbengkelan dan otomotif. Kelebihan dari kunci kombinasi pas ring ini adalah garansi seumur hidup, kuat, mudah dibawa, ringan dan memudahkan teknisi dalam melakukan pekerjaannya.
- TEKIRO Combination Wrench Metric (Kunci Ring Pas)Deskripsi:TEKIRO KUNCI RING PASKegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.Kunci Kombinasi merupakan gabungan dari kunci pas dengan kunci ring pada masing masing ujung dengan ukuran yang sama. Kunci pas ujung terbuka hanya dapat digunakan bila kunci pas berbentuk cincin atau soket tidak cocok dengan kepala baut atau mur.Fungsi : Kegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.
- WESTWARD Double End Valve Wheel WrenchDeskripsi:Double end valve wheel wrenches grip the rims of valve handwheels for secure leverage to open and close the valve. They reduce the amount of force needed to open or close valves that have a handwheel.atribut:
- Material: Alloy Steel
- Finish: Black Oxide
- Non-Sparking: No
- Insulated: No
- Non-Magnetic: No
- UNSPSC: 27111714
- Corrosion Resistant: Yes
- KRISBOW Adjustable Wrench (Kunci Inggris)Deskripsi:Adjustable Wrench 10inch KW-172 adalah alat yang digunakan untuk melepas atau mengencangkan mur atau baut yang dapat di atur menyempit atau melebar sesuai dengan ukuran mur atau bautnya merek KRISBOW (kunci inggris). Kunci inggris ini terbuat dari Chrome Vanadium Steel. Memiliki ukuran 10inch. Sangat cocok diaplikasikan di rumah tangga dan bengkel. Kelebihan dari kunci inggris ini adalah kuat, tahan lama, mudah digunakan, anti karat, dan memudahkan teknisi dalam menyelesaikan pekerjaannya.atribut:
- Type: Adjustable Wrench
- Material: Chrome Vanadium Steel
- Kennedy Combination Wrench Metric Professional (Kunci Ring Pas)atribut:
- Type: Combination Spanner
- Angle of Open End Offset (°): 15
- Finish/Coating: Mirror Finish
- Material: Chrome Vanadium Steel
- Size System: Metric
- WESTWARD Mechanic Creeper (Alas Kerja Mekanik)Deskripsi:A creeper is a flat metal or cushioned horizontal surface that a mechanic lays on while fixing the under carriage of a vehicle. It has wheels that sit up to 5 in. high to roll and slide easily under vehicles.atribut:
- Caster Configuration: (6) Swivel
- Creeper Seat Style: Creeper
- Duty Rating: Standard Duty
- UNSPSC: 24101508
- AP Boots Sepatu Boots Safety AP Safety S5 Warna Kuning (Sepatu Proyek)Deskripsi:Safety Boots Terbaik – Standar InternasionalSepatu AP Boots Safety adalah sepatu boots safety pertama dengan kategori S5 dan memiliki standar keamanan EN – 20345. Sepatu boots safety AP Boots juga dilengkapi dengan pelindung ujung kaki dari baja (protective steel to cap) yang mampu melindungki kaki sampai dengan 200 joules.Sepatu boots safety AP juga dilengkapi dengan lapisan pelindung pada sole nya yang dibuat dari baja anti translucent. Selain warna kuning dan putih, AP Safety juga dapat diperoleh dengan warna hijau dan beberapa warna lainnya. Dilengkapi dengan fitur anti jamur, AP Safety menjamin kebersihan dan segi higienis pemakainya.Sepatu AP Safety juga memakai 3M Scothlite dan bahan reflektif pada bagian belakangnya. Ini adalah standar keamanan internasional untuk pemakai sepatu boots di area yang penerangannya minim. Bahan tekstil yang digunakan juga bebas dari bahan2 kimia berbahaya dan dibuat dengan standar Oeko-Tex yang diaplikasikan ke produksi alat-alat yang dapat digunakan untuk bayi.Dengan semua standar keamanan internasional yang disebutkan diatas, sepatu safety AP Boots menjadi salah sepatu terbaik di dunia.atribut:
- Color: Yellow
- Tipe: Long
Daftar Harga kunci f Terbaru October 2026
| WESTWARD F-Shaped Valve Wheel Wrench (Kunci F) | Rp999.900 |
| Wipro Adjustable Wrench F Type (Kunci Inggris) | Rp269.900 |
| BOSCH Voltage detector | Rp889.900 |
| Kennedy Combination Wrench Professional A/F (Kunci Ring Pas) | Rp109.900 |
| KRISBOW Pipe Wrench (Kunci Pipa) | Rp79.900 |
| 3M Nomad Carpet Matting 3100 (Keset) | Rp659.900 |
| AP Boots Sepatu Boots Safety AP 2018 Ultraflex (Sepatu Proyek) | Rp199.900 |
| HAMACO Non-Sparking Valve Handle | Rp2.599.900 |
| BAHCO Non-Sparking Valve Hook (Kunci Valve) | Rp2.399.900 |
| TEKIRO Pipe Wrench (Kunci Pipa) | Rp60.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/7fP107731267-1.jpg)
/P102945652-1.jpg)

/1qP102137062-6.jpg)
/otP103637893-11.jpg)
/7wP103628284-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/AP%20Boots%20Sepatu%20Boots%20Safety%20AP%202018%20Ultraflex%20(Sepatu%20Proyek)/qhP104819953-2.jpg)

/P102632767-1.jpg)
/8oP101000312-2.jpg)

/beP106846410-12.jpg)

/kdP103636733-12.jpg)
/60P101000216-6.jpg)

/r2P103635974-8.jpg)
/qnP102136959-5.jpg)
/WESTWARD%20Mechanic%20Creeper%20(Alas%20Kerja%20Mekanik)/q5P107721941-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/AP%20Boots%20Sepatu%20Boots%20Safety%20AP%20Safety%20S5%20Warna%20Kuning%20(Sepatu%20Proyek)/88P104820296-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)