Beli kroeplin gauge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Be Safe Rain Coatatribut:
- Color: Yellow
- KANETEC Table Type Demagnetizeratribut:
- Power Cord Length: 2m
- KROEPLIN Kaliper Cepat Luar (Jangka Sorong Cepat Eksternal)Deskripsi:Version:1 fixed and 1 movable arm with carbide spherical contact points. The deflection of the movingcontact point is transmitted to the dial indicator. The measured result can be read directly.atribut:
- Scale divisions (mm): 0.05
- Carbide Spherical Point (mm): Ø 3
- Dial Indicator (mm): Ø 66
- Max. Contact Point Length L (mm): 169 (measurement depth)
- Min. Bore Diameter (mm): 12
- Index Protection: IP 65
- Error Limit (mm): 0.05
- Standard: Manufacturer’s standard
- Measurement Technology: Analogue
- Calibration: C7
- Type of Product: External Quick Calipers
- Measuring Range (mm) : 0 to 50
- KANETEC Alat Penghilang Daya Magnet Tipe Kmd (Demagnetizer)Deskripsi:Demagnetizers KMD ini menghasilkan medan magnet bolak-balik di permukaan dengan menggunakan sumber daya AC, di mana benda kerja dilewatkan untuk menghilangkanmagnet yang tersisa di permukaannya.
- Klin Pak Kantong Plastik Sampah (Trash Bag / Kresek)Deskripsi:Kantong Sampah dengan spesifikasi ukuran mulai dari 60-120cm adalah Kantong Plastik Sampah dari brand Klin Pak untuk kebutuhan industri dan bisnis anda.atribut:
- Color: Hitam
- Thickness (micron): 0.03
- KANETEC Table Type Demagnetizer KMD SeriesDeskripsi:Table Type Demagnetizer KMD-30C. These demagnetizers produce an alternating magneting field on the surface by use of an AC power source through which workplaces are passed to removethe magnetism remaining on their surface.atribut:
- Power Capacity Current (A): 3.7 (0.74 kVA)
- Working Rate: 100% ED
- Demagnetizing Width (mm): 180
- Vertex Demagnetizer Mini TypeDeskripsi:FOR HANDY AND CAN NOT BE MOVED OBJECT.Suitable for large type workpiece.atribut:
- Height (mm): 83
- Capacity (VA): 110
- Input Voltage (V): AC-110/220
- Working surface (mm): 123x83
- Duty cycle: 0.9
- GOSAVE Raincoat Samudraatribut:
- Color: Yellow
- Material: 90% PVC + 10% Polyester Cotton Mesh
- Product Thickness (s): 28
- monotaro Pre-set type torque wrench (Kunci Torsi)Deskripsi:Produk ini juga sering disebut dengan Kunci Torsiatribut:
- Number of Gears: 24
- Pricision (%): 4
- Mitutoyo Kaliper Digital (Jangka Sorong Digital)Deskripsi:The highly versatile Mitutoyo ABSOLUTE Digimatic internal tube thickness gage is designed to accurately measure the inside diameters of tubes. This tube thickness gage is ideal for measuring other inside dimensions such as hole diameters, groove depths and thicknesses, and other hard-to-reach dimensions. The spring-loaded lever makes the thickness gage simple to use in tight spaces, and the operational buttons provide quick feature and measurement access.
- GOSAVE Rainsuit Samudra 2S (Jas Hujan)atribut:
- Color: Yellow
- Material: 90% PVC + 10% Polyester Cotton Mesh
- Scotlight Size (cm): 2.5
- Thickness (mm): 1
- CIG Jas Hujan PVC/Polyesteratribut:
- Color: Yellow
- KROEPLIN Kaliper Digital Eksternal (Jangka Sorong Digital Luar)atribut:
- Index Protection: IP67
- Measuring Force (N): 0.9 - 1.6
- Measuring Range (mm) : 0 to 30
- Measuring contact movable (mm): 30
- Measuring depth max. L (mm): 116
- Numerical interval (mm): 0.001 / 0.002 / 0.005 / 0.01 / 0.02 / 0.05
- Repeatability limit r (mm): 0.2
- Type of measuring contact movable: HM-Ball Ø3mm
- KRISBOW Rainsuit (Jas Hujan)Deskripsi:Concealed hood, Storm front with zipper and buttons, Two pockect with flaps, elastic cuffatribut:
- Material: PVC
- TRUSCO Table Type DemagnetizerDeskripsi:-A laminated sheet of steel foil and coated paper that can be freely cut with scissors or a cutter.-Enables the use of magnets on materials that magnets do not stick to.-Since it enables magnets to stick, it can be used for multiple purposes. -For building materials, POP sings, and displays, etc.-Steel attached to coated paper which can be peeled for useatribut:
- Power: Single phase 200 (50/60Hz), single phase 220 (60Hz)V
- Usage Rate: 100%
- W x D x H: 300x200x120 (mm)
- Power Cord Length: 2m
- Purpose of Use: A device that generates an alternating magnetic field on the surface by alternating current power supply and removes the surface residual magnetism of the work by letting it pass through the magnetic field.
- AETHER Industrial and Safety Rain Coat with ScotlightDeskripsi:Spesifikasi :- All Size- Unisex- Warna Kuning- Terdapat sekat pada lengan (Mencegah air masuk)- Terdapat beberapa lupang ventilasi di bagian punggung (sirkulasi udara)- Tebal dan dijamin Awet- Kalau malam Scotlight Menyala- Standar Industrial & Proyek- cocok untuk pengendara motor maupun petugas lapangan proyekatribut:
- Size: All Size
- Color: Yellow
- Mitutoyo Dial Caliper GageDeskripsi:The Mitutoyo external dial caliper gage utilizes spring-loaded jaws to provide constant point contact pressure to take highly accurate comparison measurements of hole diameters and groove and tube thicknesses. The dial display provides precise, readable measurements in metric or inches.
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
Daftar Harga kroeplin gauge Terbaru October 2026
| Be Safe Rain Coat | Rp149.900 |
| KANETEC Table Type Demagnetizer | Rp7.699.900 |
| KROEPLIN Kaliper Cepat Luar (Jangka Sorong Cepat Eksternal) | Rp31.999.900 |
| KANETEC Alat Penghilang Daya Magnet Tipe Kmd (Demagnetizer) | Rp7.999.900 |
| Klin Pak Kantong Plastik Sampah (Trash Bag / Kresek) | Rp47.900 |
| Vertex Demagnetizer | Rp5.299.900 |
| KANETEC Table Type Demagnetizer KMD Series | Rp36.999.900 |
| Vertex Demagnetizer Mini Type | Rp4.199.900 |
| GOSAVE Raincoat Samudra | Rp90.900 |
| monotaro Pre-set type torque wrench (Kunci Torsi) | Rp859.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Jas%20Hujan/Jas%20Hujan%20Full/Be%20Safe%20Rain%20Coat/7mP103216274-2.jpg)

/iaP105605658-1.jpg)
/anP103619383-1.jpg)
/o8P101559872-2.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Jas%20Hujan/Jas%20Hujan%20Full/GOSAVE%20Raincoat%20Samudra/okP106836884-2.jpg)
/P101561578-1.jpg)
/7tP106110281-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Jas%20Hujan/Jas%20Hujan%20Visibilitas%20Tinggi/GOSAVE%20Rainsuit%20Samudra%202S%20(Jas%20Hujan)/p9P106836909-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Jas%20Hujan/Atasan%20%26%20Bawahan%20Set%20Jas%20Hujan/CIG%20Jas%20Hujan%20PVC%2FPolyester/4aP102634154-3.jpg)
/1aP110174046-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Jas%20Hujan/Jas%20Hujan%20Visibilitas%20Tinggi/KRISBOW%20Rainsuit%20(Jas%20Hujan)/7xP101517285-5.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Jas%20Hujan/Atasan%20%26%20Bawahan%20Set%20Jas%20Hujan/AETHER%20Industrial%20and%20Safety%20Rain%20Coat%20with%20Scotlight/f2P107593542-3.jpg)

/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)