Beli krisbow case di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Protector Tool Case Plastic (Kotak Perkakas)atribut:
- Material: Plastic
- TRUSCO Protector Tool Case with Casters (Kotak Perkakas)atribut:
- Outer Dimensions (Width x Depth x Height) (mm): 550 x 340 x 230
- Specifications: Cylinder Lock Mounting Possible (Sold Separately)
- Type: Drip-Proof Type
- Withstand Load (kg): 50
- Color: Black
- Material: Polyethylene
- Usable Inner Dimension (mm): 512 x 292 x 180
- Pelican Protector Case with Foamatribut:
- Pins Material: Stainless Steel
- Pelican Protector Long Case with FoamDeskripsi:Pelican Protector CaseSensative equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the artic or the heat of battle, Pelican cases have survived.Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware.- Personalized nameplate service available- Also available from Pelican: The 1740 Long Case- Four extra-deep base-to-lid locking cleats that ensure maximum stacking stability- Watertight, crushproof, and dustproof- 4-piece foam set- Lifetime Guarantee of Excellence- O-ring seal- Open cell core, polymer wall construction- Stainless steel hardware and padlock protectors- Two Integrated Automatic Pressure Equalization Valves- Two rugged double-wide handles- Wide-track polyurethane wheels with ball bearings and nylon hubsatribut:
- Color: Black
- Latch: ABS
- Pins: Stainless Steel
- Purge Body: ABS
- Purge Vent: 3micron Hydrophobic Non-Woven
- Material: Body; Polypropylene
- Mitutoyo Standard ScaleDeskripsi:The high-precision Mitutoyo Low-Expansion Glass Standard Scale is manufactured using the Mitutoyo leading-edge Linear Scale production technology, which ensures high accuracy as a standard for calibrating graduation scales in three dimensions. The low-expansion glass material provides an excellent thermal expansion coefficient for better accuracy, making these scales ideal for calibrating graduated scales.atribut:
- Units: Metric
- TRUSCO Koper Perkakas BerodaDeskripsi:Storage and transport of precision machinery.atribut:
- Mass (kg): 4.62
- Outer Dimensions (Width x Depth x Height) (mm): 490 x 410 x 230
- Specifications: Cylinder Lock Mounting Possible (Sold Separately)
- Type: Drip-Proof Type
- Withstand Load (kg): 50
- Color: Black
- Usable Inner Dimension (mm): 440 x 350 x 185
- TRUSCO Tool Box Aluminum Case (Kotak Perkakas Aluminum)atribut:
- Accessories: Key: two shoulder belt: 1 multi-purpose tool: 1 piece
- Material: Body: Aluminium Alloy, Core: Polywood, Medium-Sizeddish: Polypropylene (PP), Handle, Corner: ABSresin
- Color: Silver
- NANUK Waterproof Resin Shell Case without Insert FoamDeskripsi:Three soft grip handles make this wheeled case one of the most convenient on the market. The 935's polyurethane wheels withstand rough terrains while the one handed retractable handle offers unparalleled usability. No matter where you go you're guaranteed a smooth ride. For total equipment protection, look no further than the 935's waterproof resin shell and patented PowerClaw latches.atribut:
- Interior Dimensions (mm): 521x287x191
- Exterior Dimensions (mm): 559x356x229
- Material: Lightweight NK-7 resin
- Lid Depth (mm): 53
- Base Depth (mm): 137
- Water Resistant (IP67): Yes
- Temperature Range: Min -20°F (-29°C ), Max 140°F (60°C)
- Maximum Buoyancy (lbs): 58.0
- KRISBOW Kotak Perkakas PlastikDeskripsi:Plastic Tool Box (without tray inside) 30.5x15x10cm adalah alat yang digunakan untuk menyimpan benda kerja/spesimen ukuran kecil sehingga dapat terorganisir dengan baik. Alat ini terbuat dari plastik dengan bentuk handle yang simple sehingga dapat dibawa - bawa dengan praktis. Kelebihan dari alat ini adalah bentuknya yang ergonomis dan ukurannya yang tidak terlalu besar sehingga sangat effisien dan effektif digunakan. Tool box plastik ini mempunyai dimensi 305 x 150 x 100 mm dengan material polypropylene. Tool box plastik sering digunakan di industri, pabrik, atau bengkel.
- Pelican Protector Carry-on CaseDeskripsi:Pelican Protector Carry-on CaseSensative equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the artic or the heat of battle, Pelican cases have survived.Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware.- Personalized nameplate service available- Maximum airline carry on size- Strong polyurethane wheels with stainless steel bearings- Watertight, crushproof, and dustproof- Automatic Pressure Equalization Valve - balances interior pressure, keeps water out- Comfortable rubber over-molded top and side handles- Easy open Double Throw latches- Lifetime Guarantee of Excellence- O-ring seal- Open cell core with solid wall design - strong, light weight- Retractable extension handle- Stainless steel hardware and padlock protectors- Check with your airline for exact measurement requirements.atribut:
- Color: Black
- Latch: ABS
- O-Ring: Polymer
- Pins: Stainless Steel
- Purge Body: ABS
- Purge Vent: 3micron Hydrophobic Non-Woven
- Dimensions (mm): 22.00x13.81x9.00inch
- Certifications: IP67/STANAG/4280/Def/Stan/81-41
- Range Temperature: -40/210degree F
- Foam Layers: Layer/1 (Lid):/1.81inch-Convolute/Layer/2 (Base):/0.50inch-Pad/Layer/3 (Base):/2.63inch-Pick/N/Pluck/Layer/4 (Base):/2.63inch-Pick/N/Pluck
- Material: Body; Polypropylene
- Pelican Air CaseDeskripsi:Pelican Air CasePelican Air cases are the first in a series of remarkable innovations engineered by Pelican, the pioneers of protective cases. For over 40 years Pelican has designed and crafted the most influential protective cases in the world, and we're just getting started.With the launch of the Pelican Air line of cases, we're redefining the future of protection with a remarkable union of light and tough.- Automatic Purge Valve - Keeps water and dust out while balancing air pressure- Retractable extension handle- Super-light proprietary HPX2 Polymer- Business card holder- Quiet rolling stainless-steel bearing wheels- Maximum airline check-in size- Learn more about Pelican Air- Check with your airline for exact measurement requirements.atribut:
- Color: Black
- Bottom Depth: 7.38inch
- Total Depth: 9.38inch
- Latch Purge Body: ABS
- O-Ring: EPDM
- Purge Vent: Hi-Flow/Gore-Tex/3micron/Hydrophobic/Non-Woven
- Min Temperature: -60degree F(-51degree/C)
- Material: Body; Proprietary Polypropylene Blend
- Maximum Temperature: 160degree F(71degree/C)
- Pelican Protector Case with Foam 1560Deskripsi:Pelican Protector Case with Foam Sensative equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the artic oratribut:
- Color: Black
- Latch: ABS
- O-Ring: Polymer
- Pins: Stainless Steel
- Purge Body: ABS
- Certifications: IP67/STANAG/4280/Def/Stan/81-41
- Dimensions (inch): 22.07x17.92x10.42
- Material: Body; Polypropylene
- Purgent Vent: 3micron Hydrophobic Non-Woven
- Temperature Range (°F): -40/210
- Total Depth (inch): 9.0
- Pelican Protector Case MobileDeskripsi:Sensitive equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the arctic or the heat of battle, Pelican cases have survived.Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware.atribut:
- Color: Black
- Interior (LxWxD) (inch): 19.75x11.00x7.60 (50.2x27.9x19.3cm)
- Bottom Depth (inch): 5.79 (14.7cm)
- Extendable Handle: yes
- Exterior (LxWxD) (inch): 23.55x14.36x10.62 (59.8x36.5x27cm)
- Foam Material: 1.3lb Polyurethane
- Intake Volume (ft³): 0.96 (0.027m³)
- Latch Material: ABS
- Lid Depth (inch): 1.79 (4.5cm)
- Material: Body; Polypropylene
- Maximum Temperature (°F): 210 (99°C)
- Minimum Temperature (°F): -40 (-40°C)
- O-Ring Materials: Polymer
- Padlock Hole Diameter (inch): 5/16 (8mm)
- Pins Material: Stainless Steel
- Purge Body Material: ABS
- Purge Vent Material: 3 Micron Hydrophobic Non-Woven
- Total Depth (inch): 7.58 (19.3cm)
- Weight with Foam (lbs): 17.91 (8.1kg)
- Wheels: 2
Daftar Harga krisbow case Terbaru April 2026
| KRISBOW Koper Pelindung Peralatan Tipe Protective Case | Rp359.900 |
| TRUSCO Protector Tool Case Plastic (Kotak Perkakas) | Rp599.900 |
| TRUSCO Protector Tool Case with Casters (Kotak Perkakas) | Rp3.699.900 |
| KRISBOW Koper Anti Air (Box Pengaman) | Rp1.199.900 |
| Pelican Protector Case with Foam | Rp1.099.900 |
| Hioki Carrying Case | Rp149.900 |
| Pelican Protector Long Case with Foam | Rp9.299.900 |
| Mitutoyo Standard Scale | Rp4.299.900 |
| TRUSCO Protector Tool Case Buffer Urethane (Koper Perkakas) | Rp599.900 |
| TRUSCO Koper Perkakas Beroda | Rp3.699.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)




















































































































































/P101001894-1.jpg)
/P101002010-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kantong%2C%20Tas/Tempat%20Ponsel/KRISBOW%20Koper%20Anti%20Air%20(Box%20Pengaman)/2cP101518084-2.jpg)




/P101501734-1.jpg)

/6mP102006238-4.jpg)