Beli krisbow box di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Line Tape (Indoor Type)Deskripsi:Cutter is necessary for cutting.atribut:
- Adhesive: Rubber-Based
- Adhesive Power (N/10mm): 9.5
- Base Material: Polyolefin
- Tape Length (m): 50
- Tape Thickness (mm): 0.16
- Tape Width (mm): 50
- Tensile Strength (N/20mm): 75
- TRUSCO Line TapeDeskripsi:Use:Indoor use. Guide sign line in the factory, parking lot, hospital, etc.
- KRISBOW Alat Cuci Mata PortabelDeskripsi:Eye Wash Portable 9 Gallons Yellowatribut:
- Color: Green
- Size (cm): 30x24x9
- TONATA Police LineDeskripsi:Police Line Kuning Hitam / Garis Polisi 2 Inchi x 300 Meteratribut:
- Material: Plastic
- NACHI TAPE Lakban Lantaiatribut:
- Size (mmxm): 48x20
- Color: Black-Yellow
- Material: PVC Insulation
- TRUSCO Line Tape(Indoor)Deskripsi:-Uses special adhesives that are well suited to rough surfaces.-Adhesive power is strong, hard to stain, it is a type excellent in wear resistance and durability.-An ecology product without rubbish because of release-paper-less.-For indoor use.-Label marking of premises such as factories, parking lots and hospitals.
- TRUSCO Fluorescent Line Tapeatribut:
- Material: Base Material:Polyvinyl Chloride Adhesive:Acrylic Type
- Length (m): 10
- Thickness (mm): 0.16
- Adhesive Strength: 17N/25mm
- Tensile Strength: 36N/10mm
- Tesa Tape Line Tape (Indoor)Deskripsi:-A fine line can be drawn only by pasting without troublesome masking work.-Strong and doesn't make wrinkles.-For indoor use.-Line marking in factories and warehouses.atribut:
- Adhesive Strength (mm): 10
- Tensile Strength (mm): 10
- Growth (%): 180
- Adhesive Material: Rubber
- Base Material: Soft vinyl chloride (lead-free)
- Length (m): 33
- Thickness (mm): 0.2
- Width (mm): 50
- PYOLAN Line TapeDeskripsi:-The base material is strong and uses cloth material which is difficult to extend.-Thin compared to cloth and film type, making it difficult to make steps.-Design with less protrusion of glue and adhesive residue.-For storage location indication in factories and warehouses.-For sites where there are many line changes etc.-For indoor
- i-Safe Safety Line/Police LineDeskripsi:- Bagus untuk Mencegah kecelakaan di area kerja yang bahaya. - Terbungkus plastik press sebelum barang digunakan. - Meteran roll penuh sesuai spesifikasi.atribut:
- Size (Inchxmm): 3x300
- Material: HDPE
- Color: Red-White
- Unicare Emergency Eye Wash Portableatribut:
- Eyewash Material: Environmental PE
- Material of Catchment Tank: SS304
- Color: Green and Yellow
- Volume (L): 30 (8 gallons)
- Use Water Source Temperature (°C): 8-40
- Dimensions (LxWxH) (mm): 550x250x360
- Intake Size (mm): 80
- Spacing Eyewash Nozzles (mm): 100
- Time of Use (minute): > 15
- HAWS Portable EyewashDeskripsi:Compact portable eyewash Model 7501 is ideal for remote locations. Using gravity to supply a continuous flow of clean water to injured personnel for a full 15 minutes at .4 gpm (1.5 L), this model is a reliable source for safety. Recognizing the 7501's full patterned flushing feature, those working in remote areas can't help but feel confident with this piece of emergency equipment day after day.- Featuring a FDA approved high-density green polyethylene tank that is easily activated by pulling the yellow activation arm down to the open position- A wide-fill opening with threaded cap permits easy inspection, cleaning and filling- Measurements: 14-1/2" high, 22" wide, 10-1/8" (36.8 x 55.9 x 25.7 cm) deep. *Note: Unit must be wall hungCertified by CSA to meet the ANSI Z358.1 Standard for Emergency Eyewash and Shower Equipment.Prop 65 Warning. For California Residents Warning: This product contains a chemical known to the State of California to cause cancer and/or birth defects or other reproductive harm. Please click here for more information.
- TRUSCO Line Tape(Indoor)Deskripsi:-Uses special adhesives that are well suited to rough surfaces.-Adhesive power is strong, hard to stain, it is a type excellent in wear resistance and durability.-For indoor use.-Label marking of premises such as factories, parking lots and hospitals.atribut:
- Thickness: 0.16mm
Daftar Harga krisbow box Terbaru April 2026
| TRUSCO Line Tape (Indoor Type) | Rp619.900 |
| KRISBOW Kotak Perkakas | Rp1.699.900 |
| TRUSCO Line Tape | Rp39.900 |
| KRISBOW Alat Cuci Mata Portabel | Rp2.799.900 |
| TONATA Police Line | Rp49.900 |
| NACHI TAPE Lakban Lantai | Rp47.900 |
| TRUSCO Line Tape(Indoor) | Rp579.900 |
| TRUSCO Fluorescent Line Tape | Rp489.900 |
| Tesa Tape Line Tape (Indoor) | Rp339.900 |
| PYOLAN Line Tape | Rp229.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































/P101000924-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/TRUSCO%20Line%20Tape/P101000976-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/KRISBOW%20Alat%20Cuci%20Mata%20Portabel/g5P104568581-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/TONATA%20Police%20Line/gkP108164596-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/NACHI%20TAPE%20Lakban%20Lantai/P101000096-1.jpg)
/P102385850-7.jpg)

/P102738663-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/i-Safe%20Safety%20Line%2FPolice%20Line/crP104658459-3.jpg)
/P102069912-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/Unicare%20Emergency%20Eye%20Wash%20Portable/4qP108034170-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/HAWS%20Portable%20Eyewash/P101558691-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/KRISBOW%20Lakban%20Barricade/52P101515182-2.jpg)
/P102385814-7.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/KRISBOW%20Alat%20Cuci%20Mata%20dan%20Wajah/1uP101516066-4.jpg)