Beli kori counter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KORI CounterDeskripsi:-Mainly used for checking numbers, such as the number of persons, or the number of unloading operations. each number displayed increments by 1, each time the corresponding top button is depressed.atribut:
- Count Range: 9999
- LxWxThickness: 64x53x53mm
- Mounting Hole Diameter: 4mmx3PCS
- Set Method: Knob Type
- Material: Steel
- KORI MS Type Length Meter-Standardatribut:
- Measurement Range: 10cm to 9999.9m
- Wheel Diameter (mm): 106.2
- Mounting dimension (front/back x left/right x hole diameter): 47mm x 84mm x φ6mm (3 pieces)
- KORI Compact CounterDeskripsi:-Mainly used for counting reciprocating or ratating movements. Each 45degree reciprocation of lever increases the number by 1.atribut:
- Count Range: 999
- Mounting Dimensions (front-rear x left-right x hole diameter): 37x30x4.2 (mm)
- Rotating Direction: Right Shaft Positive Rotation
- Counting Speed: 600cpm
- Set Method: Knob Type
- TRUSCO Counteratribut:
- Material: Parts: POM
- Weight (g): 63
- Type: Hand-held
- Dimensions (VeticalxHorizontalxThickness) (mm): 50x50x40
- Display Digit: 4
- Body Material: SPCC-SB
- Oxford Precision Mechanical Stroke CounterDeskripsi:Five digit mid-range mechanical stroke counter. Tough plastic case. Excellent value. Overall length: 80mm. Height: 30mm.atribut:
- Range: 0 to 9999rpm
- Overall Height: 30mm
- Includes: plastic case
- Number of Digits: 5
- Display: Manual
- Product Type: Mechanical Stroke Counter
- Overall Width: 80mm
- TRUSCO CounterDeskripsi:-Quantity counting tool by visual.-Uses to check numbers and counts by one each time you press the button.atribut:
- Count Range: 9999
- LxWxThickness: 50x50x40mm
- Set Method: Knob Type
- FAG Angular Contact Ball Bearing 7304-B-XL-MP-UA Series (Laher)atribut:
- A (mm): 23
- Inner Diameter d (mm): 20
- Outer Diameter d (mm): 52
- Width B (mm): 15
- Autonics Temperature Controllers Standard Type TK SeriesDeskripsi:The TK series high performance PID temperature controllers feature high-speed sampling cycle rate of 50 ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with features such as simultaneous heating and cooling control and automatic/manual control options. The all-purpose temperature controllers are available in various sizes and input/output options, for stable and precise temperature control of any required application.
- TRUSCO Counteratribut:
- Capacity: 99999
- Mounting Diameter (mm) (Front/Back x Left/Right x Hole Diameter): 39 x 30 x 4
- Rotation Direction: Right axis clockwise rotation
- Calculable Speed (cpm): 700
- Reset Method: Push method
- TRUSCO CounterDeskripsi:14
- Novus (Office) Hand CounterDeskripsi:Novus Hand Counter HC-101 - Alat penghitung manual di lengkapi dengan 4 digit angka . Berfungsi untuk memudahkan anda dalam menginggat hitungan jumlah barang / orang dalam jumlah yang sangat banyak Sudah terdapat Finger Ring yang memudahkan kamu saat menggengam nya , Terbuat dari bahan material metal berkualitas tinggi anti karat dan tahan lamaDimensi (Perhitungan yang dibuat menggunakan perhitungan manual)atribut:
- Packaging Dimensions (cm): 6x5x6
- Product Dimensions (cm): 5x4x5
- Autonics Proximity Sensors Inductive PR SeriesDeskripsi:Cylindrical Inductive Proximity SensorsThe PR series inductive proximity sensors feature solid sensing performance, excellent noise immunity and protection circuits. Available in various sizes and sensing distances, the standard cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects.
- Primus Digital Panel Meters CounterDeskripsi:OperationThe digital display device is for use in industrial production, displaying with 7-segments in real-time, making it clearly visible. It is used to control production to meet targets, reduce errors, or check the working status of the machine. It counts the number of stock items and can work both by counting up and counting down. It can select up to 7 Output Modes. It can be connected to a Network to control or display results of up to 32 units via RS-485, connected to a computer or PLC. It has a Relay Output that can control Alarms.atribut:
- Ambient Operating Humidity (%RH): 85 % RH Non-Condensing
- Ambient Operating Temperature (°C): -10 to 60
- Communication Baud Rate (Bps): 1200, 4800, 9600,19200
- Communication Data Bits: 8bits
- Communication Protocol: MODBUS RTU
- Communication Stop Bits: 1
- Display: 7 Segment, 6 Digit, 1 Rows
- Display Size (inch): 0.56
- Input Decimal Point Setting: 0 to 0.00000
- Input Frequency (Hz): 0 to 50
- Input Range Display and Setting: Measurement Range -199999 to 999999
- Input Reset: Dry Contact
- Input Supply for Sensor: 24VDC 50mA
- Input Type: Photowitch, Proximity, Contact, Encoder , NPN , PNP
- Power Consumption (VA): 1.5
- Power Supply (V): 12-24 DC, 100 to 250 AC
- Relay Output: 3 Relay Output 5A/250VAC
- Support Device Node: 32
- TRUSCO Single Open End Wrench (Kunci Pas)Deskripsi:-The sticky and tough material is nickel chrome molybdenum steel, so it demonstrates effects especially for repetitive use.-The finish side is beautiful, the touch is good and there is a heavy feeling.
- Vertex Dudukan Magnet Saja (Dudukan Magnet)Deskripsi:Magnetic Tools.
Daftar Harga kori counter Terbaru October 2026
| KORI Counter | Rp419.900 |
| POWERTEC Electric Winch Hoist (Alat Derek Elektrik / Katrol Listrik) | Rp6.699.900 |
| KORI MS Type Length Meter-Standard | Rp3.899.900 |
| KORI Compact Counter | Rp759.900 |
| Kenko Counter Manual (Alat Hitung) | Rp21.900 |
| KW-triO Hand Tally Counter | Rp87.900 |
| TRUSCO Counter | Rp129.900 |
| Oxford Precision Mechanical Stroke Counter | Rp229.900 |
| Joyko Hand Counter | Rp19.900 |
| TRUSCO Counter | Rp139.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/puP107570930-1.jpg)


/P103085762-1.jpg)





/FAG%20Angular%20Contact%20Ball%20Bearing%207304-B-XL-MP-UA%20Series%20(Laher)/3jP104829127-1.jpg)



%20Hand%20Counter/qqP111350962-1.jpg)


/ibP101514659-23.jpg)
/P102710427-2.jpg)
/ehP106766521-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)