Beli kopling motor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ASPIRA Gear MotorDeskripsi:Produk Gear Set ASPIRA lebih kuat karena Gear belakang menggunakan baja karbon (SC45), Tahan Lama karena Gear depan memiliki kekerasan terbaik (HRC60) tidak cepat aus dapat menahan getaran dari putaran mesin, Tangguh karena rantai berkualitas tinggi (HRA80) kuat dan tahan disegala kondisi.
- MOTUL Oli Mesin Mobil dan Motor 5100 4TDeskripsi:Keunggulan : - Cocok bagi sepeda motor yang mobilitasnya di jalanan yang stop-and-go - Diformulasikan dengan memenuhi standard terbaru dari pabrikan untuk tingkat konsumsi oli dari proteksi gearbox (FZG Gear Test: FLS 14) - Performa mantap di segala temperatur - JASO MA2 mengoptimalkan performa kopling (clutch) pada tiga mode berkendara, yakni: kecepatan awal (mula), kecepatan akselerasi dan kecepatan penuh - Meningkatkan performa dan proteksi mesin (ketahanan oil film yang baik / mengurangi frikis internal) Standar/Approval - API SM. - JASO MA2atribut:
- Size (L): 1.0
- Sung-IL Machinery Radial Beam Type Flexible CouplingDeskripsi:- SRB series is one-piece metal coupling with no backlash and absorbs misalignment through its slit structures.- SRB series is made of ultra high strength aluminum alloy material (AL-7075-T6) in order to enhance its durability.INNER-RELIEF AREASRB series has the “relief” space structure in the middle area, in case there is interference that causes damages.ROUND-SHAPED SLITSSRB series has rounded slits(cuts) structure to disperse stress concentration.atribut:
- Angular (°): 2.5
- End-play (mm): ± 0.4
- Item Type: SRB-SERIES
- KHK Stainless Steei Miter Gear (Gir Miter)Deskripsi:-Adopting SUS303 for the material, optimum for food processing machines, etc. that hate rust generation.atribut:
- Gear Ratio: 1
- Gear Reference Surface: Hole (H7)
- Gear accuracy: JIS B 1704:1978 Grade 3
- Material: SUS303
- Number of Teeth: 30
- Pressure Angle (°): 20
- Shape: B3
- Surface Hardness: 187HB or less
- Tooth Finish: Cutting
- Tooth Profile: Gleason
- Sung-IL Machinery Oldham Type Flexible CouplingDeskripsi:SOH Series Classification- SOH series transmits motion through the middle spacer and is particularly excellent for absorption of parallel misalignment.- It has a simple structure for easier self-maintenance.- It enables reaction force on the shaft to be reduced by moving the spacer even though there is parallel misalignment.- Sung-il Machinery provides various spacer types which are allowed to be used in special circumstances.- If the shaft has to be inserted deeper than L1 value, we can provide appropriate center-through sleeves.- Center-Through (TH) is standard for the following models, SOH-6,8,10,12, SOHM-12C, SOH-70C, 90C, 120C and all sizes of SOHMP & SOHV series.- The standard color of spacer for SOH-6, 8, 10, 12 is white, but the material is the identical Polyacetal(POM).atribut:
- Angular (°): 1.5
- End-play (mm): 0.15
- Fastening Method: General Clamp Type
- Item Type: SOH-SERIES
- Titan Autoparts Clutch Disc Double Low HubDeskripsi:Clutch Disc Fuso 8DC/10DC 15" Double Kopling Low Hub/plat kopling/kampas koplingatribut:
- Compatible for: Fuso 8DC/10DC
- Type: 8DC/10DC
- Size (inch): 15
- Max Dynamic Coupling StandardDeskripsi:Coupling Element Only.
- Sung-IL Machinery Jaw Type Flexible CouplingDeskripsi:- Power transmission through the spider (sleeve) in the middle- The highest durability comparing to other coupling series- Various clamping methods available- High precision with preloaded assembly- A Sleeve (Spider) is the medium that transmits motion absorbing impact and misalignment and it is the core part of Jaw couplings.- Hytrel®(made by Dupont) is superior in terms of mechanical strength, abrasion resistance and heat resistance whereas TPU (Thermoplastic polyurethane) has higher damping capacity.- According to material and shore stiffness, there are 3 types of sleeves, RD(Hytrel, Sh 63D), GR(Hytrel, Sh 98A) and BL(TPU, Sh 98A) respectively.atribut:
- Angular (°): 1
- End-play (mm): -0.4 to +1.0
- ASPIRA Kampas Rem Cakram Motor (Brake Linning)Deskripsi:Kampas Rem ASPIRA dibuat Standar Original (Genuine Standard), Pakem, Stabil, dan tidak merusak Cakram (Disc Brake)
- Sung-IL Machinery Jaw Type Flexible Coupling SJCA SeriesDeskripsi:- The Moment of Inertia and Mass values are based on products with max. Inner diameter- Please modify rated/max. torque value with temperature correction factor when it's higher than 30°C.- Max. torque/rated torque is the value regarding to a coupling's self-durability and is not related to slip-torque between the coupling bore and the shaft (Set-screw type is usually less durable than other clamping method, thus please consider it has a complementary option e.g. keyway along with).
- AKEBONO Kampas Rem DepanDeskripsi:AKEBONNO Brake untuk Performa Rem yang pakem, handal dan awet.Keunggulan :- Ultra Quiet : tidak menghasilkan suara saat di-rem.- Low Dusting : tidak menghasilkan debu kampas.- Smooth Braking : stabil saat pengereman.
- DAYTON Jaw CouplingDeskripsi:General purpose straight jaw coupling hubs attach to motor and equipment shafts using a set screw or keyway. Two couplings of the same size are locked together with a compatible straight jaw spider. These hubs are interchangeable with other brands according to the coupling size identifier.atribut:
- UNSPSC: 31163003
- System of Measurement: Inch
- Mitsuboshi Hyperflex Coupling Mt Type Elastic Body (Kopling)Deskripsi:Oil, excellent wear resistance, elasticity of polyurethane is also available as a standard.
- Orientalmotor Flexible CouplingDeskripsi:Flexible Coupling (5 mm to 8 mm)Please contact your local sales office for proper sizing or more information.
- DIXON VALVE COUPLING Thor Quick-Connect Air CouplingDeskripsi:Thor steel quick-connect air coupling plugs are the male end of coupling sets. Also called nipples, they're inserted into the coupling bodies (female ends) to connect tools to air, water, or fluid lines. Steel couplings are hard and resilient with more damage resistance than softer metals and a wide working temperature range.atribut:
- UNSPSC: 27131613
- Body Size (inch): 1/2
- Color: Silver
- Finish/Coating: Zinc Plated
- For use with: Thor Style
- Includes Valve: No
- Interchange Type: Thor
- Material: Steel
- Max. Outside Dia. (inch): 1-35/64
- Maximum Flow Rate (L/minute): 7079.21
- Maximum Working Pressure at 70°F (psi): 300
- Seal Material: Nitrile
- Temperature Range (°F): -40 to 250
Daftar Harga kopling motor Terbaru September 2025
ASPIRA Gear Motor | Rp119.900 |
MOTUL Oli Mesin Mobil dan Motor 5100 4T | Rp229.900 |
Sung-IL Machinery Radial Beam Type Flexible Coupling | Rp67.000 |
AISIN Clutch Disc | Rp249.900 |
KHK Stainless Steei Miter Gear (Gir Miter) | Rp729.900 |
Sung-IL Machinery Oldham Type Flexible Coupling | Rp119.900 |
Titan Autoparts Clutch Disc Double Low Hub | Rp1.199.900 |
Max Dynamic Coupling Standard | Rp1.999.900 |
Sung-IL Machinery Jaw Type Flexible Coupling | Rp249.900 |
ASPIRA Kampas Rem Cakram Motor (Brake Linning) | Rp27.000 |
Data diperbarui pada 05/09/2025 (Harga belum termasuk PPN)