Beli kontrol temperatur di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Autonics Temperature Controllers Modular Type TM Series
    Mulai

    Rp2.499.900

    Autonics Temperature Controllers Modular Type TM Series
    Deskripsi:
    The TM series modular type PID temperature controllers are capable of controlling up to 4 channels (TM4) or 2 channels (TM2) simultaneously. Using the expansion connectors, the TM series can be easily expanded to control up to 124/62 channels (TM4/TM2) without additional wiring for power or communication. The temperature controllers feature high-speed sampling cycles (TM4: 100 ms / TM2: 50 ms), RS485 communication support, and simultaneous heating and cooling control. Parameter configuration and status monitoring via PC is easy with the included DAQMaster software.
  2. monotaro.id Stick Cone (Stik Safety Cone)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp189.900

  3. Autonics Temperature Controllers Standard Type TZN Series
    Mulai

    Rp1.499.900

    Autonics Temperature Controllers Standard Type TZN Series
    Deskripsi:
    The TZN series temperature controllers are equipped with dual speed PID control for high-speed or high-precision temperature control. The temperature controllers feature ±0.3% high display accuracy, 2-step auto tuning function and supports up to 13 different types of inputs, providing outstanding temperature control at affordable costs.
  4. Autonics Temperature Controllers Standard Type TX Series
    Mulai

    Rp609.900

    Autonics Temperature Controllers Standard Type TX Series
    Deskripsi:
    The TX series temperature controllers feature easy-to-read LCD displays with large, white PV characters. The 11-segment displays used for PV and SV are useful for displaying various alphanumeric characters and provide improved legibility. The temperature controllers also feature 50 ms high-speed sampling cycle and ±0.3% display accuracy. The space-saving design with 45 mm depth allows easy installation in limited spaces (DIN 48 x 48 mm models). The TX series can be configured and monitored on PCs via USB or RS485 communication, and are available in diverse sizes for flexible installation in various environments.
  5. Autonics Temperature Controllers Standard Type TK Series
    Mulai

    Rp849.900

    Autonics Temperature Controllers Standard Type TK Series
    Deskripsi:
    The TK series high performance PID temperature controllers feature high-speed sampling cycle rate of 50 ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with features such as simultaneous heating and cooling control and automatic/manual control options. The all-purpose temperature controllers are available in various sizes and input/output options, for stable and precise temperature control of any required application.
  6. Autonics Communication Converters SCM Series
    Mulai

    Rp1.199.900

    Autonics Communication Converters SCM Series
    Deskripsi:
    The SCM series communication converters are available in various types, to offer easy signal conversion and flexibility for building diverse systems. Wireless, USB-RS485, RS232C-RS485, USB-Serial, and temperature transmitters are available.
  7. Fort Command Switch Selector Switches LA115 Series (Saklar Putar)
    Mulai

    Rp25.900

    Fort Command Switch Selector Switches LA115 Series (Saklar Putar)
    Deskripsi:
    2 Position stay put
    atribut:
    • Diameter (mm): 22
    • Color: Black
  8. BANDO V-Belt Power Ace 3V (Vanbelt)
    21%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp48.900

    BANDO V-Belt Power Ace 3V (Vanbelt)
    atribut:
    • Angle (°): 40
    • Material: Rubber
    • Width (mm): 9.5
  9. Makita Sikat Arang
    Rating:
    100% of 100
    (5)
    Mulai

    Rp25.900

  10. Autonics Indicator Bar Graph Type KN-2000W Series
    Mulai

    Rp1.899.900

    Autonics Indicator Bar Graph Type KN-2000W Series
    Deskripsi:
    The KN-2000W series 1-channel digital indicators with 3-color LED display are capable of processing various inputs including thermocouple, RTD, and analog inputs. The series also supports various output types and the display can be set to change colors automatically during alarm output.
  11. TEKIRO 2 Way Screwdriver TPR (Obeng Bolak Balik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp83.900

    TEKIRO 2 Way Screwdriver TPR (Obeng Bolak Balik)
    Deskripsi:
    Tekiro TPR 2 Wat Memiliki handle rubber yang sangat nyaman digunakan, as besi obeng yang sangat kokoh, bisa digunakan obeng (+) dan (-)Fungsi : Untuk membuka dan memasang screw (-) dan (+)Material : Chrome VanadiumDimensi : 123mm 31mm 28mm
    atribut:
    • Dimension 1 (mm): 123
    • Dimension 2 (mm): 30
    • Dimension 3 (mm): 28
    • Dimension 4 (mm): 143
    • Material: Chrome Vanadium
    • Size (mm): PH2 x 125(+), 6 x 125(-)
    • Dimension 5 (mm): 6
  12. 3M Double Tape Adhesive Foam Liner Included (Isolasi Bolak Balik)
    Mulai

    Rp98.900

    3M Double Tape Adhesive Foam Liner Included (Isolasi Bolak Balik)
    atribut:
    • Liner Included: Yes
    • Product Form: Continuous Roll
    • Tape Adhesive Format: Double-Sided
    • Tape Backing Construction: Foam
    • Tape Brand: 3M
  13. Dino-Lite Microscope Digital (Mikroskop Digital)
    Mulai

    Rp3.599.900

    Dino-Lite Microscope Digital (Mikroskop Digital)
    Deskripsi:
    Dino-Lite Basic AM2111 adalah portabel Mikroskop digital usb yang akan menimbulkan minat penggunanya dalam belajar dan menganalisa objek apapun. Dino-Lite basic ini sangat banyak di gunakan di sekolah-sekolah untuk pembelajaran karena sangat terjangkau. Dengan menghubungkan portabel Mikroskop digital USB ke laptop sangat mudah digunakan dengan kualitas terbaik di kelas portabel mikroskop digital USB. Untuk versi Science dan industri adalah AF3113T/AF4915ZT dan AM73915MZT. Support untuk Windows atau Macintosh.
    atribut:
    • Interface: USB 2.0
  14. Autonics Temperature Controllers Standard Type TCN Series
    Mulai

    Rp849.900

    Autonics Temperature Controllers Standard Type TCN Series
    Deskripsi:
    The TCN series dual display PID temperature controllers offer excellent performance and cost efficiency. The controllers offer high-speed sampling rate of 100 ms and ±0.5% display accuracy. Relay output and SSR drive output are both supported. The TCN series models can simultaneously display PV and SV. The bright LED displays with large characters provide easy and clear value readings.
  15. TONATA Stick Cone (Stik Safety Cone)
    Mulai

    Rp349.900

    TONATA Stick Cone (Stik Safety Cone)
    Deskripsi:
    Stick Cone Rubber Tanpa Perlu Isi / 6 Kg
    atribut:
    • Size (cm): 115
    • Base Width (cm): 48
    • Pole Width (cm): ±9
    • Reflective Tape: White and Yellow
  16. OMRON Proximity Sensor E2E Type (Sensor Proksimitas)
    Mulai

    Rp659.900

    OMRON Proximity Sensor E2E Type (Sensor Proksimitas)
    Deskripsi:
    Detection Target: Magnetic metal (non magnetic metal, detection distance decreases).
  17. Fitok Union Fitting (Fractional Size) (Sambungan Lurus)
    Mulai

    Rp209.900

    Fitok Union Fitting (Fractional Size) (Sambungan Lurus)
    Deskripsi:
    Specification: 316 SS Tube Fitting Union 3/4inch Tube Outer Diameter
  18. Dino-Lite Microscope
    Mulai

    Rp11.999.900

    Dino-Lite Microscope
    Deskripsi:
    -A multi-diameter microscope attachable model equipped with a high resolution sensor.-When attached to the eyepiece lens of a stereoscopic microscope, the microscopic image is digitalized and the image can be saved in a PC.-Compatible eyepiece lenses are phi23mm, phi30mm and phi30.5mm. Can be attached to a majority of microscopes.-For capturing images from a stereoscopic microscope.(Cannot be used by itself.).-PC USB connection
  19. Autonics Proximity Sensor Cylindrical Round
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

    Autonics Proximity Sensor Cylindrical Round
    atribut:
    • Type: Cylindrical round (PR Series)
    • Sensing Distance: 4 mm
    • Harder Dimension/ Square: 12 mm
    • Shield: Non Shield
    • Connection Type: 2 m cable loose leads
    • Voltage: 12 - 24 VDC
    • Wire Type: DC 3-wire
    • Output Type: NPN
    • Frequency: 500 Hz
Daftar Harga kontrol temperatur Terbaru October 2026
Autonics Temperature Controllers Modular Type TM SeriesRp2.499.900
monotaro.id Stick Cone (Stik Safety Cone)Rp189.900
Autonics Temperature Controllers Standard Type TZN SeriesRp1.499.900
Autonics Temperature Controllers Standard Type TX SeriesRp609.900
Autonics Temperature Controllers Standard Type TK SeriesRp849.900
Autonics Communication Converters SCM SeriesRp1.199.900
Fort Command Switch Selector Switches LA115 Series (Saklar Putar)Rp25.900
BANDO V-Belt Power Ace 3V (Vanbelt)Rp48.900
Makita Sikat ArangRp25.900
Autonics Indicator Bar Graph Type KN-2000W SeriesRp1.899.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)