Beli kontaktor magnet schneider di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schneider Electric Altivar Easy 610 Variable Speed Drive
    Mulai

    Rp16.999.900

    Schneider Electric Altivar Easy 610 Variable Speed Drive
    atribut:
    • Frequency (Hz): 50-60 (+/-5%)
    • Number of Phases: 3 phases
    • Number of Preset Speeds: 16
    • Output Frequency (kHz): 0.0001-0.5
    • Rated Supply Voltage (V): 380-415 (-15 to 10%)
  2. Fuji Electric Thermal Overload Relay
    Mulai

    Rp229.900

    Fuji Electric Thermal Overload Relay
    Deskripsi:
    Fuji electric thermal overload relays are designed to provide overload protection to meet the thermal characteristics of low voltage induction motors. Adjustable thermal overload relays give motors positive overcuttent protection. The starter contacts cannot be held closing under overload conditions. However, once the bimetal element has cooled, the reset button can be depressed and the motor can be testrarted and the motor can be restrated in the normal manner. Ordinaryly this reset is carried out manually but the starter can be changed over to automatic reset by means of a screw-driver.
  3. Fuji Electric Kontaktor Magnet Tipe Standar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    Fuji Electric Kontaktor Magnet Tipe Standar
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  4. Schneider Electric TeSys LRD Thermal Overload Relays
    Rating:
    100% of 100
    (1)
    Mulai

    Rp459.900

  5. Schneider Electric TeSys B
    Mulai

    Rp7.199.900

    Schneider Electric TeSys B
    atribut:
    • Range: TeSys
  6. Fuji Electric Molded Case Circuit Breaker (MCCB)
    Mulai

    Rp289.900

    Fuji Electric Molded Case Circuit Breaker (MCCB)
    Deskripsi:
    - Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
  7. Schneider Electric Harmony XB5 Timer Panel Mounted
    Mulai

    Rp2.399.900

    Schneider Electric Harmony XB5 Timer Panel Mounted
    atribut:
    • SS: 2
    • Type: Monolitic Timer with one function
  8. Schneider Electric OsiSense XU
    Mulai

    Rp2.899.900

    Schneider Electric OsiSense XU
    Deskripsi:
    Environment IP degree of protection IP20 front face conforming to IEC 60529 protective treatment TH conforming to IEC 60068-2-30 pollution degree 3 ambient air temperature for operation -5-60°C ambient air temperature for storage -60-80°C permissible ambient air temperature around the device -40-70°C at Uc operating altitude 3000m without derating in temperature fire resistance 850°C conforming to IEC 60695-2-1 flame retardance V1 conforming to UL 94 mechanical robustness Vibrations contactor open 2 Gn, 5-300Hz Vibrations contactor closed 4 Gn, 5-300Hz Shocks contactor closed 15 Gn for 11 ms Shocks contactor open 8 Gn for 11 ms height 85mm width 45mm depth 101mm product weight 0.535kg
    atribut:
    • Power Pole Contact Composition: 3 NO
    • [Ue] Rated Operational Voltage: ≤300V DC for power circuit
    • [Ie] Rated Operational Current: 40A (≤60°C) at ≤440V AC AC-3 for power circuit
    • Motor Power (kW): 18.5kW at 380-400V AC 50/60Hz AC-3
    • Control Circuit Type: DC standard
    • Motor Power Hp (Ul/Csa): 5hp at 230/240V AC 50/60Hz for 1 phase motors
  9. Schneider Electric TeSys GV2 Motor Circuit Breaker
    Mulai

    Rp1.099.900

    Schneider Electric TeSys GV2 Motor Circuit Breaker
    atribut:
    • Device Application: Motor
    • Poles Description: 3P
    • Product Name: TeSys GV2
    • Product or Component Type: Circuit Breaker
    • Range: TeSys
  10. Mitsubishi Electric DC Operation Type Electromagnetic Contactor
    Mulai

    Rp879.900

    Mitsubishi Electric DC Operation Type Electromagnetic Contactor
    atribut:
    • Contact Arrangement: 3a
    • Auxiliary Contacts: 1a1b
    • Coil Rated Voltage (V): DC24
    • Rated Capacity for Three-Phase Cage Type Motor (AC-3) (kW): (200-220V)3.7,(380-440V)7.5,(500-550V)7.5
    • Rated Operational Current (A) Three-Phase Cage Type Motor (AC-3): (200-220V)18,(380-440V)18,(500-550V)17
  11. Schneider Electric circuit breaker Easypact EZC100B
    Mulai

    Rp689.900

    Schneider Electric circuit breaker Easypact EZC100B
    atribut:
    • Dimensions (mm): 130x75x60
    • Number Of Poles (P): 3
  12. Schneider Electric EasyPact EZC Undervoltage Release MN
    Mulai

    Rp1.599.900

    Schneider Electric EasyPact EZC Undervoltage Release MN
    atribut:
    • Product or Component Type: Voltage Release
  13. HITACHI Overload Relay
    Mulai

    Rp309.900

    HITACHI Overload Relay
    atribut:
    • Type of Contact: 1NO1NC
    • Rated Insulation Voltage (V) : AC 660
Daftar Harga kontaktor magnet schneider Terbaru January 2026
Schneider Electric TeSys Deca Contactors 3 Poles AC 3Rp289.900
Schneider Electric Photoelectric sensors XU SeriesRp799.900
Schneider Electric Altivar Easy 610 Variable Speed DriveRp16.999.900
Fuji Electric Thermal Overload RelayRp229.900
Fuji Electric Kontaktor Magnet Tipe StandarRp219.900
Schneider Electric TeSys LRD Thermal Overload RelaysRp459.900
Schneider Electric Harmony XB4 SeriesRp37.900
Schneider Electric TeSys BRp7.199.900
Fuji Electric Molded Case Circuit Breaker (MCCB)Rp289.900
Schneider Electric Harmony XB5 Timer Panel MountedRp2.399.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)