Beli kontaktor magnet ac di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fuji Electric Kontaktor Magnet Tipe StandarDeskripsi:The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.atribut:
- Electrical Durabiity: Up to 2.000.000 operations
- Mechanical Durabilty: Up to 10.000.000 operations
- Standard: IEC 60947-4-1
- Fuji Electric Molded Case Circuit Breaker (MCCB)Deskripsi:- Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
- Fuji Electric Thermal Overload RelayDeskripsi:Fuji electric thermal overload relays are designed to provide overload protection to meet the thermal characteristics of low voltage induction motors. Adjustable thermal overload relays give motors positive overcuttent protection. The starter contacts cannot be held closing under overload conditions. However, once the bimetal element has cooled, the reset button can be depressed and the motor can be testrarted and the motor can be restrated in the normal manner. Ordinaryly this reset is carried out manually but the starter can be changed over to automatic reset by means of a screw-driver.
- Schneider Electric Altivar Easy 610 Variable Speed Driveatribut:
- Frequency (Hz): 50-60 (+/-5%)
- Number of Phases: 3 phases
- Number of Preset Speeds: 16
- Output Frequency (kHz): 0.0001-0.5
- Rated Supply Voltage (V): 380-415 (-15 to 10%)
- Fuji Electric Electromagnetic ContactorDeskripsi:Strengthened standard contact parts. Improves inching life (AC-4). For inching (sliding) and plugging (reverse phase braking) of hoists, cranes, etc.atribut:
- Operation Method: Lossy
- Auxilary Contact: 1a1b
- flame: Type 5
- Coil Rated Voltage (V): AC100
- Fuji Electric Display Light Dome ShapeDeskripsi:Standardized high-brightness LED Shoko product Pari-kun. Easy to add / replace contacts / transformers. Wiring from two directions. Achieved the industry's shortest depth Emergency stop using a trigger action mechanism that comes standard with a protective cover for live parts. Standard push button switch (compliant with IEC and EN standards). UL / CSA standard and TUV (EN standard) certified as standard products CE marked
- OMRON Special Purpose Relays with Latching LeverDeskripsi:Special Purpose Relays with Latching Lever, Built-in mechanical indicator, 2 Poles, DPDT, Coil Ratings 220 VACatribut:
- Contact Rated Control Capacity (V-A): AC250-10/DC30-10 (A contact), AC250-5/DC30-5 (B contact) (resistive load)
- Maximum Allowable Contact Current (A): 10
- Maximum Allowable Contact Voltage (V): AC250/DC250
- Protection Class: Comes in a case
- Terminal Shape: plug-in terminal
- types: power relay
- monotaro Power RelayDeskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Number of Poles: 2
- Terminal Shape: Plugin
- CR Circuit: Nothing
- Input Voltage Range (V): 85% to + 110% of rated voltage
- Ambient Operating Temperature (°C): -30 to +60
- Contact Configuration: 2c (single)
- Contact Material: Ag alloy
- Indicator Light: Yes
- Insulation Resistance (MΩ): 100
- Number of pins (pins): 8
- Rated Carrying Current (A) : 10
- Type: Power relay
Daftar Harga kontaktor magnet ac Terbaru March 2026
| Schneider Electric Photoelectric sensors XU Series | Rp799.900 |
| Fuji Electric Kontaktor Magnet Tipe Standar | Rp219.900 |
| Fuji Electric Molded Case Circuit Breaker (MCCB) | Rp289.900 |
| Fuji Electric Thermal Overload Relay | Rp229.900 |
| Fuji Electric Electric Earth Leakage Circuit Breaker General Wiring G-TWIN Series | Rp589.900 |
| Schneider Electric Altivar Easy 610 Variable Speed Drive | Rp16.999.900 |
| Schneider Electric TeSys Deca Contactors 3 Poles AC 3 | Rp289.900 |
| Fuji Electric Electromagnetic Contactor | Rp779.900 |
| Fuji Electric Display Light Dome Shape | Rp169.900 |
| Fuji Electric Auxiliary Contact Block | Rp78.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





















































































































































/P102040430-1.jpg)