Beli kontaktor 40a di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Himel Kontaktor Magnet 3 Kutub
    Mulai

    Rp98.900

    Himel Kontaktor Magnet 3 Kutub
    Deskripsi:
    Rated Operation (380/400V)
  2. Fuji Electric Kontaktor Magnet Tipe Standar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    Fuji Electric Kontaktor Magnet Tipe Standar
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  3. Schneider Electric TeSys LRD Thermal Overload Relays
    Rating:
    100% of 100
    (1)
    Mulai

    Rp459.900

  4. Schneider Electric Altivar Easy 610 Variable Speed Drive
    Mulai

    Rp16.999.900

    Schneider Electric Altivar Easy 610 Variable Speed Drive
    atribut:
    • Frequency (Hz): 50-60 (+/-5%)
    • Number of Phases: 3 phases
    • Number of Preset Speeds: 16
    • Output Frequency (kHz): 0.0001-0.5
    • Rated Supply Voltage (V): 380-415 (-15 to 10%)
  5. ABB Kontaktor Tipe AF
    Mulai

    Rp679.900

    ABB Kontaktor Tipe AF
    Deskripsi:
    Contactors are mainly used for controlling 3-phase motors and power circuits up to 690V AC. These contactors are of the block type design with: -3 main poles and 1 built-in auxiliary contact-Control circuit: AC operated-Add on auxiliary contact blocks for front or side mounting and a wide range of accessories.
  6. SIEMENS Kontaktor Magnet 3RT6025
    Mulai

    Rp389.900

    SIEMENS Kontaktor Magnet 3RT6025
    Deskripsi:
    Contactor AC 110 V 50/60 HZ AC3 7.5 kW 400 V AUX contacts 1 NO +1 NC 3-pole, size S0 screw terminal
  7. Schneider Electric Domae MCB Miniature Circuit Breaker 1P
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    Schneider Electric Domae MCB Miniature Circuit Breaker 1P
    atribut:
    • Breaking Capacity (kA): 6
    • Curve Code: C
    • Rated Operational Voltage (V): 230
    • Number of Poles: 1P
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5~10 x In
    • Mounting Mode: Clip-on
    • Network Type: AC
    • Trip Unit: Thermal-magnetic
  8. Philips Essential LEDtube T8
    Rating:
    80% of 100
    (1)
    Mulai

    Rp65.900

    Philips Essential LEDtube T8
    Deskripsi:
    Essential LEDtube merupakan lampu tabung LED terjangkau yang cocok untuk mengganti lampu neon T8. Produk ini memberikan efek pencahayaan alami untuk digunakan dalam aplikasi pencahayaan umum, serta penghematan energi cepat, solusi ramah lingkungan.
    atribut:
    • Input Frequency (Hz): 50 to 60
    • Voltage (V): 220-240
  9. Himel Thermal Overload Relay HDC3-Series
    Mulai

    Rp119.900

    Himel Thermal Overload Relay HDC3-Series
    Deskripsi:
    Frame rated current: 25, 38, 93ASetting current: 0.1-93A* 120~630A available early 2021
  10. Mitsubishi Electric Kontaktor Magnet Seri S-T Irreversible
    Mulai

    Rp279.900

    Mitsubishi Electric Kontaktor Magnet Seri S-T Irreversible
    atribut:
    • Operating Method: Irreversible
    • Rated Insulation Voltage (V) : 690
  11. Fuji Electric Mini Kontaktor
    Mulai

    Rp449.900

    Fuji Electric Mini Kontaktor
    Deskripsi:
    - Daya tahan mekanik hingga 10 juta kali- Daya tahan elektrik hingga 500 ribu kali
  12. Philips EcoFit LEDtube T8
    Rating:
    100% of 100
    (9)
    Mulai

    Rp52.900

    Philips EcoFit LEDtube T8
    atribut:
    • Beam Angle (°): 240
    • Frequency (Hz): 50 to 60
    • Luminous Efficacy (lm/W): 100
    • Voltage (V): 220 to 240
  13. monotaro Hand Pallet (Troli Barang)
    54%
    Rating:
    100% of 100
    (12)
    Mulai

    Rp2.899.900

    monotaro Hand Pallet (Troli Barang)
    Deskripsi:
    Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
    atribut:
    • Fork Length (mm): 1150
    • Material (Wheel): Urethane
    • Type: Standard type
    • Capacity (kg): 2000
    • Fork Inner Width (mm): 230
    • Fork Maximum Height (mm): 190
    • Fork Minimum Height (mm): 75
    • Fork Outer Width (mm): 550
    • Fork Width W (mm): 160
    • Handle Diameter (Φmm): 200
    • Load Roller, Outer Diameter x Width W (mm): 73×70
    • Steering Wheel (Outer Diameter Ø x Width W) (mm): 180×50
  14. Schneider Electric TeSys Deca Contactors LC1-D Series
    Mulai

    Rp1.599.900

    Schneider Electric TeSys Deca Contactors LC1-D Series
    atribut:
    • Range: TeSys
    • Product or Component Type: Capacitor duty contactor
Daftar Harga kontaktor 40a Terbaru March 2026
EWIG Kontaktor Seri SNRp37.900
Himel Kontaktor Magnet 3 KutubRp98.900
EWIG Kontaktor Seri LC1-DRp98.900
Schneider Electric TeSys Deca Contactors 3 Poles AC 3Rp289.900
Fuji Electric Kontaktor Magnet Tipe StandarRp219.900
Schneider Electric TeSys LRD Thermal Overload RelaysRp459.900
Schneider Electric Photoelectric sensors XU SeriesRp799.900
Mitsubishi Electric Kontaktor Magnet Seri S-NRp4.999.900
Schneider Electric Altivar Easy 610 Variable Speed DriveRp16.999.900
ABB Kontaktor Tipe AFRp679.900

Data diperbarui pada 04/03/2026 (Harga belum termasuk PPN)