Beli kokuyo carry all di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KOKUYO Binder Note B5 Slim Carry All dengan Kantong (Map File)Deskripsi:Easy to use B5 size, we adopted a 26-hole plastic slide binder binding tool. It is with a back pocket that can organize and classify titles on the back paper.atribut:
- Storage Number of Sheets: 65
- Outer Width (mm): 215
- Number of Holes: 26
- Height (mm): 272
- Set Contents: 4 clear headers
- Material: Cover / R-PP
- Size: B5-S
- Spine Width (mm): 20
- Type: Vertical type
- maruman Map Dokumen Kurufit (Map File)atribut:
- Number of Holes: 26
- Ring inner diameter (mm): 9
- KOKUYO Campus Loose-Leaf Write FirmlyDeskripsi:The pen tip does not slide firmly, stable writing comfort!I want to write powerfully with heavy touch. I want to carefully write it stably. I would like to write in a soft place like paper. I'd like to write firmly that the pen tip does not slip ... I'd recommend this to you.atribut:
- Paper Quality: High-quality paper
- Hole Shape: Round hole
- Paper Thickness (g/m²): 77
- KOKUYO Campus Binder Note Smart Ring (Map File)Deskripsi:In the slim and bulky series, the vivid color easy to use also for male students joins! For each subject, for cram school and school etc. For proper use, etc.atribut:
- Set Contents: 10 sheets of paper, index
- Maximum Storage Capacity (Sheets): 25
- Spine Width (mm): 13
- Material: Cover / R-PP
- KOKUYO Binder Note B5 26 Ring (Map File)atribut:
- Number of Holes: 26
- Size: B5-S
- Height (mm): 272
- Storage Number of Sheets: 65
- Spine Width (mm): 20
- Material: Cover / R-PP
- Outer Width (mm): 223
- Set Contents: No inside paper
- Type: Vertical type
- KOKUYO Campus Binder Note Slim B5 (Map File)Deskripsi:Clear pockets convenient for storage of prints and inner papers are attached. . Adopt soft PP cover that you can carry with rolling with one hand. It is slim & compact size convenient to carry.atribut:
- Number of Holes: 26
- Across Back (mm): 16
- Type: Vertical type. Multi-hole ring file
- Storage Number of Sheets: 30
- Accessories: 10 inner pages, index, 1 clear pocket
- Dimensions (Width W x Height H) (mm): 194 x 264
- Material: R-PP
- Size: B5 Vertical
- KOKUYO Campus Binder Note Smart Ring 60 (Map File)Deskripsi:A binding tool with a large ring diameter that can accommodate up to 60 sheets is used. Wide width that does not easily stick out even with a sticker or index. With a stopper that locks the opening and closing of binding tools. It doesn't open suddenly and is safe to carry around.atribut:
- Number of Holes: 26
- Maximum Storage Number (sheets): 60
- Spine Width (mm): 17
- Outer Dimensions (HxW) (mm): 268x195
- File Type: Multi-hole ring
- Material: R-PP
- Set Content: 10 sheets of door paper and inner paper
- Size: B5-S
- Type: Vertical
- Oatside Susu Oat Mini Barista Blendatribut:
- Variant: Barista Blend
- Size (ml): 200
- KOKUYO Campus Loose-Leaf Write SmoothlyDeskripsi:Smooth, smooth, flowing writing comfort. I want to write out with a light touch.I want to write it even smoothly and quickly, even when the desk is hard. I want to write without getting stuck with a thin pen ... I'd recommend it to you like this.atribut:
- Paper Quality: High-quality paper
- Hole Shape: Round hole
- Paper Thickness (g/m²): 75
- KOKUYO Campus Notebook Medium Horizontal Ruled (Buku Tulis)Deskripsi:Uses a cloth laminated with a special film. Not only is it hard to tear the back, but it is also a specification that allows you to write with a ballpoint pen.A highly functional cover design with a space for writing titles and names.Triangular memory points are placed at the center and both ends so that vertical lines can be drawn accurately. We also provided a mark in the center of the ruled line so that you can draw a line even with a short ruler.It is an environmentally friendly product that uses forest certified paper for the inner paper.atribut:
- Paper Quality: High-quality paper
- Bookbinding: Wireless binding
- Standard: JIS standard item
- Daiichi Map Display DPR F4atribut:
- Size: Folio
Daftar Harga kokuyo carry all Terbaru April 2026
| KOKUYO Binder Note B5 Slim Carry All dengan Kantong (Map File) | Rp119.900 |
| maruman Map Dokumen Kurufit (Map File) | Rp80.900 |
| KOKUYO Campus Loose-Leaf Write Firmly | Rp62.900 |
| KOKUYO Campus Binder Note Smart Ring (Map File) | Rp129.900 |
| KOKUYO Binder Note B5 26 Ring (Map File) | Rp109.900 |
| KOKUYO Campus Binder Note Slim B5 (Map File) | Rp109.900 |
| KOKUYO Campus Binder Note Smart Ring 60 (Map File) | Rp199.900 |
| Oatside Susu Oat Mini Barista Blend | Rp89.900 |
| KOKUYO Campus Loose-Leaf Write Smoothly | Rp38.900 |
| maruman Binder Septcouleur | Rp139.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































/P102984226-1.jpg)
/68P103754224-1.jpg)

/P102984156-1.jpg)
/P102984217-1.jpg)
/hqP103009638-2.jpg)
/P102993190-1.jpg)




/1cP103006048-3.jpg)