Beli kokuyo b5 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KOKUYO Binder Note B5 Slim Carry All dengan Kantong (Map File)
    Mulai

    Rp119.900

    KOKUYO Binder Note B5 Slim Carry All dengan Kantong (Map File)
    Deskripsi:
    Easy to use B5 size, we adopted a 26-hole plastic slide binder binding tool. It is with a back pocket that can organize and classify titles on the back paper.
    atribut:
    • Storage Number of Sheets: 65
    • Outer Width (mm): 215
    • Number of Holes: 26
    • Height (mm): 272
    • Set Contents: 4 clear headers
    • Material: Cover / R-PP
    • Size: B5-S
    • Spine Width (mm): 20
    • Type: Vertical type
  2. KOKUYO Campus Binder Note Smart Ring (Map File)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    KOKUYO Campus Binder Note Smart Ring (Map File)
    Deskripsi:
    In the slim and bulky series, the vivid color easy to use also for male students joins! For each subject, for cram school and school etc. For proper use, etc.
    atribut:
    • Set Contents: 10 sheets of paper, index
    • Maximum Storage Capacity (Sheets): 25
    • Spine Width (mm): 13
    • Material: Cover / R-PP
  3. KOKUYO Campus Binder Note Slim B5 (Map File)
    Mulai

    Rp91.900

    KOKUYO Campus Binder Note Slim B5 (Map File)
    Deskripsi:
    Clear pockets convenient for storage of prints and inner papers are attached. . Adopt soft PP cover that you can carry with rolling with one hand. It is slim & compact size convenient to carry.
    atribut:
    • Number of Holes: 26
    • Across Back (mm): 16
    • Type: Vertical type. Multi-hole ring file
    • Storage Number of Sheets: 30
    • Accessories: 10 inner pages, index, 1 clear pocket
    • Dimensions (Width W x Height H) (mm): 194 x 264
    • Material: R-PP
    • Size: B5 Vertical
  4. KOKUYO Notebook Grid Soft Ring (Buku Kotak-Kotak)
    29%
    Mulai

    Rp69.900

    KOKUYO Notebook Grid Soft Ring (Buku Kotak-Kotak)
    Deskripsi:
    This is a ring notebook that uses KOKUYO's uniquely developed "new sensation soft ring".Since the ring shape is "D" shaped, the ring width is compact and does not have the bulky feel that is typical of ring notebooks.The paper is thicker than regular soft ring notebooks, making it difficult to see through with writing instruments.A cut-off type with micro-perforations that allows you to neatly separate only the pages you need.Adopts 5mm grid rules that make it easy to write figures and tables.It has a matte PP cover design that fits well in business settings.
    atribut:
    • Material (Ring): Olefin resin
  5. King Jim Clear File 40 pockets Folio (F4)
    Mulai

    Rp56.900

  6. King Jim Clear File Color Base Replacement Formula (A4 Vertical)
    Mulai

    Rp319.900

    King Jim Clear File Color Base Replacement Formula (A4 Vertical)
    atribut:
    • Material: (Cover, pocket) play PP
    • Number of Holes: 30
    • Green Purchasing Law: Compatible
    • Size: A4 vertical
    • Height (mm): 318
  7. KOKUYO Clear Book Basic
    Mulai

    Rp219.900

    KOKUYO Clear Book Basic
    Deskripsi:
    Side throw type which can store large documents without breaking. Documents of double size can be accommodated in double-page spread. Not only various documents but also A4 size thin catalogs and pamphlets can be stored and stored neatly without opening the holes. You can choose the material and specification of your pocket according to your purpose.
    atribut:
    • Across Back (mm): 17
    • Number of Pockets: 20 sheets (40 pockets)
  8. KOKUYO Notebook Campus Medium Horizontal Ruled (Buku Tulis)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp20.900

    KOKUYO Notebook Campus Medium Horizontal Ruled (Buku Tulis)
    Deskripsi:
    Uses a cloth laminated with a special film. Not only is it hard to tear the back, but it is also a specification that allows you to write with a ballpoint pen.A highly functional cover design with a space for writing titles and names.Triangular memory points are placed at the center and both ends so that vertical lines can be drawn accurately. We also provided a mark in the center of the ruled line so that you can draw a line even with a short ruler.It is an environmentally friendly product that uses forest certified paper for the inner paper.
    atribut:
    • Paper Quality: High-quality paper
    • Bookbinding: Wireless binding
    • Standard: JIS standard item
  9. King Jim Clear File
    Rating:
    100% of 100
    (1)
    Mulai

    Rp83.900

    King Jim Clear File
    Deskripsi:
    -Fixed (welding) formula which makes page turning easily.-The pocket is embossed specification to prevent light reflection and flattening.-Replacement all sides are wide with back wide heading.
    atribut:
    • Type: A4 Portrait Type
  10. King Jim Clear File
    56%
    Mulai

    Rp109.900

    King Jim Clear File
    Deskripsi:
    -An addition pocket capable replacement type.-The pocket is embossed specification to prevent light reflection and flattening.-Replacement all sides are wide with back wide heading.
    atribut:
    • Color: Blue
    • Type: A4 vertical type with 30 holes
  11. King Jim Skit Man'S Manual File
    Mulai

    Rp199.900

    King Jim Skit Man'S Manual File
    atribut:
    • Pockets: 12
    • Depth (mm): 237
    • Size: A4 vertical
    • Height (mm): 304
    • Width (mm): 47
    • Weight (g): 453
  12. Samsung Galaxy Tab S9 5G
    Mulai

    Rp12.999.900

    Samsung Galaxy Tab S9 5G
    Deskripsi:
    Memori yang Tersedia untuk Pengguna: Memori pengguna lebih kecil daripada memori total karena penyimpanan sistem operasi dan perangkat lunak yang digunakan untuk mengoperasikan fitur perangkat. Memori pengguna aktual akan bervariasi tergantung pada operator dan dapat berubah setelah dilakukan peningkatan perangkat lunakJaringan: Bandwidth yang didukung perangkat dapat bervariasi tergantung pada kawasan atau penyedia layananSpesifikasi:Chipset Qualcomm SM8550-AB Snapdragon 8 Gen 2 (4 nm)Os Android 13Display 11 inchesRam / Internal 8 GB / 128 GBSimcard Nano-SIMRear Camera 13 MP + 8 MPFront Camera 12 MPUsb Type Type-CBattery 8,400 mAh
    atribut:
    • Screen (inch): 11 Dynamic AMOLED 2X
    • Processor: Snapdragon® 8 Gen 2
    • Storage Capacity (GB): 128, Micro SD Support
    • Memory (GB): 8
    • Baterai (mAh): 8400
    • Camera (MP): (Belakang) 13 + 8 UW, (Depan) 12 UW
    • Connectivity: USB C or USB A, Bluetooth (for smartphone/tablet only)
    • IP Rating: IP68
    • Network: 5G
  13. KOKUYO Binder Note B5 26 Ring (Map File)
    Mulai

    Rp109.900

    KOKUYO Binder Note B5 26 Ring (Map File)
    atribut:
    • Number of Holes: 26
    • Size: B5-S
    • Height (mm): 272
    • Storage Number of Sheets: 65
    • Spine Width (mm): 20
    • Material: Cover / R-PP
    • Outer Width (mm): 223
    • Set Contents: No inside paper
    • Type: Vertical type
  14. KOKUYO Clear Holder Book Novita Fixed Type
    Mulai

    Rp139.900

    KOKUYO Clear Holder Book Novita Fixed Type
    Deskripsi:
    With the novita function whose back width varies according to the amount of documents, even if the capacity increases, you can manage beautifully without saving. Each pocket has a drop-off stopper, so the documents will not fall at the time of viewing or carrying. The stopper part can be used as a title column by entering with an oil pen.
    atribut:
    • Dimensions (Width W x Height H) (mm): 248 x 314
    • Size: A4-S
    • Maximum Storage Capacity (Sheets): 20
    • Material: Cover: R-PP, pocket: PP
Daftar Harga kokuyo b5 Terbaru October 2026
KOKUYO Binder Note B5 Slim Carry All dengan Kantong (Map File)Rp119.900
KOKUYO Campus Binder Note Smart Ring (Map File)Rp109.900
KOKUYO Campus Binder Note Slim B5 (Map File)Rp91.900
KOKUYO Notebook Grid Soft Ring (Buku Kotak-Kotak)Rp69.900
maruman Binder Septcouleur (Binder dengan Pembatas)Rp139.900
King Jim Clear File 40 pockets Folio (F4)Rp56.900
King Jim Clear File Color Base Replacement Formula (A4 Vertical)Rp319.900
KOKUYO Clear Book BasicRp219.900
KOKUYO Notebook Campus Medium Horizontal Ruled (Buku Tulis)Rp20.900
King Jim Clear FileRp83.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)