Beli knurled knob di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Knurled KnobDeskripsi:Suitable for temporary joining.atribut:
- Material: Steel (SS400, chrome plated)
- TRUSCO Knurled Knobatribut:
- Material: Steel (SS400, chrome plated)
- TRUSCO Grip Knob Boltatribut:
- Heat Resistance Temperature (°C): 70
- ELESA Plastic Knurled Knobatribut:
- Heat Resistance Temperature (°C): 90
- TRUSCO With knurled knob stageatribut:
- Material: Steel (SS400, chrome plated)
- Outside Diameter (mm): 16
- Knob Height (mm): 9.5
- Screw Dimensions: M4 x 0.70
- Thread Length (mm): 16
- Specification: Male thread type
- ELESA Plastic Lobe KnobDeskripsi:-A pentagon type knob that fits the hand during operation.
- TRUSCO With Knurled Knob Stageatribut:
- Heat Resistance Temperature (°C): 10
- TRUSCO Lobe Knob BoltDeskripsi:This is a pentagonal type knob that is familiar to the hand.atribut:
- Color: Black
- Specification: Male Screw type
- Finishing Material: (Knob) ABS resin, (male thread) Steel / trivalent chromate
- Screw Length (mm): 30
- Heat Resistance Temperature (°C): 70
- TRUSCO Plastic Lobe Knobatribut:
- Heat Resistance Temperature (°C): 110
- TRUSCO Knurled KnobDeskripsi:-A flat knurled knob.-Knurling processing makes it difficult to slide and quick fastening is possible.
- ELESA Plastic Knurled Torque Knobatribut:
- Color: Black
- Screw Type: Nut
- Material (Screwed Part): Brass (C3604B)
- Material (knobs): Phenol resin
- Autonics Ø22/25 Switches/Pilot Lights S2ER SeriesDeskripsi:22/25 mm Emergency SwitchesThe S2ER series Ø22/25 mm emergency switches are available in short/long head types with different switch head sizes so that it can be applied in various environments requiring stop control.atribut:
- Color: Red
- TRUSCO Lobe Knob BoltDeskripsi:For machine tools, jigs and tools, office equipment, OA equipment, etc.atribut:
- Color: Black
- Finishing Material: (Knob) ABS Resin, (Male Thread) Steel / Trivalent Chromate
- Knob Height: 14
- Outside Diameter (mm): 35
- Screw Dimensions: M6 x 1.00
- Specifications: Male Screw Type
- Heat Resistance Temperature (°C): 70
- KONOE Knob Staratribut:
- Material: Knob:Nylon 66, Cap:Nylon 66
- Cap Color: Orange
- Outside Diameter (mm): 53.0
- Cap Diameter (mm): 24.8
- Knob Height (mm): 22.3
- Heat Resistant Temperature: 75degrees
- Osaka Spirit Nobstar Orange (Knop)Deskripsi:Color change according to the purpose, size change freely. Fit the commercially available hexagon head bolt and turn it with a hand to cap the nobister bolt. Similarly, when fitting a commercially available hexagonal nut, you can finish the knob nut that you turn by hand. Use 66 nylon which is resistant to impact and has excellent abrasion resistance.atribut:
- Material: (Cap, body) 66 nylon
- Color: orange
- Applicable to: Hex nut 3 types
- Osaka Spirit Nobstar Black (Knop)Deskripsi:Color change according to the purpose, size change freely. Fit the commercially available hexagon head bolt and turn it with a hand to cap the nobister bolt. Similarly, when fitting a commercially available hexagonal nut, you can finish the knob nut that you turn by hand. Use 66 nylon which is resistant to impact and has excellent abrasion resistance.atribut:
- Material: (Cap, body) 66 nylon
- Dimension A (mm): 6 +/- 0.25
- Applicable bolt diameter: M10
- Dimension S (mm): 21.8
- Dimension B (mm): 45
- Dimension H (mm): 17.2
- Dimension K (mm): 23.2
- Applicable to: Hex nut 3 types
- Color: black
- Weight (g): 13.35
- TRUSCO Knurled Knob Flatatribut:
- Heat Resistance Temperature (°C): 10
- KONOE Star KnobDeskripsi:You can freely change the color and size according to the purpose. Insert a commercially available hexagon bolt, put on the cap, and you have a knob star bolt that you can turn by hand. Similarly, if you insert 3 types of commercially available hexagon nuts, you will have a knob star nut that you can turn by hand.* Bolts and 3 types of nuts are not included.atribut:
- Material: Nylon
- Heat Resistance Temperature (°C): 75
Daftar Harga knurled knob Terbaru March 2026
| TRUSCO Knurled Knob | Rp50.900 |
| TRUSCO Knurled Knob | Rp56.900 |
| TRUSCO Grip Knob Bolt | Rp27.900 |
| ELESA Plastic Knurled Knob | Rp78.900 |
| TRUSCO With knurled knob stage | Rp68.900 |
| ELESA Plastic Lobe Knob | Rp91.900 |
| TRUSCO With Knurled Knob Stage | Rp109.900 |
| ELESA Plastic Knurled Torque Knob | Rp75.900 |
| TRUSCO Lobe Knob Bolt | Rp28.900 |
| TRUSCO Plastic Lobe Knob | Rp30.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



































































































































































/e9P102226513-5.jpg)
/exP102226537-4.jpg)