Beli knipex crimping pliers di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KNIPEX MultiCrimp Crimping Tool (Tang Crimping)atribut:
- Total Length (mm): 250
- Crimp Terminal for Connector Terminal (mm²): 0.5 to 6.0
- Crimp Terminal for Insulated Terminal (mm²): 0.5 to 6.0
- KNIPEX Crimping Plier Multicrimp (Tang Crimping)Deskripsi:Version:Crimping tool with quick-change system for mobile assembly work. The separate, round magazine contains 3 or 5 crimping heads for the most common crimping applications. Jaws burnished, handles with multi-component coating.Quick-change of the crimping head no tools required.One tool for the most common crimping applications.Crimping results comparable with fixed-head tools.Supplied with:Crimping tool with round magazine including 3 or 5 crimping heads.atribut:
- Overall Length: 250 mm
- for uninsulated blade terminals: 0.5 mm2 - 6 mm2
- for insulated cable lugs and connectors: 0.5 mm2 - 6 mm2
- Number of interchangeable heads: 3
- for terminal sleeves: 0,25- 6,0 mm2
- KNIPEX Combination Pliers (Tang Jepit Kombinasi)Deskripsi:-European standard EN60900 compliant product, 1000V insulation specification.-With a cutting edge for soft and hard wires.-The hardness of the cutter part that was subjected to elaborate quenching treatment is about HRC60.
- KNIPEX Combination Pliers (Tang Jepit Kombinasi)Deskripsi:-Having gripping zones for flat and round material, it can be used for various purposes.-With a cutting blade for soft and hard wires.-The hardness of the cutting part to which an elaborate quenching treatment has been processed is about HRC60.
- KNIPEX Crimping Pliers (Tang Crimping)Deskripsi:- For cutting cables, stripping wire and crimping insulated and non-insulated terminals, connectors and plug type connectors- With threaded holes for cutting copper and brass screws threaded M 2.6 / M 3 / M 3.5 / M 4 and M 5- Bolted joint for higher stability and even movement- Special steel, high-strength
- EZREN Crimping Tool (Tang Crimping)Deskripsi:Ezren EZ-48B Tang Clamp Terminal Skun Crimping Tool Pliers AWGTang Press Ezren EZ-48B terbuat dari bahan berkualitas dan kuat.Mudah digunakan dan nyaman dipakai untuk crimping skun.Hasil crimping skun kuat dan berkualitas.Tang Press Ferrules Manual Ezren EZ-48B merupakan alat yang dapat digunakan untuk mengepress atau crimping kabel skun ferrulesatribut:
- Color: Blue
- KNIPEX Diagonal Cutting Pliers Insulated (Tang Potong)Deskripsi:-European standard EN60900 compliant product, 1000V insulation specification.
- KNIPEX Combination Pliers (Tang Jepit Kombinasi)Deskripsi:- With gripping zones for flat and round material, suitable for versatile use- With cutting edges for soft and hard wire- Long cutting edges for thicker cables- Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC- Special tool steel, forged, multi stage oil-hardenedatribut:
- Cutting Capacity Copper Cable Multiple Stranded (mm²): 16
- REACH Compliant: no
- RohS Compliant: no
- KNIPEX 4-Mandrel Crimping Pliers f. DT Contacts (Tang Crimping)Deskripsi:-Crimps all turned male and female contacts of the DT, DTM and DTP series-Comprehensive capacity: from 0.35 mm² to 3.0 mm² (AWG 22-12)-Not included: precision-ground Go/NoGo gauges to check calibration-Synchronous feed of the four mandrels achieves optimum crimping results with eight indentations (4/8-Indent)-Universal positioning aid for flexible adjustment to all contact lengths-Repetitive, high crimping quality due to ratchet mechanism (unlockable)-Position settings for the crimp depth can be clearly read on the pliers-Ergonomic design for low-fatigue work: optimised opening width, comfortable multicomponent grips, low manual force required due to lever transmissionatribut:
- Dimensions (mm): 230x80x70
- REACH Compliant: Does Not Contain SVHC
- RohS Compliant: Not Applicable
- KNIPEX Insulated Pliers for Electrical Installation (Tang Jepit Berinsulasi)Deskripsi:-European standard EN60900 compliant product, 1000V insulation specification.atribut:
- Cutting Performance (Cable): 15mm
- Total Length: 200mm
- Snap-on Hex Key S Long (Kunci L)atribut:
- Country of Origin: USA
- Nichiban Lakban Marking Clear LineDeskripsi:-Excellent in heat resistance and solvent resistance.-Good in viscosity, and there is almost no glue residue.-The base material is flexible substrate.-For thin width line making of uneven surfaces such as polyurethane/polypropylene bumpers, bodies and center pillars.atribut:
- Adhesive Materials: Rubber
- PROTO Pry Bar Tethered Aligning (Linggis)Deskripsi:This pry bar is fitted with a tether tool collar.atribut:
- Handle Color: Black
- Bar Color: Black
- Bar Shape: Round
- Finish: Black Oxide
- Type: Pry Bars
- Bar Material: Steel
- End Angle Style: Offset, Straight
- End Style: Chisel
- Standards: ASME
- Tether Ready: Yes
- TEKIRO Crimping Pliers 3in1 (Tang Crimping)Deskripsi:TEKIRO TANG CRIMPING 3 IN 1 memiliki beberapa fungsi yaitu memotong kabel mengelupas dan meng-crimping kabel. Tang ini biasa disebut juga dengan tang potong kabel atau tang potong kawatFungsi : memotong kabel, mengelupas kulit kabel dan meng-crimping kabel.Material : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- Size: 3 IN 1
- Dimension 1 (mm): 185
- Dimension 2 (mm): 52
- Dimension 3 (mm): 34
- KRISBOW Tang CrimpingDeskripsi:Crimping Plier 0.5-10mm2 Besiege adalah alat yang digunakan untuk mencengkram atau memegang komponen yang akan di buka dengan cara diputarkan bagiannya merek KRISBOW dengan ukuran 0.5-10mm2 (tang). Tang digunakan untuk memegang, memuntir dan memotong benda kerja, misal kawat penghantar (kabel). Penggunaan tang tidak boleh memotong kabel dengan cara tang dipukul dengan palu, karena akan merusak palu. Terbuat dari carbon steel.atribut:
- Type: Crimping Plier
- Material: Steel
- Handle: Plastic
- Startools Hydrakrimp (Crimping Hidrolik)Deskripsi:• The lightweight hand-held hydraulic press is very portable• Crimping pipes and fittings in an easy and labor-saving way• The kit is applicable for beadlocking fitting and barrier A/C hose• The dies snap quickly into the press fixture requiring no pins or screws• The Kit comes with a complete set ofdies covering hose sizes: #6, #8, #10,#12 and reduced barrier hose sizes: #6,#8, #10 and #12atribut:
- Package: Hydraulic Crimper; Die set #6(5/16inch) & #8 Reduced; Barrier (13/32inch); Die set #8(13/32inch); Die set #10(1/2inch); Die set #12(5/8inch); Die set #6(5/16inch Reduced Barrier); Die set #10(1/2inch Reduced Barrier); Die set #12(5/8inch)
Daftar Harga knipex crimping pliers Terbaru October 2026
| KNIPEX MultiCrimp Crimping Tool (Tang Crimping) | Rp8.499.900 |
| KNIPEX Crimping Plier Multicrimp (Tang Crimping) | Rp5.299.900 |
| KNIPEX Diagonal Cutting Pliers (Tang Potong) | Rp589.900 |
| KNIPEX Combination Pliers (Tang Jepit Kombinasi) | Rp729.900 |
| KNIPEX Combination Pliers (Tang Jepit Kombinasi) | Rp459.900 |
| KNIPEX Crimping Pliers (Tang Crimping) | Rp739.900 |
| EZREN Crimping Tool (Tang Crimping) | Rp58.900 |
| FACOM Torque Wrench | Rp5.599.900 |
| KNIPEX Diagonal Cutting Pliers Insulated (Tang Potong) | Rp949.900 |
| KNIPEX Crimp Lever Plier PreciForce (Tang Crimping) | Rp3.499.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/mnP105545815-1.jpg)
/P101524672-1.jpg)
/6tP105533245-2.jpg)
/hzP102606647-2.jpg)
/P102606656-1.jpg)
/d1P105869469-1.jpg)
/3wP108488140-1.jpg)

/P102634871-3.jpg)
/3nP105531131-1.jpg)
/haP105864622-1.jpg)
/qdP109161949-1.jpg)
/P102619076-3.jpg)
/l4P103254760-1.jpg)


/bmP107302418-1.jpg)
/kdP105678733-3.jpg)

/jwP111715716-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)