KNIPEX Crimping Plier Multicrimp (Tang Crimping)

Sebelum PPN:
Rp5.299.900
Spesifikasi
Overall Length250 mm
for uninsulated blade terminals0.5 mm2  -  6 mm2
for insulated cable lugs and connectors0.5 mm2  -  6 mm2
Number of interchangeable heads3
for terminal sleeves0,25- 6,0 mm2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Version:
Crimping tool with quick-change system for mobile assembly work. The separate, round magazine contains 3 or 5 crimping heads for the most common crimping applications. Jaws burnished, handles with multi-component coating.
Quick-change of the crimping head no tools required.
One tool for the most common crimping applications.
Crimping results comparable with fixed-head tools.
Supplied with:
Crimping tool with round magazine including 3 or 5 crimping heads.

Ulasan Produk

Tidak ada ulasan