Beli knipex crimping plier di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KNIPEX Insulated Crimping Plier for End Sleeves (Ferrules)
    Mulai

    Rp1.099.900

    KNIPEX Insulated Crimping Plier for End Sleeves (Ferrules)
    Deskripsi:
    -European standard EN60900 compliant product, 1000V insulation specification.-Bonded in trapezoid die shape with identification mark, can be properly connected to sleeve and conductor. -For end sleeve crimping (ferrule type).
  2. KNIPEX Crimping Pliers (Tang Crimping)
    Mulai

    Rp739.900

    KNIPEX Crimping Pliers (Tang Crimping)
    Deskripsi:
    - For cutting cables, stripping wire and crimping insulated and non-insulated terminals, connectors and plug type connectors- With threaded holes for cutting copper and brass screws threaded M 2.6 / M 3 / M 3.5 / M 4 and M 5- Bolted joint for higher stability and even movement- Special steel, high-strength
  3. WIHA Crimp Tool for Wire-End Sleeves (Tang Crimping)
    Mulai

    Rp2.999.900

    WIHA Crimp Tool for Wire-End Sleeves (Tang Crimping)
    atribut:
    • AWG Size Maximum: 5
    • AWG Size Minimum: 26
    • Dimensions (LxWxD) (mm): 270x35x100
    • Total Length (mm): 220
  4. KRISBOW Tang Crimping
    Mulai

    Rp549.900

    KRISBOW Tang Crimping
    Deskripsi:
    Crimping Plier 0.5-10mm2 Besiege adalah alat yang digunakan untuk mencengkram atau memegang komponen yang akan di buka dengan cara diputarkan bagiannya merek KRISBOW dengan ukuran 0.5-10mm2 (tang). Tang digunakan untuk memegang, memuntir dan memotong benda kerja, misal kawat penghantar (kabel). Penggunaan tang tidak boleh memotong kabel dengan cara tang dipukul dengan palu, karena akan merusak palu. Terbuat dari carbon steel.
    atribut:
    • Type: Crimping Plier
    • Material: Steel
    • Handle: Plastic
  5. Yamoto Tool Box Metal + Tote Tray (Kotak Perkakas)
    Mulai

    Rp979.900

  6. KNIPEX Diagonal Cutting Pliers Insulated (Tang Potong)
    Mulai

    Rp949.900

    KNIPEX Diagonal Cutting Pliers Insulated (Tang Potong)
    Deskripsi:
    -European standard EN60900 compliant product, 1000V insulation specification.
  7. KNIPEX Crimping Pliers for Two-Hand Operation (Tang Crimping)
    Mulai

    Rp3.999.900

    KNIPEX Crimping Pliers for Two-Hand Operation (Tang Crimping)
    Deskripsi:
    - For solder-free electrical connections- The ingenious lever transmission reduces the handforce up to 30% compared with regular crimping pliers- Consistently high crimping quality thanks to precision dies and forced locking mechanism (unlockable)- Tools have been set precisely (calibrated) in the factory- Two-hand operation for easy crimping of large conductor diameters- Easy handling as a result of well balanced centre of gravity, angled head and ergnomically shaped handles- Chrome vanadium electric steel in special quality, oil-hardened
  8. KNIPEX Four-Mandrel Crimping Pliers for Turned Contacts (Tang Crimping)
    Mulai

    Rp15.999.900

    KNIPEX Four-Mandrel Crimping Pliers for Turned Contacts (Tang Crimping)
    Deskripsi:
    - Fine adjustment of pressure depending on the conductor's diameter by means of adjusting wheel- Pliers in a plastic case with foam insert and standard locator for precise positioning of the contacts- For crimping turned contacts- Four-mandrel crimping for top-quality crimping connections- Mandrel gauge to check the basic setting- Repetitive, high crimping quality due to integral lock (self-releasing mechanism)- Optimum transmission of force due to highly effective lever action for fatigue-reduced operation- High operation comfort thanks to handy shape- Chrome vanadium electric steel in special quality, oil-hardened
    atribut:
    • Handles: with multi-component grips
    • Head: chrome-plated
    • Number of Crimping Positions: 1
    • Pliers: chrome-plated
    • REACH Compliant: yes
    • RohS Compliant: no
  9. TEKIRO Crimping Pliers Ratchet Press (Tang Crimping)
    Mulai

    Rp429.900

    TEKIRO Crimping Pliers Ratchet Press (Tang Crimping)
    Deskripsi:
    Tang krimping untuk membentuk terminal pada ujung kabel, agar memiliki bentuk dan ukuran yang sesuai agar dapat dipasangkan pada terminal / socket yg diinginkan. Terbuat dari material chrome-vanadium yang berkualitas, alat ini juga memiliki Rachet action untuk memberikan kekuatan krimping yang stabil. Selain itu handle di desain ergonomis sehingga cocok untukberbagai pekerjaan instalasi listrik / elektronik industrial. tang krimping ini memiliki rahang yg khusus digunakan untuk terminal jenis non-insulated.Fungsi : untuk membentuk terminal pada ujung kabel, agar memiliki bentuk dan ukuran yang sesuai agar dapat dipasangkan pada terminal / socket yg diinginkanMaterial : Chrome vanadium
    atribut:
    • Material: Chrome Vanadium
  10. KNIPEX Self-adjusting Crimping Plier for End Sleeves (Tang Crimping)
    Mulai

    Rp5.299.900

    KNIPEX Self-adjusting Crimping Plier for End Sleeves (Tang Crimping)
    atribut:
    • Total Length (mm): 180
    • Finishing Material: High,grade chrome vanadium electric steel, Oil quenching
  11. TEKIRO Bit Socket Set (Set Kunci Sok)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp359.900

    TEKIRO Bit Socket Set (Set Kunci Sok)
    Deskripsi:
    TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
  12. KNIPEX Combination Pliers (Tang Jepit Kombinasi)
    Mulai

    Rp729.900

    KNIPEX Combination Pliers (Tang Jepit Kombinasi)
    Deskripsi:
    -European standard EN60900 compliant product, 1000V insulation specification.-With a cutting edge for soft and hard wires.-The hardness of the cutter part that was subjected to elaborate quenching treatment is about HRC60.
  13. TEKIRO Crimping Pliers 3in1 (Tang Crimping)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp339.900

    TEKIRO Crimping Pliers 3in1 (Tang Crimping)
    Deskripsi:
    TEKIRO TANG CRIMPING 3 IN 1 memiliki beberapa fungsi yaitu memotong kabel mengelupas dan meng-crimping kabel. Tang ini biasa disebut juga dengan tang potong kabel atau tang potong kawatFungsi : memotong kabel, mengelupas kulit kabel dan meng-crimping kabel.Material : Chrome Vanadium
    atribut:
    • Material: Chrome Vanadium
    • Size: 3 IN 1
    • Dimension 1 (mm): 185
    • Dimension 2 (mm): 52
    • Dimension 3 (mm): 34
  14. 4Life First Aid Box Plastics (Kotak P3K)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp929.900

    4Life First Aid Box Plastics (Kotak P3K)
    Deskripsi:
    Kit dengan display transparan cocok dipasang di dinding rumah atau kantor.Kotak P3K yang di rancang sesuai peraturan Kemnakertrans RI No : PER - 15/MEN/VIII/2008 tentang P3K ditempat kerja.
    atribut:
    • Dimensions (cm): 39x29.5x11
    • Material: Fiber
    • Color: White
Daftar Harga knipex crimping plier Terbaru October 2026
KNIPEX Crimp Lever Plier PreciForce (Tang Crimping)Rp3.499.900
KNIPEX Insulated Crimping Plier for End Sleeves (Ferrules)Rp1.099.900
KNIPEX Crimping Pliers (Tang Crimping)Rp739.900
WEIDMULLER Crimping Tools for wire end ferrules (Tang Crimping)Rp2.699.900
WIHA Crimp Tool for Wire-End Sleeves (Tang Crimping)Rp2.999.900
KRISBOW Tang CrimpingRp549.900
Yamoto Tool Box Metal + Tote Tray (Kotak Perkakas)Rp979.900
KNIPEX Diagonal Cutting Pliers Insulated (Tang Potong)Rp949.900
KNIPEX Crimping Pliers for Two-Hand Operation (Tang Crimping)Rp3.999.900
Phoenix Contact Ferrule (Skun)Rp119.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)