Beli knipex combination pliers di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KNIPEX Combination Pliers (Tang Jepit Kombinasi)Deskripsi:-Having gripping zones for flat and round material, it can be used for various purposes.-With a cutting blade for soft and hard wires.-The hardness of the cutting part to which an elaborate quenching treatment has been processed is about HRC60.
- KNIPEX Combination Pliers (Tang Jepit Kombinasi)Deskripsi:- With gripping zones for flat and round material, suitable for versatile use- With cutting edges for soft and hard wire- Long cutting edges for thicker cables- Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC- Special tool steel, forged, multi stage oil-hardenedatribut:
- Cutting Capacity Copper Cable Multiple Stranded (mm²): 16
- REACH Compliant: no
- RohS Compliant: no
- KNIPEX Combination Pliers (Tang Jepit Kombinasi)Deskripsi:-European standard EN60900 compliant product, 1000V insulation specification.-With a cutting edge for soft and hard wires.-The hardness of the cutter part that was subjected to elaborate quenching treatment is about HRC60.
- KNIPEX Diagonal Cutting Pliers Insulated (Tang Potong)Deskripsi:-European standard EN60900 compliant product, 1000V insulation specification.
- KNIPEX TwinGrip Slip Joint Pliers (Tang Jepit)Deskripsi:-Unique combination: Front grip and side grip function, box joint, push button adjustment-Very slim pliers let you work even in confined installation spaces with a narrow turning zone for fast results-High-grip front jaw with robust teeth and high gear ratio at the tip of the mouth-Large front and side gripping capacity for diameters and widths across flats 4 - 22 mm-Reliable front gripping of flat workpieces due to the three-point system-Gripping, tightening and loosening screws with worn heads and threads-Five-way adjustable slip joint with push button adjustment for precise adjustment of gripping capacity-Pinch stop reduces the risk of crushed fingers-Durable and resilient due to the robust box jointatribut:
- Pliers: Chrome-plated
- Head: Polished
- REACH Compliant: Does Not Contain SVHC
- RohS Compliant: Not Applicable
- Adjustment Positions: 5
- Capacities for Nuts (inch): 5/32 – 7/8
- Capacities for Nuts (mm): 4 – 22
- Capacities for Pipes (diameter) (inch): Ø 5/32 – 7/8
- Capacities for Pipes (diameter) (mm): Ø 4 – 22
- KNIPEX General Purpose Tongue & Groove Plier & Set (Tang Pipa)Deskripsi:V-shaped cutouts in the jaws of these tongue-and-groove pliers add points of contact to grip round and hex surfaces. They provide a stronger grip and greater control than flat jaws.atribut:
- Insulated: No
- Non-Sparking: No
- Plier Material: Steel
- KNIPEX Alligator Water Pump Pliers (Tang Pipa)Deskripsi:- Good access to the workpiece due to slim size of head and joint area- More output and comfort compared to conventional water pump pliers of the same length: 9-notch adjustment positioning for 30 % more gripping capacity- Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required- Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping- Box-joint design for high stability due to double guide- Robust construction, insensitive to dirt; particularly suitable for outdoor work- Pinch guard prevents operators' fingers being pinched- Chrome vanadium electric steel, forged, multi stage oil-hardenedatribut:
- Adjustment Positions: 9
- KNIPEX Insulated Pliers for Electrical Installation (Tang Jepit Berinsulasi)Deskripsi:-European standard EN60900 compliant product, 1000V insulation specification.atribut:
- Cutting Performance (Cable): 15mm
- Total Length: 200mm
- KNIPEX Cobra Water Pump Pliers (Tang Pipa)Deskripsi:- Push the button for adjustment on the workpiece- Fine adjustment for optimum adaptation to different sizes of workpieces and a comfortable handle width- Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required- Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping- Box-joint design for high stability due to double guide- Reliable catching of the hinge bolt: no unintentional shifting- Guard prevents operators' fingers being pinched- Chrome vanadium electric steel, forged, multi stage oil-hardened
- KNIPEX End Cutting Pliers Concreters (Tang Kakatua)Deskripsi:-A single move can be used to twist binding wires from a roll and then cut the wires.-The quenched cutting blade has a hardness of 61HRC.
- KNIPEX Bolt Cutter Compact CoBolt (Gunting Beton)Deskripsi:- Precision cutting edges for soft and hard wire as well as piano wire- Cuts bolts, nails, rivets, etc. up to 5.2 mm dia.- Most efficient joint design ensures exceptional cutting performance with little effort- Cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC- Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened- Improved cutting performance- Micro-structured cutting edge allows easy cutting of large cross-sections- With gripping surface below the joint for gripping and pulling wires with a diameter as from 1.0 mmatribut:
- Cutting Capacities Hard Wire (diameter) (mm): 4.0 Ø
- Cutting Capacities Medium Hard Wire (diameter) (mm): 5.2 Ø
- Cutting Capacities Soft Wire (diameter) (mm): 6.0 Ø
- Cutting Capacities Piano Wire (diameter) (mm): 3.6 Ø
- Length (mm): 200
- Pliers: black atramentized
- KNIPEX Pliers for Electronic Engineers (Tang Potong)Deskripsi:-Precision pliers for fine assembly work, e g. in electronics and fine mechanics-For gripping, holding and bending-Sturdy, zero backlash box joint-Smooth ground gripping surfaces-Edges carefully deburred-Low-friction double spring for gentle and even opening-The polish or mirror polish together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated toolsatribut:
- REACH Compliant: Does Not Contain SVHC
- Standard: DIN ISO 9655
- RohS Compliant: Not Applicable
- Tips Width E (mm): 2
- KNIPEX Combination Pliers Insulated High Leverage (Tang Jepit Kombinasi)Deskripsi:-European standard EN60900 compliant product, 1000V insulation specification.-The shape of the gripping surface is compatible with boards and pipes and can be used for a wide variety of purposes.
- KNIPEX Crimping Pliers (Tang Crimping)Deskripsi:- For cutting cables, stripping wire and crimping insulated and non-insulated terminals, connectors and plug type connectors- With threaded holes for cutting copper and brass screws threaded M 2.6 / M 3 / M 3.5 / M 4 and M 5- Bolted joint for higher stability and even movement- Special steel, high-strength
- KNIPEX Long Nose Pliers (Tang Jepit Lancip)Deskripsi:- Heavy duty and wear resisting- Different jaw styles- Long, trapezoidal jaws- Chrome vanadium electric steel, forged, oil-hardened
- KNIPEX Set Of Pliers (Tang Pipa)Deskripsi:- Delivery of art. no. 00 31 20 V01 contents: 1 x water pump pliers 180 mm, 1 x water pump pliers 250 mm
- KNIPEX Cable Knives (Pemotong Kabel)Deskripsi:-For stripping all common round cables-Self-tightening holding lever-With adjusting screw for cutting depth adjustment-Turnable blade for circular and longitudinal cutting-Spare blade inside the handle-Secure grip due to soft component material on handle and holding lever to avoid slippingatribut:
- REACH Compliant: Does Not Contain SVHC
- RohS Compliant: Not Applicable
- Packaging Variant: SB
- KNIPEX Alligator Water Pump Pliers (Tang Pipa)Deskripsi:- Good access to the workpiece due to slim size of head and joint area- More output and comfort compared to conventional water pump pliers of the same length: 9-notch adjustment positioning for 30 % more gripping capacity- Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required- Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping- Box-joint design for high stability due to double guide- Robust construction, insensitive to dirt; particularly suitable for outdoor work- Pinch guard prevents operators' fingers being pinched- Chrome vanadium electric steel, forged, multi stage oil-hardenedatribut:
- Head: polished
- Adjustment Positions: 9
- Handles: with non-slip plastic coating
- Pliers: black atramentized
Daftar Harga knipex combination pliers Terbaru October 2026
| KNIPEX Combination Pliers (Tang Jepit Kombinasi) | Rp459.900 |
| KNIPEX Combination Pliers (Tang Jepit Kombinasi) | Rp599.900 |
| KNIPEX Combination Pliers (Tang Jepit Kombinasi) | Rp729.900 |
| KNIPEX Diagonal Cutting Pliers (Tang Potong) | Rp589.900 |
| KNIPEX Diagonal Cutting Pliers Insulated (Tang Potong) | Rp949.900 |
| KNIPEX TwinGrip Slip Joint Pliers (Tang Jepit) | Rp779.900 |
| KNIPEX General Purpose Tongue & Groove Plier & Set (Tang Pipa) | Rp929.900 |
| KNIPEX Pliers (Tang Jepit) | Rp809.900 |
| KNIPEX Alligator Water Pump Pliers (Tang Pipa) | Rp789.900 |
| KNIPEX Insulated Pliers for Electrical Installation (Tang Jepit Berinsulasi) | Rp1.899.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102606656-1.jpg)
/haP105864622-1.jpg)
/hzP102606647-2.jpg)
/6tP105533245-2.jpg)
/P102634871-3.jpg)
/qtP109163965-1.jpg)
/k3P109776723-20.jpg)
/7zP103649287-1.jpg)
/64P105868220-1.jpg)
/P102619076-3.jpg)
/p2P105867902-1.jpg)
/P103036836-1.jpg)
/i0P105866648-1.jpg)
/k6P109162726-1.jpg)
/P102618961-1.jpg)
/d1P105869469-1.jpg)
/1aP105866046-1.jpg)
/deP105864482-1.jpg)
/29P109162081-1.jpg)
/57P105868187-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)