Beli knapsack sprayer elektrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MATABi Sprayer
    Mulai

    Rp1.699.900

    MATABi Sprayer
    Deskripsi:
    -The amount of residual liquid can be checked with the translucent tank.-The fiberglass nozzle is equipped with an easy to hold grip with ergonomic design.-It is sealed with a chemical resistant Viton (R) (FPM).-A strap is included to hang from the shoulder. -For gardening.-For cleaning.
    atribut:
    • Nozzle: A Mouthpc
    • Nozzle Pipe Materials: Fiberglass
    • Hose Material: Vinyl Chloride (PVC)
    • Tank Material: Polypropylene (PP)
  2. MATABi Pressure Sprayer Optional Accessories
    Mulai

    Rp22.900

    MATABi Pressure Sprayer Optional Accessories
    atribut:
    • Material: Polyacetal resin
  3. BAHCO Pruning Shears One Hand Secateur (Gunting Ranting / Dahan)
    Mulai

    Rp799.900

    BAHCO Pruning Shears One Hand Secateur (Gunting Ranting / Dahan)
    Deskripsi:
    -Pruners with a traditional design.-Equipped with a lock function at the end part of handles. -For gardening work.
    atribut:
    • Material: Steel Tools
  4. Cosmec Hand Sprayer Electric (Mesin Semprot Elektrik)
    Mulai

    Rp1.899.900

    Cosmec Hand Sprayer Electric (Mesin Semprot Elektrik)
    Deskripsi:
    Hand sprayer adalah alat semprot pertanian yang biasa digunakan untuk menyiram tanaman atau semprot hama pada tumbuhan.
    atribut:
    • Pressure (Kg/Cm²): 0.2~0.3
    • Dimensions (cm): 37x19x52
    • Tank Capacity (L) : 18
  5. Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees (Nosel Spray / Nosel Air)
    Mulai

    Rp63.900

    Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees (Nosel Spray / Nosel Air)
    atribut:
    • Overall Length (mm): 27
    • Weight (g): 2.2
    • Screw Diameter: R1/4
    • Hexagon Opposite Side(mm): 14
    • Spray Angle: 90 degree (0.3MPa)
    • Screw Size: R1/4
    • Pressure (MPa): 0.3 (standard)
    • Purpose of Use: For cleaning automobiles, vehicles, various containers, etc.
  6. Rutland Knapsack Sprayer (Alat Penyemprot)
    Mulai

    Rp829.900

    Rutland Knapsack Sprayer (Alat Penyemprot)
    Deskripsi:
    Produk sprayer dari RUTLAND ini memiliki kapasitas 16L, cocok untuk industri Manufaktur, Pertanian, jasa atau pemakaian sehari hari digunakan untuk penyemprotan air atau cairan lainnya
    atribut:
    • Capacity (L): 16
    • Overall Height (mm): 590
    • Tank Material: Polyethylene
  7. INGCO Lithium-Ion Battery Pack
    Mulai

    Rp189.900

    INGCO Lithium-Ion Battery Pack
    atribut:
    • Battery: Lithium-Ion
  8. POLINTEK Metal Flexible Specialty Coating 500 MICR (Cat Pelapis Logam)
    47%
    Mulai

    Rp1.899.900

    POLINTEK Metal Flexible Specialty Coating 500 MICR (Cat Pelapis Logam)
    Deskripsi:
    A two component system consisting of polymers. Once fully cured, the system providesexcellent protection from the effects of mechanical and Flexi‐ability. POLINTEK Specialty Coating-Metal Flexi is an advance technology : 1. Flexibility. 2. Fast cure (accelerate). 3. Anti‐corrosion and molecular degradation. 4. Ultraviolet resistance. 5. Zero water absorption. 6. Single coat application. 7. Compatible to all metal surfaces. 8. Adhere within wet or oily application. 9. Food Grade.
    atribut:
    • Size (kg): 5
    • Color: Abu M-784
    • Volume Solid (%): 58 ± 3
    • Thickness (microns): 500-1000
    • Coverage Area (kg): 1.3 for 1m2 area
    • Method of Application: Manual brush or plural component airless spray
    • Flash Point (°C): >200 (392°F) CC (Closed Cup)
    • Product Weight (kg/l): 1.3 (10.849lb/gal)
    • VOC (lbs/gal): 3.34 (400g/lt)
  9. Mesin HL Electric Sprayers
    Mulai

    Rp439.900

    Mesin HL Electric Sprayers
    atribut:
    • Current (A): 8
    • Pressure (psi): 90
  10. DAHLIA (Sprayer) Sprayer
    63%
    Mulai

    Rp659.900

    DAHLIA (Sprayer) Sprayer
    Deskripsi:
    -The handle part can be attached to the left or the right hand side of the tank, making it convenient for both left-handed and right-handed persons. -For spraying pesticides on plants.-For spraying herbicides and liquid fertilizers.
    atribut:
    • Nozzle: Dual Port
    • Tank Material: Polyethylene (PE)
    • Hose Material: Vinyl Chloride (PVC)
  11. monotaro Garden Spray (Alat Semprot)
    Mulai

    Rp269.900

    monotaro Garden Spray (Alat Semprot)
    Deskripsi:
    Produk ini juga sering disebut dengan Mesin Semprot Tanaman
    atribut:
    • Material: (Body) PE, (Nozzle) Glass fiber, (Other) PP
    • Type: Accumulator
    • Hose Length (mm): approx. 1000
    • Main Uses: gardening
    • Corresponding solution: Drug / water
    • Dimensions (mm): approx. 460
    • Mass (kg): approx. 1.33
    • Model : Shoulder type
    • Nozzle: One head
    • Nozzle Length (mm): approx. 575
    • Tank Capacity (L) : 7
  12. Furupla Spray Bottle Diamond (Botol Semprotan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

  13. Rutland Knapsack Professional Sprayer (Alat Penyemprot)
    Mulai

    Rp1.599.900

    Rutland Knapsack Professional Sprayer (Alat Penyemprot)
    atribut:
    • Capacity (L): 20
    • Overall Height (mm): 600
    • Tank Material: Polyethylene
  14. BAHCO Pruning Shears One Hand Ergo (Gunting Ranting / Dahan)
    Mulai

    Rp769.900

    BAHCO Pruning Shears One Hand Ergo (Gunting Ranting / Dahan)
    Deskripsi:
    -Standard ergonomic design pruners.-Help to prevent injury and tendon sheath inflammation.-Blades are not sticking out horizontally to the handles, and this design reduces fatigue. -For gardening work.
    atribut:
    • Material: Steel Tools
    • Purpose of Use: For gardening work.
  15. KRISBOW Alat Semprot Bertekanan
    Rating:
    100% of 100
    (2)
    Mulai

    Rp57.900

  16. TEKIRO Bit Socket Set (Set Kunci Sok)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp359.900

    TEKIRO Bit Socket Set (Set Kunci Sok)
    Deskripsi:
    TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
  17. Tasco Knapsack Power Sprayer (Mesin Semprot Elektrik)
    Mulai

    Rp649.900

    Tasco Knapsack Power Sprayer (Mesin Semprot Elektrik)
    Deskripsi:
    Dengan mesin dan pompa yang handal, desain dengan bobot yang lebih ringan dan kapasitas tangki lebih besar, mesin penyemprot kami cocok untuk semua kebutuhan penyemprotan disetiap musim untuk pengendalian gulma, pengendalian hama dan pemupukan cair. Mesin Penyemprot Serbaguna
  18. Takagi Water Sprinkling Nozzle (Semprotan Air)
    Mulai

    Rp209.900

    Takagi Water Sprinkling Nozzle (Semprotan Air)
    Deskripsi:
    -One-touch lever which stops water flow by pulling lever and water stop is adopted.-Water sprinkling nozzle that can change ways to discharge water to mist, straight, stop, watering can or shower with the dial operation.
  19. TOLSEN Alat Semprot Tanaman
    Rating:
    100% of 100
    (2)
    Mulai

    Rp61.900

  20. Ideal Sprayer HDPE
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

Daftar Harga knapsack sprayer elektrik Terbaru October 2026
MATABi SprayerRp1.699.900
MATABi Pressure Sprayer Optional AccessoriesRp22.900
BAHCO Pruning Shears One Hand Secateur (Gunting Ranting / Dahan)Rp799.900
Cosmec Hand Sprayer Electric (Mesin Semprot Elektrik)Rp1.899.900
Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees (Nosel Spray / Nosel Air)Rp63.900
Rutland Knapsack Sprayer (Alat Penyemprot)Rp829.900
INGCO Lithium-Ion Battery PackRp189.900
POLINTEK Metal Flexible Specialty Coating 500 MICR (Cat Pelapis Logam)Rp1.899.900
Mesin HL Electric SprayersRp439.900
DAHLIA (Sprayer) SprayerRp659.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)