Beli klx 150 harga di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SSS Rear Aluminum GearDeskripsi:SSS Aluminium Sproket didesain dengan 'lightening holes' yang mengurangi berat pada sproket seri ini, terbuat dari aluminium 7075-T6 yang digunakan juga dalam manufaktur fighter jet dan memiliki 3 varian warna yang menarik.KPH, RXZ, JupiterZ, JupiterZ new, Smash, Satria FUatribut:
- Compatible for: KPH, RXZ, JupiterZ, JupiterZ new, Smash, Satria FU
- Material: Aluminium 705
- Color: Gold
- Size (Teeth): 47-49
- Daytona GP Taper ExhaustDeskripsi:Taper pipe and silencer design allows the exhaust gas fows fast and smooth to gain more power in all RPM range.
- Daytona Special Carier (Day Origin) Cub 110atribut:
- Main Compatible Vehicle: Super Cub 110 (12/JA10), 50 (12/AA04) . 110 Pro (12/JA10), 50 Pro (12/AA04) is not allowed because the genuine carrier different shapes.
- SSS Rantai SBDeskripsi:Produk yang dikembangkan untuk "Durability" lebih, dengan teknologi 'Solid Bushing' yang digunakan pada seri SB ini mempertangguh rantai terhadap keausan karena konstruksi seamless bushing.atribut:
- Color: Gold
- SSS Rantai HSB (Chain)Deskripsi:Seri HSB dirancang untuk penggunaan rantai yang membutuhkan kekuatan yang lebih besar (heavy duty) dari penggunaan biasa. Dengan konstruksi plat rantai yang lebih tebal, tensile strength rantai HSB menjadi lebih tangguh
- GS ASTRA Battery Type MF (Aki Kering)Deskripsi:Aki yang di produksi untuk menghasilkan daya start tinggi , sudah langsung terisi dengan accu zuur nya sert menghemat waktu dan biaya karena menggunakan teknologi yang membuat pemakai tidak perlu penambahan dan pengecekan air di aki.atribut:
- Voltage (V): 12
- SNI License: Yes
- SNI Number: SNI 0038:2009 No : 338/S/RV/B/V.3/2015
- Tyrone Elektro Motor 1 Fasa (Dinamo Motor)atribut:
- Voltage (V/Hz): 230/50
- Number of Phase: 1 Phase
- Tyrone Elektro Motor 3 Fasa (Dinamo Motor)atribut:
- Number of Phase: 3 Phase
- Frequency (Hz): 50/Double Voltages
- Daytona 70'S Surf Line Seat Roll SR 400atribut:
- Main Compatible Vehicle: SR400/500 (80-08) 78-79 are not allowed. If you are installing on or after 10 requires the simultaneous installation of a custom seat mounting kit (75652).
- Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 3000
- MultiPro Generator Gasoline Power GN (Genset Bensin)atribut:
- Full Tank Capacity (L): 15
- Oil Capacity (L): 0.6
- Voltage (V): 220
- Aero 3Phase Electric Motor Flange Mounted(B5) 1500rpm(4Pole) (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380 V for up to 5.5 HP, 380/660V for 7.5HP and above> Frame up to 132 Aluminum Housing, Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 1500.00
- SSS Rear Steel GirderDeskripsi:Sproket belakang SSS dikenal dengan ketangguhannya dirancang untuk pemakaian jangka panjang yang dihasilkan oleh Penggunaan High Carbon Steel didukung teknologi 'Full Heat Treatment' yang membuat sproket menjadi lebih kerasatribut:
- Material: Carbon Steel
- Yuasa Dry Battery MF (Aki Kering)Deskripsi:Maintenance free-Produk yang bebas perawatan dan punya kinerja tinggi untuk memenuhi kebutuhan kelistrikan pada mobil dan sesuai untuk pemakaian di daerah tropis. Produk ini bebas dari penambahan air aki, tidak ada korosi, dan telah menggunakan material terbaik serta teknologi YUASA terkini.atribut:
- Voltage (V): 12
Daftar Harga klx 150 harga Terbaru April 2026
| SSS Rear Aluminum Gear | Rp419.900 |
| Daytona GP Taper Exhaust | Rp1.399.900 |
| Daytona Special Carier (Day Origin) Cub 110 | Rp1.399.900 |
| SSS Rantai SB | Rp309.900 |
| SSS Rantai HSB (Chain) | Rp309.900 |
| GS ASTRA Battery Type MF (Aki Kering) | Rp229.900 |
| Daytona Weight Roller Set | Rp52.900 |
| Tyrone Elektro Motor 1 Fasa (Dinamo Motor) | Rp1.499.900 |
| Tyrone Elektro Motor 3 Fasa (Dinamo Motor) | Rp1.399.900 |
| Daytona 70'S Surf Line Seat Roll SR 400 | Rp6.399.900 |
Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)





















































































































































%20Cub%20110/9sP102654352-2.jpg)

/P102100325-2.jpg)
/P102180761-1.jpg)

/P102046845-1.jpg)
/P102046852-1.jpg)

/P102085448-2.jpg)
/2tP102120101-2.jpg)
/P101005502-1.jpg)
%201500rpm(4Pole)%20(Dinamo%20Motor)/P102120149-1.jpg)

/P102174661-1.jpg)