Beli kleenguard a40 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KLEENGUARD Breathable Splash & Particle Protection CoverallsDeskripsi:Kleenguard A50 Breathable Splash & Particle Protection ApparelThese breathable splash and particle protection coveralls, features:-Respirator fit hood-Reflexsizing for more comfortable fit and less rip out-Two way zipper for quick, easy access to work clothes-Low lint-Thumb loops prevent sleeves from riding up and provide increase wrist protection-Passes EN1149-5 criteria for anti-static materials-EU Complex design-Passes testing for Category III, Type 5 & Type 6 Protection-Passes EN1073-2 approved for radioactive dust protection-1 case = 25 suits; Individually packed.Industries using A50 Apparel includes Automotive, Pharmaceutical, Aviation, Liquid handling, general manufacturing, and so much more.Kleenguard A50 Breathable Splash & Particle Protection ApparelKleenguard A50 Apparel are made of SMS fabric that's been treated with a proprietary coating to offer both breathability and liquid splash protection in a single coverall. They are designed to protect against dry particles, aerosols and chemical splash.-This apparel uses Reflex sizing for a more comfortable fit, a respirator fit hood, two way zipper offer easy access to work clothes, thumb loops for better protection, and elastic wrists and ankles.-Passes EN 1149-5 for antistatic materials-EN 1073-2 approved for radioactive dust protection-25 suits/case; individually packed
- KLEENGUARD Safety Polyurethane Coated Gloves (Sarung Tangan Anti Gores)Deskripsi:KLEENGUARD* G40 Polyurethane Coated Gloves is a value option that has the feel of a thinner glove for superior tactile sensitivity with the added protection of a coating. Abrasion and tear resistant, it's an affordable choice for light assembly and other applications where dexterity and extra protection are key.atribut:
- Color: Black
- TRUSCO Disposable Protective Clothing (Coverall)atribut:
- Material: Polypropylene (PP) non-woven fabric, Back: without polyethylene (PE) coating
- Purpose of Use: Dirty and dusty work site, coating work, cleaning work.
- DUPONT WearpackDeskripsi:DuPont Tychem 2000Kain yang ringan dan tahan lama, kain Tychem 2000 memberikan perlindungan setidaknya 30 menit terhadap >40 bahan kimia. Tychem 2000 digunakan untuk perlindungan percikan cahaya di berbagai lingkungan industri, termasuk penyulingan minyak bumi, manufaktur pulp dan kertas, pengolahan makanan, pengolahan kimia, dan manufaktur farmasi.
- SC Johnson Sabun Cuci Karpet RugbeeDeskripsi:RUGBEE CARPET SHAMPOO adalah detergent shampoo khusus untuk karpet, mengandung polimer dan bahan-bahanyang larut dalam air. RUGBEE CARPET SHAMPOO mengandung Rugbee Soil Barrier, suatu polimer yang mencegah kotoran melekat pada karpet untuk waktu yang lebih lama. RUGBEE CARPET SHAMPOO dapat digunakan dengan mesin shampoo otomatis ataupun rotary machine.
- Comet Theo Masker KN95Deskripsi:COMET THEO KN95 Mask memiliki desain dengan rongga antara mulut dan masker sehingga lebih nyaman digunakan karena mulut tidak menempel dengan masker.Dengan 5 lapis perlindungan yang sudah teruji di lab terakreditasi. Sehingga cocok digunakan untuk kebutuhan industrial maupun sehari-hari. KN95 Mask menawarkan kualitas terbaik sehingga akan nyaman dan aman saat dipakai meskipun dalam waktu lama dan dalam berbagai kegiatan karena mudah untuk bernapas (disarankan Kemenkes penggunaan maksimal 6 jam).atribut:
- Number of Layer (ply): 5
- Material: Melt-blown non woven, Cotton, Earloop band, Nose wire
- Standard: CE, ISO 13485, BFE ≥ 95%
- monotaro Chemical Protective Clothing For Jis (Baju Pelindung Chemical)Deskripsi:Produk ini juga sering disebut dengan Tyvex Clothatribut:
- Appliable Chest Measurement (cm): 108 to 116
- Compatible Height (cm): 182 to 188
- Material: Double structure of PE moisture permeable film + PP laminate
- Specification: Cuff rubber, waist rubber reduces invasion and adhesion of liquids and dust. Antistatic
- Color: White
- Size: XL
- EN standard: 1149-5: 2008 (electrostatic protection performance), type 5, type 6
- JIS Standard: [JIS T8115] Type 5 (sealing clothes for protection of fine particles), Type 6 (sealing clothes for protection of mist)
- Weight (g/m²): 65
- 3M Particulate Respirator 8210 (Masker N95)Deskripsi:3M Menyediakan rangkaian product respirator untuk memenuhi setiap lingkungan kerja baik industri manufaktur dan jasa.Filter yang disetujui NIOSH dinilai sebagai N95, R95, P95, N99, R99, P99, N100, R100 atau P100. Angka 95, 99, atau 100 (99,97%) menunjukkan persentase efisiensi penyaringan NIOSH.N Series : Digunakan dalam lingkungan non-oil.R Series : Digunakan untuk partikel oil dan non-oil dengan batasan penggunaan waktu yang ditentukan oleh NIOSH.P Series : Digunakan untuk partikel oil dan non-oil dengan penggunaan waktu batasan yang ditentukan oleh pabrikan.atribut:
- Aerosol Type: Non-Oil
- Braided Comfort Strap: No
- Class: Comfort
- Color: White
- Exhalation Valve: No
- Filter Class: N95
- Fluid Resistant (ASTM F1862): No
- Hazard Type: Particulate
- Product Color : White
- Product Series: 8000
- Respirator Size: Standard
- Respirator Style: Cup
- Size: Standard
- Specifications Met: Assigned Protection Factor (ADF) = 10
- Standards Approvals: N95
- Strap Material: Thermoplastic Elastomer (TPE)
- KLEENGUARD Nitrile Flex Gloves G10Deskripsi:From general cleaning to component handling there are all kinds of jobs that require light protection. For those tasks choose Kleenguard* G10 Flex Blue Nitrile Gloves Protection for various light-duty jobs.- Latex Free and Powder Free- Fits right or left hand- 2 mil thickness- 9.5 Inch length
- KLEENGUARD Sarung Tangan Nitril Tahan Bahan Kimiaatribut:
- Color: Green
- Length: 13 Inch
- Thickness: 15mm
- KLEENGUARD Nemesis Smoke MirrorDeskripsi:Make safety and productivity priorities by choosing Personal Protective Equipment (PPE) that allows for comfort and freedom of movement. Our products in this category do more than provide eye protection - they offer outstanding comfort in a range of appealing styles. Choose our Safety Glasses for comfort and protection in many tasks. The sleek wraparound design conforms to the EN166 1F standard.
Daftar Harga kleenguard a40 Terbaru March 2026
| KLEENGUARD Breathable Splash & Particle Protection Coveralls | Rp119.900 |
| KLEENGUARD Chemical Spray Protection Apparel | Rp239.900 |
| KLEENGUARD Safety Polyurethane Coated Gloves (Sarung Tangan Anti Gores) | Rp55.900 |
| TRUSCO Disposable Protective Clothing (Coverall) | Rp74.900 |
| DEWALT Li-Ion Charger | Rp859.900 |
| DUPONT Wearpack | Rp349.900 |
| SC Johnson Sabun Cuci Karpet Rugbee | Rp209.900 |
| Comet Theo Masker KN95 | Rp44.900 |
| monotaro Chemical Protective Clothing For Jis (Baju Pelindung Chemical) | Rp119.900 |
| Onda Kran Wastafel | Rp159.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/KLEENGUARD%20Breathable%20Splash%20%26%20Particle%20Protection%20Coveralls/6zP105703251-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/KLEENGUARD%20Chemical%20Spray%20Protection%20Apparel/0mP102144022-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20PU%20Backless/KLEENGUARD%20Safety%20Polyurethane%20Coated%20Gloves%20(Sarung%20Tangan%20Anti%20Gores)/1aP102144046-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/TRUSCO%20Disposable%20Protective%20Clothing%20(Coverall)/P101501260-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/DUPONT%20Wearpack/5fP108303195-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/Comet%20Theo%20Masker%20KN95/hnP108304635-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/monotaro%20Chemical%20Protective%20Clothing%20For%20Jis%20(Baju%20Pelindung%20Chemical)/P102230411-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/3M%20Particulate%20Respirator%208210%20(Masker%20N95)/9sP105602352-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20Nitril%20Backless/KLEENGUARD%20Nitrile%20Flex%20Gloves%20G10/rnP102143995-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Kimia/Sarung%20Tangan%20untuk%20Asam%20%26%20Basa/KLEENGUARD%20Sarung%20Tangan%20Nitril%20Tahan%20Bahan%20Kimia/2cP102144084-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Dua%20Lensa/KLEENGUARD%20Nemesis%20Smoke%20Mirror/2zP102144107-3.jpg)