KLEENGUARD Coverall Hooded Liquid & Particle Protection (Pakaian / Baju Pelindung Cairan & Partikel)

Sebelum PPN:
Rp169.900 - Rp4.199.900
Spesifikasi
ColorWhite

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
KLEENGUARD* A40 Protective Overalls offer ultra low-linting, anti-static and silicon-free protection and are generously cut for extra worker comfort.

They can be used for a variety of applications, from work with hazardous dusts through to chemical handling; especially well suited for critical processes such as spray painting, pharmaceutical manufacturing and electronic assembly.

Suitable for process critical production such as pharmaceutical industries, manufacturing, utilities, electronics, agriculture and paint spraying.
Feature
- Protection against chemical splash and particles
- Film laminate technology provides an outstanding barrier against a wide range of chemicals
- Particle protection holds out > 99% of fibres greater than 1 micron
- Strong triple stitched seams help protect against tearing
- Hood designed for respirator use and freedom of movement
- Full length zip, eases ability to get in/out of garment
- Ultra low-lint performance, film laminate and internal seams significantly reduce levels of 'lint'
- Anti-static fabric EN 1149-1 for critical areas
- Silicone free, ideal for paint-spraying
- EN 1073-2 approved for radioactive dust protection
- Compressed packaging provides auto-dispensing system and reduces storage space
- Sealed poly-bags for low contamination risk

Ulasan Produk

Tidak ada ulasan