Beli kinki spray gun di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KINKI Spray Gun
    Mulai

    Rp4.499.900

    KINKI Spray Gun
    Deskripsi:
    -It is larger in spray guns, and work efficiency is improved because there is a little recoating.-It is a large size gun but the weight balance has been made good.-A JIS standard product.-For the wide range of painting from ships to automobiles.
    atribut:
    • Pattern Opening: 225mm
    • Nozzle Diameter: 2mm
    • Mist Level: General Purpose
    • Required Compressor Power (kW): 1.5
    • Air Usage (L/minute): 240
    • Purpose of Use: For the wide range of painting from ships to automobiles.
  2. Kinki Factory W Series Small Spray Gun (Suction Type)
    Mulai

    Rp3.399.900

    Kinki Factory W Series Small Spray Gun (Suction Type)
    atribut:
    • Nozzle diameter (mm): Ø1.2
    • Spray Air Pressure (MPa): 0.3
    • Spraying Distance (mm): 200
    • Paint Supply System: Suction type
    • Weight (g): 460
    • Air Consumption (L/minute): 85
    • Mounting Screw Diameter: (Paint): G1 / 4, (Air): G1 / 4
    • Paint Ejection Amount (ml/minute): 120
  3. KINKI Pressure Hand Spray Gun
    Mulai

    Rp6.499.900

    KINKI Pressure Hand Spray Gun
    atribut:
    • Cup Size: 0.3L
    • Nozzle Diameter: 2.0mm
  4. KINKI High Power Air Duster Gun Beta (Semprotan Angin Kompresor)
    Mulai

    Rp1.099.900

    KINKI High Power Air Duster Gun Beta (Semprotan Angin Kompresor)
    atribut:
    • Nozzle Length (mm): 52
    • Nozzle Opening Diameter (mm): 1 ( x 16 pieces)
    • Nozzle Attachment Port: G1/8
    • Compressed Air Attachment: 1/4 plug
    • Total Length (mm): 140
    • Specification: Swivel plug
    • Maximum usage pressure: 1MPa
    • Purpose of Use: Air blowing, drying, air cooling, blowing off garbage, cleaning, dewatering drying and air curtain etc.
  5. KINKI Screw Air Hose Air Duster Gun Set (Semprotan Angin Kompresor)
    36%
    Mulai

    Rp639.900

    KINKI Screw Air Hose Air Duster Gun Set (Semprotan Angin Kompresor)
    Deskripsi:
    -Gun and hose are set and they can be as as is.-Air flow rate can be adjusted with nozzle.
    atribut:
    • Nozzle Opening Diameter: 2mm
    • Nozzle Length: 24mm
    • Nozzle Mounting Port: G1/8
    • Coil hose: 5x8mm (inner diameterxouter diameter)
    • Maximum Air Pressure: 0.8MPa
  6. KINKI Air Duster (Semprotan Angin Kompresor)
    42%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp299.900

    KINKI Air Duster (Semprotan Angin Kompresor)
    Deskripsi:
    -Standard button type. -For wide area dust work.
  7. KINKI Air Duster Guns
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

  8. WTB Air Duster Gun WT9 Series (Semprotan Angin Kompresor)
    72%
    Mulai

    Rp279.900

    WTB Air Duster Gun WT9 Series (Semprotan Angin Kompresor)
    atribut:
    • Nozzle Opening Diameter (mm): 3.5
    • Nozzle Attachment Port: G1/8
    • Maximum usage pressure: 1MPa
  9. TEKIRO Air Blow Gun (Semprotan Angin Kompresor)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp96.900

    TEKIRO Air Blow Gun (Semprotan Angin Kompresor)
    Deskripsi:
    TEKIRO Air Blow Gun [5 Inch] merupakan air blow gun yang berfungsi membersihkan debu dan kotoran yang terdapat pada daerah yang tidak terjangkau oleh tangan. Dengan menggunakan alat ini, maka semua kotoran akan dapat dibersihkan dengan sempurna. Pembersihan pada daerah tersebut dilakukan dengan cara meniupkan udara bertekanan tinggi yang terdapat pada kompresor udara ini kemudian diarahkan ke daerah tersebut dengan menggunakan blow-gun. Jenis blow-gun yang digunakan sangat bermacam-macam, terutama dalam hal ukuran, ada yang berukuran panjang dan ada juga yang pendek. Pada blow-gun terdapat bagian yang mampu menahan udara supaya tidak keluar pada saat blow-gun tidak sedang digunakan.berfungsi membersihkan debu dan kotoran yang terdapat pada daerah yang tidak terjangkau oleh tangan dengan bantuan kompressor. Dengan menggunakan alat ini, maka semua kotoran akan dapat dibersihkan dengan sempurna. Pembersihan pada daerah tersebut dilakukan dengan cara meniupkan udara bertekanan tinggi yang terdapat pada kompresor udara ini kemudian diarahkan ke daerah tersebut dengan menggunakan blow-gun. alat ini mempunyai ukuran 5 inchiuntuk membersihkan / meniup debu, air /material ringan dengan bantuan kompressorMaterial : chrome vanadium
    atribut:
    • Dimension 6 (mm): 11
  10. TRUSCO Coil Hose Blow Gun Set (Semprotan Angin Kompresor)
    Mulai

    Rp739.900

    TRUSCO Coil Hose Blow Gun Set (Semprotan Angin Kompresor)
    Deskripsi:
    -Gun and hose are set and they can be as is.(equipped with coupling plug)-Easy flow rate adjustment with lever operation at hand.-Versatile type that can supply either air up or down.-Hard to be folded and it has excellent wear resistance. -For dust work.
    atribut:
    • Nozzle Opening Diameter: 3.6mm
    • Coil hose: 5x8mm (inner diameterxouter diameter)
    • Nozzle Length: 90mm
    • Maximum Working Pressure: 0.8MPa
  11. TORA Air Blow Gun (Semprotan Angin Kompresor)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp48.900

  12. monotaro Air Gun Set (Semprotan Angin Kompresor)
    Mulai

    Rp499.900

    monotaro Air Gun Set (Semprotan Angin Kompresor)
    Deskripsi:
    It is a set item of air gun and coil hose.. For cleaning work etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Hose Dimension (Inner Diameter x Outside Diameter) (mm): 5 x 8
    • Screw Diameter: G1/4
    • Maximum Working Pressure (MPa): 0.7
    • Operating Range (mm): 4000
    • Operating Temperature Range (°C): -20 to 80
    • Plug: 20PPA
  13. TRUSCO Air Duster Gun Set Spring Type Urethane Coil Hose (Semprotan Angin Kompresor)
    64%
    Mulai

    Rp499.900

    TRUSCO Air Duster Gun Set Spring Type Urethane Coil Hose (Semprotan Angin Kompresor)
    atribut:
    • Minimum Radius Curvature: 23mm
    • Operating Temperature Limits: -40 to +80deg C
  14. CHIYODA TSUSHO Spiral Hose Blow Gun Set (Semprotan Angin Kompresor)
    Mulai

    Rp999.900

    CHIYODA TSUSHO Spiral Hose Blow Gun Set (Semprotan Angin Kompresor)
    Deskripsi:
    -The hose is made thinner and hose weight is 25% lighter (compared to our company's existing products).-Adopting highly elastic polyurethane material, excellent mechanical spring property and durability are realized.
    atribut:
    • Nozzle Opening Diameter: 3.6mm
    • MaxWorking Dimension: 4m
    • Coil hose: 5x7mm (inner diameterxouter diameter)
    • Nozzle Length: 90mm
    • Maximum Working Pressure: 0.8MPa
  15. TRUSCO Air Dusters Long Nozzle Button Type (Semprotan Angin Kompresor)
    46%
    Mulai

    Rp229.900

    TRUSCO Air Dusters Long Nozzle Button Type (Semprotan Angin Kompresor)
    Deskripsi:
    -With a plug which can attach air hose with one touch. -Blowing of cutting chips etc. that is generated during machine processing.
    atribut:
    • Nozzle Mounting Port: G1/8
    • Maximum Working Pressure: 1MPa
Daftar Harga kinki spray gun Terbaru October 2026
KINKI Spray GunRp4.499.900
Kinki Factory W Series Small Spray Gun (Suction Type)Rp3.399.900
KINKI Pressure Hand Spray GunRp6.499.900
KINKI Spray Gun For Car Body Rust PreventionRp9.699.900
KINKI High Power Air Duster Gun Beta (Semprotan Angin Kompresor)Rp1.099.900
KINKI Screw Air Hose Air Duster Gun Set (Semprotan Angin Kompresor)Rp639.900
KINKI Air Duster (Semprotan Angin Kompresor)Rp299.900
KINKI Air Duster GunsRp319.900
WTB Air Duster Gun WT9 Series (Semprotan Angin Kompresor)Rp279.900
TEKIRO Air Blow Gun (Semprotan Angin Kompresor)Rp96.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)