Beli kinik kinik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KINIK Sharpening Stone 38ADeskripsi:Sharpening Stones are used for sharpening wood-working or metalworking tools, Such as knifes, scissors, drills and knives used in kithen.
- KINIK Mata Gerinda Surfaceatribut:
- Abrasive Material: White Aluminium Oxide
- Daytona Oil STone #400atribut:
- Grain Size: 400
- Dimension: 100x25x13mm
- KINIK Honing StoneDeskripsi:Honing Stones are applied where precise,dimensional limits and grade controls are required.They are used for manual or mechanical honing onmachines where they are mounted in holders or fixtures.
- KINIK Mata Gerinda GCatribut:
- Abrasive Material: Green Silicon Carbide
- Shape: 1A
- NORTON Rubbing BrickDeskripsi:Fast-cutting silicon stone is carbide abrasive.atribut:
- Grade: Coarse
- Abrasive Material: Silicon Carbide
- Item: Rubbing Brick
- KINIK Sharpening Stone GCDeskripsi:Sharpening Stones are used for sharpening wood-working or metalworking tools,Such as knifes, scissors, drills and knives used in kithen.
- KINIK Thai Depressed Center Grinding MetalDeskripsi:Type 27.Depressed center grinding made of brown aluminium oxide (A).Application: Suitable for all metal grinding application.atribut:
- Hole Diameter (mm): 16
- Abrasive Grits: 24
- Abrasive Grits Type: Coarse
- Shape: Round
- Abrasive Material: Aluminium Oxide
- Application: Ferrous Metal
- Thickness (mm): 6
- SOWA Cristone Matrix Crystal Fiber StonesDeskripsi:-Highest Quality Ceramic Whetstone.-Very high grinding ability, and it finishes the surface uniformly and at the same time, it removes the hardened layer after electric discharge processing, and processing stage gaps smoothly.-Unlike conventional grindstones, because alumina long fibers with high homogeneity are adopted instead of abrasive grains, there is no dropout of abrasive grains and no clogging occurs.-The bending strength is the highest, making it difficult to break. -Electric discharge machining and surface finishing after cutting.
- KINIK Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size (inch): 9 x 11
- Material: Silicon Carbide
- Yamato Seisakusho Oil Stone (Square)atribut:
- Type: A coarse mesh
- Shape: Angle
- Purpose of Use: Optimum for burr removal of high tensile strength material such as iron and steel, rough finishing with a lot of machining allowance.
- KINIK Finishing Stone SquareDeskripsi:For Modifying, or polishing metal molds, cutting tools, or jigs.In order to prevent scratches and get better surface finish on workpiecesatribut:
- Shape: Square
Daftar Harga kinik kinik Terbaru March 2026
| KINIK Batu Poles | Rp47.900 |
| KINIK Batu Asah untuk Grinding Wheel & Diamond | Rp60.900 |
| KINIK Sharpening Stone 38A | Rp109.900 |
| KINIK Mata Gerinda Surface | Rp139.900 |
| KINIK Finishing Stone Flat | Rp42.900 |
| KINIK Batu Asah | Rp199.900 |
| Daytona Oil STone #400 | Rp169.900 |
| KINIK Honing Stone | Rp55.900 |
| KINIK Mata Gerinda GC | Rp139.900 |
| KINIK Batu Gerinda Lurus Grit A | Rp95.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)


































































































































































/5eP101000194-3.jpg)
/fiP102016558-2.jpg)