Beli kinik gc120jv1a di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KINIK Mata Gerinda GCatribut:
- Abrasive Material: Green Silicon Carbide
- Shape: 1A
- KINIK Mata Gerinda Surfaceatribut:
- Abrasive Material: White Aluminium Oxide
- KINIK Thai Depressed Center Grinding MetalDeskripsi:Type 27.Depressed center grinding made of brown aluminium oxide (A).Application: Suitable for all metal grinding application.atribut:
- Hole Diameter (mm): 16
- Abrasive Grits: 24
- Abrasive Grits Type: Coarse
- Shape: Round
- Abrasive Material: Aluminium Oxide
- Application: Ferrous Metal
- Thickness (mm): 6
- NORTON Mata Gerinda Datar T1-A Putih #100atribut:
- Gritty: 100
- Color: White
- NORTON Mata Gerinda Datar T1-A Hijauatribut:
- Color: Green
- Material: Sylicone Carbide
- Abrasive Wheel Type: T1
- NORTON Tool Grinding Wheel Straight Cup T6Deskripsi:GOOD CHOICE FOR LIGHT GRINDING OF TOOL STEELBENEFITS- Cool and burn-free cutting; ideal for heat-sensitive applications with light to moderate feed rates- Excellent balance and dimensional accuracy time after time- Exceptionally cool cutting in light pressure grinding applications, or heat-sensitive applications- Ideal for use across a broad variety of tool steels
- NORTON Mata Gerinda Datar T1-A Abu-abuDeskripsi:Used on surface, cylindrical, and tool and cutter grinders, Norton precision, form-holdingvitrified toolroom wheels maximize your productivity.atribut:
- Material: Aluminium Oxide
- Color: Grey
- KINIK Flexible Wheel - Thaiatribut:
- Size: 100 x 3 x 16
- Ultra Mata Gerinda PotongDeskripsi:Deskripsi product berikut :Aplikasi : cocok untuk memotong besi, stainless steel, baja, alumunium, tembaga dan logam lainnya.Fitur :Dapat memotong stainless.Proses memotong lebih cepat dan lebih halus.Lebih efisien dan tahan lama.
- KINIK Fiber Abra. Discs CCatribut:
- Diameter (mm): 100
- Hole Diameter (mm): 15.94
- Thickness (mm): 0.8
- KINIK Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size (inch): 9 x 11
- Material: Silicon Carbide
- NORTON Grinding Wheel Straight T1-A White #80atribut:
- Gritty: 80
- Color: White
Daftar Harga kinik gc120jv1a Terbaru February 2026
| KINIK Mata Gerinda GC | Rp139.900 |
| KINIK Mata Gerinda Surface | Rp139.900 |
| KINIK Batu Gerinda Lurus Grit A | Rp95.900 |
| Nippon Resibon Mata Gerinda | Rp13.900 |
| KINIK Mata Gerinda 38A | Rp169.900 |
| KINIK Thai Depressed Center Grinding Metal | Rp10.900 |
| NORTON Mata Gerinda Datar T1-A Putih #100 | Rp209.900 |
| NORTON Mata Gerinda Datar T1-A Hijau | Rp139.900 |
| NORTON Tool Grinding Wheel Straight Cup T6 | Rp389.900 |
| NORTON Mata Gerinda Datar T1-A Abu-abu | Rp129.900 |
Data diperbarui pada 05/02/2026 (Harga belum termasuk PPN)



































































































































































/5eP101000194-3.jpg)