Beli keyed chuck di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KOBE RED LINE Rev.Drill Ind. Keyed Chuck
    Mulai

    Rp3.399.900

    KOBE RED LINE Rev.Drill Ind. Keyed Chuck
    Deskripsi:
    B2834 Use for drilling and screwdriving. Two speed trigger (slow speed when pushed halfway). Directional lever accessible from both sides for left/right handed use. 10mm (3/8 Inch) chuck included. Planetary gears for longer life and smoother running. Ergonomic comfortable grip. Chuck size: 3/8 Inch (10mm). Free speed: 1,800rpm. Recommended air pressure: 6.2bar (90psi). Air consumption: 4cfm* (113ltr/min). Air inlet thread: 1/4 Inch NPT. Spindle thread: 3/8 Inch - 24. Minimum air hose size (ID): 3/8 Inch (10mm). Noise level: 85dBA. Sound power level: 96dBA. Vibration level #: 0.4m/s2. Overall length: 185mm. Per en iso 15744:2002. #Per en 28927-5. *Based on a 15 second cycle per minute average use.
    atribut:
    • Air consumption: 4CFM
    • Horsepower: 0.5hp
    • Special Features: Ergonomic Handle Planetary Gearing
  2. KRISBOW SDS Plus Adapter Set (Chuck Bor)
    Mulai

    Rp129.900

    KRISBOW SDS Plus Adapter Set (Chuck Bor)
    atribut:
    • Contents: 1-13 Mm (Keyed Chuck Females), 1-13Mm (1Pcs Kunci Chuck)
    • Packing Dimensions (mm): 120x45x170
  3. LLAMBRICH USA Drill Chuck (Chuck Bor)
    Mulai

    Rp1.399.900

    LLAMBRICH USA Drill Chuck (Chuck Bor)
    atribut:
    • UNSPSC: 27112807
    • Product Type: Drill Chuck
  4. Jacobs Drill Chuck
    Mulai

    Rp2.099.900

  5. MILWAUKEE Drill Chuck
    66%
    Mulai

    Rp339.900

    MILWAUKEE Drill Chuck
    atribut:
    • Material - Machining: High Speed Steel
  6. BOSCH Kepala Bor
    Rating:
    100% of 100
    (3)
    Mulai

    Rp98.900

    BOSCH Kepala Bor
    atribut:
    • Replacement Key: D
    • Bench-mounted Drill: +
    • Impact-proof: +
    • Illustration No.: 1
  7. SIP Mesin Bor Duduk Tinggi
    Mulai

    Rp27.999.900

    SIP Mesin Bor Duduk Tinggi
    Deskripsi:
    This bench mounted pillar Drill has a cast iron construction with an integrated magnetic NVR switch, thermally-protected motor, and soft-grip handles.Features:- Integrated magnetic NVR (No Volt Release) Stop/Start & Emergency Stop switch- Telescopic drill guard- Quick and easy speed adjustment- Sturdy cast iron table and base- Thermal cut out protection for prolonged life of the motorTypical Applications:- Suited to drilling both hard and soft woods as well as metals and plastics within the manufacturing/engineering environments.
    atribut:
    • Voltage (V): 230
    • Weight (kg): 53
    • Chuck size (mm): 16
    • Base Size (mm): 450x265
    • Column Diameter (mm): 72
    • Drilling Speed Range (rpm): 180 to 2770
    • Feed type: Manual
    • Maximum Distance Spindle to Base (mm): 1174
    • Maximum Distance Spindle to Column (mm): 180
    • Maximum Distance Spindle to Table (mm): 682
    • Maximum Drilling Capacity (mm): 16
    • Motor Power (W): 55
    • Number of Drilling Speeds: 16
    • Part Number: SIP2770763R
    • Phase: Single Phase
    • Spindle Taper: MT4
    • Spindle Travel (mm): 83
    • Swing Distance (mm): 360
    • Table Size (mm): 290x290
  8. SIP Mesin Bor Duduk Mounted Pillar
    Mulai

    Rp7.399.900

    SIP Mesin Bor Duduk Mounted Pillar
    Deskripsi:
    This bench mounted pillar Drill has a cast iron construction with an integrated magnetic NVR switch, thermally-protected motor, and soft-grip handles.Features:- Integrated magnetic NVR (No Volt Release) Stop/Start & Emergency Stop switch- Telescopic drill guard- Quick and easy speed adjustment- Sturdy cast iron table and base- Thermal cut out protection for prolonged life of the motorTypical Applications:- Suited to drilling both hard and soft woods as well as metals and plastics within the manufacturing/engineering environments
    atribut:
    • Voltage (V): 230
    • Weight (kg): 14.7
    • Chuck size (mm): 1.5
    • Base Size (mm): 290x190
    • Column Diameter (mm): 46
    • Drilling Speed Range (rpm): 620 to 2620
    • Feed type: Manual
    • Maximum Distance Spindle to Base (mm): 300
    • Maximum Distance Spindle to Column (mm): 105
    • Maximum Distance Spindle to Table (mm): 220
    • Maximum Drilling Capacity (mm): 13
    • Motor Power (W): 350
    • Number of Drilling Speeds: 5
    • Part Number: SIP2770762K
    • Phase: Single Phase
    • Spindle Taper: B16
    • Spindle Travel (mm): 50
    • Swing Distance (mm): 210
    • Table Size (mm): 160x160
  9. BluePoint 3/8inch Drills
    Mulai

    Rp3.299.900

    BluePoint 3/8inch Drills
    Deskripsi:
    -One hand forward/reverse operation-Three planet gear design for durability and balance-Bottom handle diffused exhaust-Comfort grip handle-Keyed chuck easily handles 120 in.lbs. of torque-Chuck key stores in handle
    atribut:
    • Free Speed: 490RPM
    • Air Inlet Thread Size: 1/4inch-18 NPT
    • Chuck Size: 1/2inch
    • Spindle Thread: 1/2inch-18 UNF
    • Torque Range: 0-14Nm
    • Air Consumption, Free Speed: 108l/min
    • Rated Power: 0.33kW
    • Recommended Hose Size: 3/8inch
    • Vibration Level: <2.5m/s²
  10. FISCH Impact Drill (Mesin Bor Beton)
    Mulai

    Rp289.900

    FISCH Impact Drill (Mesin Bor Beton)
    Deskripsi:
    • 1/2" (13mm) keyed chuck. • Depth Gauge and Soft Grip Handle. • Reversing switch with Lock-On button for continuous operation. • Can be operated in either impact or regular drill mode. • Cord key holder and convenient adjustable handle.
  11. DEWALT Rotary Drill
    Mulai

    Rp1.399.900

    DEWALT Rotary Drill
    atribut:
    • Size: 13mm 650W 0-2800pm
  12. FISCH Impact Drill 13mm Set (Mesin Bor Beton)
    Mulai

    Rp359.900

    FISCH Impact Drill 13mm Set (Mesin Bor Beton)
    Deskripsi:
    • 1/2" (13mm) keyed chuck. • Depth Gauge and Soft Grip Handle. • Reversing switch with Lock-On button for continuous operation. • Can be operated in either impact or regular drill mode. • Cord key holder and convenient adjustable handle. • Drills included: Masonry Drill, Wood Drill
    atribut:
    • Rated Frequency (Hz): 50/60
    • Maximum Drilling Diameter Concrete (mm): 13
    • Maximum Drilling Diameter Steel (mm): 10
    • Maximum Drilling Diameter Wood 9mm): 20
  13. MILWAUKEE Cordless Mud Mixer Fuel
    Mulai

    Rp8.599.900

    MILWAUKEE Cordless Mud Mixer Fuel
    atribut:
    • Variable Speed Trigger: Yes
    • Variable Speed Dial: Yes
    • Lock On Button: Yes
    • Auxiliary Handle Rotation: Yes
    • Battery Platform: M18™ REDLITHIUM™-ION
    • Voltage (V): 18
    • LED Light: Yes
    • Fuel Gauge: Yes
    • No-load Sped (m/minute): 0-550
    • Torque (N m): Max. 136
  14. DEWALT Corded Drill
    Mulai

    Rp15.999.900

    DEWALT Corded Drill
    Deskripsi:
    Corded joist and stud right-angle drills are large, powerful drills with two handles for maintaining control during high-torque drilling. They are commonly held at waist level so users can lean into them to increase drilling force. These drills drive wide drill bits and hole-saw attachments to make large holes in applications such as running duct, pipe, and wiring through framing and flooring. Their bit-holding chuck is oriented 90° to the tool body, so they have a slim profile for accessing corners and working between joists and studs. Corded tools plug into an outlet for a long run time to handle repetitive tasks where many holes are being drilled, and to drill through dense or thick materials. They maintain full power during operation and don't have batteries that require recharging.
    atribut:
    • Current (A): 11
    • Includes: 2-Position Side Handle; Chuck Key; Key Holder; Side Handle
    • Number of Speed Settings: 2
    • Features: 2 Variable Speed Ranges; High Performance DEWALT(R) Built Motor; Mechanical Clutch; Metal Gear Housing
    • Battery Voltage (V): 120 AC
    • Chuck Capacity (mm): 12.7
    • Chuck Size (inch): 1/2
    • Clutch Type: Mechanical
    • Cord Length (ft): 10
    • Drill Chuck Type: Keyed
    • Drilling Capacity in Steel (inch): 1/2
    • Drilling Capacity in Wood (inch): 1 1/2
    • Free Speed (rpm): 1300
    • Reversible: Yes
    • Switch Type: Trigger
    • UNSPSC: 27112703
  15. STANLEY Hammer Drill (Mesin Bor Beton)
    Mulai

    Rp659.900

    STANLEY Hammer Drill (Mesin Bor Beton)
    Deskripsi:
    Specifications:Power Input: 550WChuck Capacity: 13mmNo Load Speed: 0-2.900 RPMImpact Rate: 0-49.300 BPMForward And Reverse: YesSpeed Dial: YesChuck: Keyed & KeylessDrilling Capacity on Wood: 25 mmDrilling Capacity on Concrete: 13 mmDrilling Capacity on Steel: 13 mmWeight: 1.75kgPackaging: Carton
    atribut:
    • Chuck Capacity (mm): 13
  16. INGERSOLL RAND Air Drill
    Mulai

    Rp5.099.900

    INGERSOLL RAND Air Drill
    Deskripsi:
    A classic pistol-shaped air drill, the 3/8inch comes in multiple configurations and is great for honing, reaming or drilling holes.
    atribut:
    • Average Air Consumption (L/minute): 113
    • Reversible: Yes
  17. TOTAL Impact Drill (Mesin Bor Beton)
    Mulai

    Rp389.900

    TOTAL Impact Drill (Mesin Bor Beton)
    Deskripsi:
    101pcs Tools Set. 13mm key chuck. 1pcs 8Oz Claw Hammer. 1pcs SL5.5 *100 Screwdriver. 1pcs PH1 *100 Screwdriver. 1pcs 6inch Combination Pliers. 1pcs 6inch Adjustable Wrench. 1pcs Mini Spirit level. 1pcs 3M Steel measuring tape. 1pcs Snap-off blade knife. 5pcs Twist Drill bits 2, 3, 4, 5, 6mm. 5pcs Masonry Drill bits 4, 5, 6, 8, 10mm. 4pcs Wood Drill bits 4, 5, 6, 8mm. 6pcs 1/4inch Hexagonal Socket (5mm 6mm 8mm 9mm 10mm 11mm). 1pcs 4-6mm (25mm) socket adaptor. 10pcs Screwdriver bits: (PH1, PH2, PZ1, PZ2, SL4, SL6, Hex4, Hex5, T20, T25). 1pcs Magnetic bits holder. 30pcs Screws (10pcs *ST3.5, 10pcs *ST4, 10pcs *ST5). 30pcs Plastic plugs (10pcs *5mm, 10pcs *6mm, 10pcs *8mm). Disertai Tas BMC (Bulk Moulding Compound).
    atribut:
    • Battery Voltage (V): 220-240
  18. MILWAUKEE Hammer Drill (Mesin Bor Beton)
    Mulai

    Rp6.299.900

    MILWAUKEE Hammer Drill (Mesin Bor Beton)
    Deskripsi:
    This corded hammer drill combines a hammer-type action with a standard dril, offering extreme power for tough concrete drilling applications.
    atribut:
    • Chuck Size (inch): 1/2
    • Drill Chuck Type: Keyed
    • Voltage (V): 120 AC
  19. DEWALT Hammer Drill (Mesin Bor Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

Daftar Harga keyed chuck Terbaru November 2026
KOBE RED LINE Rev.Drill Ind. Keyed ChuckRp3.399.900
KRISBOW SDS Plus Adapter Set (Chuck Bor)Rp129.900
LLAMBRICH USA Drill Chuck (Chuck Bor)Rp1.399.900
Jacobs Drill ChuckRp2.099.900
MILWAUKEE Drill ChuckRp339.900
BOSCH Kepala BorRp98.900
SIP Mesin Bor Duduk TinggiRp27.999.900
SIP Mesin Bor Duduk Mounted PillarRp7.399.900
HiKOKI Impact Drill (Mesin Bor Beton)Rp599.900
BluePoint 3/8inch DrillsRp3.299.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)