Beli kertas whatman di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Whatman Glass Microfiber Filters Grade 934-AHatribut:
- Parameter: 47 speed (filtration)
- Sterility: non-sterile
- Pore Size (µm): 1.5 retention
- Thickness (µm): 435
- Whatman Qualitative Filter Paper Grade 4atribut:
- Material: cellulose filters, circles
- Parameter: 0.22 psi wet burst, 37 sec/100 mL speed (Herzberg)
- Ash: ≤0.06%
- Basis Weight (g/m²): 92
- Pore Size (µm): 20-25 (Particle retention)
- Thickness (µm): 205
- Whatman Glass Microfiber FilterDeskripsi:The filters feature fine particle retention for a range of liquid and air filtration applications. These have a nominal particle retention of 1.6µm at 98% efficiency and are suited for a variety of applications involving large sample volumes such as:Water and air pollution monitoring and wastewater filteringFoodstuff analysisFiltering of algae and bacteria culturesProtein filtrationRadioimmunoassay of weak β emittersGravimetric determination of airborne particulatesGrade GF/A binder-free Whatman glass microfiber filters are available in a wide range of sizes in circles and sheets.Find the right particle retention rating and thickness for your analysis in the Whatman binder-free glass microfiber range.Looking for a filter paper, membrane filter, or syringe filter? Let Cytiva help you find the optimal filter for your needs to ensure reliable analysis.atribut:
- Maximum Recommended Temperature (°C): 550
- Whatman Glass Fiber Filter Paper GF/C (circle) (Filter Paper)atribut:
- Filter Paper: GF/C
- Whatman Qualitative Filter Paper Grade 1atribut:
- Parameter: 0.25 psi wet burst, 150 sec/100 mL speed (Herzberg)
- Ash: ≤0.06%
- Basis Weight (g/m²): 87
- Pore Size (µm): 11 (Particle retention)
- Thickness (µm): 180
- Whatman Qualitative Filter Paper No. 4 (Circle) (Kertas Saring)atribut:
- Filter Paper: 4
- Whatman Qualitative Filter Paper No. 42 Circleatribut:
- Filter Paper: 42
- Whatman Qualitative Filter-Paper #1 (Filter Paper)Deskripsi:Specification : JIS standard: Class 1, Domestic filter-paper equivalent: No.1, Particle maintenance ability (micrometer):11, thickness (micrometer):0.18, ash-content (%):0.06, weight (g/m2):87, initial rate-of-filtration (second):40atribut:
- Basis Weight: 88g/m²
- Porosity: Circular
- Thickness: 0.18mm
- Filtration Rate: Medium speed (40 s/100ml)
- Ash Content (%): 0.06
- Compatible Products: Domestic filter paper : No.1
- Diameter (phi cm): 9
- Diameter (phi mm): 90
- Grade: #1
- JIS Standard: equivalent toCLASS 1 (JISP3801)
- Load Capacity: Medium
- Particle Maintenance Ability: 11µ
- TGK Product Number: 996-41-01-04
- Whatman Qualitative Filter PaperDeskripsi:Suitable for filtering fine particles. It is about twice as thick as Grade 1. Due to its large load capacity, it does not easily clog even if it holds a large amount of precipitate, and it has strong wettability and is used for filtration with a Büchner funnel. It has high absorbency and is suitable as a sample carrier.atribut:
- Space: A modification of ASTM's D981-56 test method in which a 15 cm diameter filter paper is folded in four and 100 ml of water is filtered in seconds.
- Whatman Qualitative Filter Paper No. 41 (Circle)atribut:
- Filter Paper: 41
- Whatman Quantitative Filter Paperatribut:
- TGK Part No.: 996-41-03-35
- Space: A modification of ASTM's D981-56 test method in which a 15 cm diameter filter paper is folded in four and 100 ml of water is filtered in seconds.
- Diameter (Φcm): 12.5Φ
- AS ONE Part Number: 2-8306-05
- Quantity (sheets): 100
- Whatman Qualitative Filter Paper Grade 3atribut:
- Parameter: 0.40 psi wet burst, 325 sec/100 mL speed (Herzberg)
- Ash: ≤0.06%
- Basis Weight (g/m²): 185
- Pore Size (µm): 6 (Particle retention)
- Thickness (µm): 390
- Whatman Quantitative Filter Paper Ashless Grade 40atribut:
- Material: circles , cotton filters (high-quality cotton linters)
- Parameter: 0.29 psi wet burst, 340 sec/100 mL speed (Herzberg)
- Ash: ≤0.007%
- Basis Weight (g/m²): 95
- Pore Size (µm): 8 (Particle retention)
- Thickness (µm): 210
- Whatman Quantitative Filter Paper Ashless Grade 42atribut:
- Material: circles , cotton filters (high-quality cotton linters)
- Parameter: 0.40 psi wet burst, 1870 sec/100 mL speed (Herzberg)
- Ash: ≤0.007%
- Basis Weight (g/m²): 100
- Pore Size (µm): 2.5 (Particle retention)
- Thickness (µm): 200
- Whatman Glass Microfiber Filters Grade GF/Aatribut:
- Material: borosilicate glass , circles
- Sterility: non-sterile
- Thickness (mm): 0.26
- Speed: 62, s/100 mL (Herzberg)
- Pore Size (µm): 1.6
- SARTORIUS Kertas Saring Analytical (1288)Deskripsi:These filter are mainly used for Qualitative analysis. Made of refined pulp and linters with over 95% alpha-cellulose content. The ash content of these filter paper is approx < 0.1%atribut:
- Grade: 1288
- Particle Retention (µm): 12-15
- Specification: Wide-pored,soft & spongy structure,fast rate of filtration,wet strength
- Whatman Qualitative Filter Paper Grade 2atribut:
- Parameter: 0.29 psi wet burst, 240 sec/100 mL speed (Herzberg)
- Ash: ≤0.06%
- Basis Weight (g/m²): 97
- Pore Size (µm): 8 (Particle retention)
- Thickness (µm): 190
- Merck Millipore Millex® PVDF Syringe FilterDeskripsi:Millex® sterile syringe filters are ideal for sterilizing organic solvents, aqueous solutions or air/gas. Many sample preparation methods specify Millex filters because of their unsurpassed quality and consistency. Millex filters not only feature minimal hold-up volume and faster flow rates, but they also withstand higher operating pressures and are chemically compatible with a range of samples and solvents to minimize leaching of extractable impurities. Millex filters are produced in a controlled, automated environment with the highest quality standards. Sterile devices come with a certificate of quality, with select devices marked for medical applications.Female Luer-Lok/Male Luer slipDirections for UseOrganism Retention: MicroorganismsMode of Action: FilteringApplication: Sterile FiltrationIntended Use: Sterilization of small volumes of aqueous solutionsInstructions for Use: Please refer to Instructions for Use section of Millex® syringe filter user guideStorage Statement: Store in dry locationDisposal Statement: Dispose of in accordance with applicable federal, state and local regulations.This item is a direct replacement for SLVV033RS and SLVVM33RS in countries where restricted.Legal InformationDurapore is a registered trademark of Merck KGaA, Darmstadt, GermanyMF-Millipore is a trademark of Merck KGaA, Darmstadt, GermanyMillex is a registered trademark of Merck KGaA, Darmstadt, GermanySynonym(s): 0.1 μm PVDF syringe filter, Durapore® PVDF syringe filter, Millex-VV syringe filter, disposable syringe filter, sterile syringe filter, syringe filter
Daftar Harga kertas whatman Terbaru January 2026
| Whatman Kertas Saring | Rp249.900 |
| Whatman Glass Microfiber Filters Grade 934-AH | Rp2.899.900 |
| Whatman Qualitative Filter Paper Grade 4 | Rp489.900 |
| Whatman Glass Microfiber Filter | Rp969.900 |
| Whatman Glass Fiber Filter Paper GF/C (circle) (Filter Paper) | Rp999.900 |
| Whatman Qualitative Filter Paper Grade 1 | Rp399.900 |
| Whatman Qualitative Filter Paper No. 4 (Circle) (Kertas Saring) | Rp249.900 |
| Whatman Qualitative Filter Paper No. 42 Circle | Rp629.900 |
| Whatman Qualitative Filter-Paper #1 (Filter Paper) | Rp279.900 |
| Whatman Qualitative Filter Paper | Rp279.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































/Glass%20Fiber%20Filter%20Paper/Whatman%20Kertas%20Saring/d8P105397476-1.jpg)
/Membran%20Filter/Whatman%20Glass%20Microfiber%20Filters%20Grade%20934-AH/2cP106434084-1.jpg)
/Glass%20Fiber%20Filter%20Paper/Whatman%20Qualitative%20Filter%20Paper%20Grade%204/q7P106456943-1.jpg)

/Glass%20Fiber%20Filter%20Paper/Whatman%20Glass%20Fiber%20Filter%20Paper%20GF%2FC%20(circle)%20(Filter%20Paper)/P102260579-1.jpg)
/Glass%20Fiber%20Filter%20Paper/Whatman%20Qualitative%20Filter%20Paper%20Grade%201/n0P106456828-1.jpg)
/Glass%20Fiber%20Filter%20Paper/Whatman%20Qualitative%20Filter%20Paper%20No_%204%20(Circle)%20(Kertas%20Saring)/rnP103489995-1.jpg)
/Glass%20Fiber%20Filter%20Paper/Whatman%20Qualitative%20Filter%20Paper%20No_%2042%20Circle/0pP103490025-1.jpg)
/Whatman%20Qualitative%20Filter-Paper%20%231%20(Filter%20Paper)/P102254417-1.jpg)
/Whatman%20Qualitative%20Filter%20Paper/htP110034641-1.jpg)
/Glass%20Fiber%20Filter%20Paper/Whatman%20Qualitative%20Filter%20Paper%20No_%2041%20(Circle)/0gP103490016-1.jpg)
/Glass%20Fiber%20Filter%20Paper/Whatman%20Glass%20Fiber%20Filter%20Paper/jzP108088719-1.jpg)
/Qualitative%20Filter%20Paper/Whatman%20Quantitative%20Filter%20Paper/ilP110034669-1.jpg)
/Glass%20Fiber%20Filter%20Paper/Whatman%20Qualitative%20Filter%20Paper%20Grade%203/ppP106456925-1.jpg)
/Glass%20Fiber%20Filter%20Paper/Whatman%20Quantitative%20Filter%20Paper%20Ashless%20Grade%2040/0lP106457021-1.jpg)
/Glass%20Fiber%20Filter%20Paper/Whatman%20Quantitative%20Filter%20Paper%20Ashless%20Grade%2042/1vP106457067-1.jpg)
/Membran%20Filter/Whatman%20Glass%20Microfiber%20Filters%20Grade%20GF%2FA/3jP106434127-1.jpg)
/Glass%20Fiber%20Filter%20Paper/SARTORIUS%20Kertas%20Saring%20Analytical%20(1288)/P102093344-1.jpg)
/Glass%20Fiber%20Filter%20Paper/Whatman%20Qualitative%20Filter%20Paper%20Grade%202/p7P106456907-1.jpg)