Beli kertas saring qualitative diameter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SARTORIUS Filter Papers Qualitative
    Mulai

    Rp379.900

    SARTORIUS Filter Papers Qualitative
    atribut:
    • Grade: 3 hw
    • Specification: Moderately fast rate of filtration, thin, smooth
  2. Whatman Qualitative Filter-Paper #1 (Filter Paper)
    Mulai

    Rp279.900

    Whatman Qualitative Filter-Paper #1 (Filter Paper)
    Deskripsi:
    Specification : JIS standard: Class 1, Domestic filter-paper equivalent: No.1, Particle maintenance ability (micrometer):11, thickness (micrometer):0.18, ash-content (%):0.06, weight (g/m2):87, initial rate-of-filtration (second):40
    atribut:
    • Basis Weight: 88g/m²
    • Porosity: Circular
    • Thickness: 0.18mm
    • Filtration Rate: Medium speed (40 s/100ml)
    • Ash Content (%): 0.06
    • Compatible Products: Domestic filter paper : No.1
    • Diameter (phi cm): 9
    • Diameter (phi mm): 90
    • Grade: #1
    • JIS Standard: equivalent toCLASS 1 (JISP3801)
    • Load Capacity: Medium
    • Particle Maintenance Ability: 11µ
    • TGK Product Number: 996-41-01-04
  3. SARTORIUS Kertas Saring Analytical (1288)
    Mulai

    Rp519.900

    SARTORIUS Kertas Saring Analytical (1288)
    Deskripsi:
    These filter are mainly used for Qualitative analysis. Made of refined pulp and linters with over 95% alpha-cellulose content. The ash content of these filter paper is approx < 0.1%
    atribut:
    • Grade: 1288
    • Particle Retention (µm): 12-15
    • Specification: Wide-pored,soft & spongy structure,fast rate of filtration,wet strength
  4. SARTORIUS Filter Papers Analytical (292)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp519.900

    SARTORIUS Filter Papers Analytical (292)
    Deskripsi:
    These filter are mainly used for Qualitative analysis. Made of refined pulp and linters with over 95% alpha-cellulose content. The ash content of these filter paper is approx < 0.1%.
    atribut:
    • Grade: 292
    • Particle Retention: 5-8 micrometer
    • Specification: Medium density,moderately fast rate of filtration
  5. SARTORIUS Filter Papers Ashless Sheet
    Mulai

    Rp23.999.900

    SARTORIUS Filter Papers Ashless Sheet
    atribut:
    • Length (mm): 580
    • Width (mm): 580
  6. SARTORIUS Filter Papers Analytical (1290)
    86%
    Mulai

    Rp77.000

    SARTORIUS Filter Papers Analytical (1290)
    Deskripsi:
    These filter are mainly used for Qualitative analysis. Made of refined pulp and linters with over 95% alpha-cellulose content. The ash content of these filter paper is approx < 0.1%.
    atribut:
    • Grade: 1290
    • Specification: Narrow-pored, dense, slow rate of filtration wet strenght
  7. Whatman Qualitative Filter Paper No. 42 Circle
    Mulai

    Rp629.900

  8. SARTORIUS Filter Papers Analytical (1291)
    75%
    Mulai

    Rp129.900

    SARTORIUS Filter Papers Analytical (1291)
    Deskripsi:
    These filter are mainly used for Qualitative analysis. Made of refined pulp and linters with over 95% alpha-cellulose content. The ash content of these filter paper is approx < 0.1%.
    atribut:
    • Grade: 1291
    • Particle Retention: 2-3 micrometer
    • Specification: Fine-pored, highly dense, very slow rate of filtration, wet strength
  9. SARTORIUS Glass Microfiber Filter Papers MGA
    89%
    Mulai

    Rp259.900

    SARTORIUS Glass Microfiber Filter Papers MGA
    atribut:
    • Grade: MGA
    • Thickness: 0.25 mm
    • Particle Retention: 1.6 micrometer
  10. Whatman Kertas Saring Bulat Glass Fiber GF/B
    Mulai

    Rp999.900

  11. Whatman Qualitative Filter Paper No. 41 (Circle)
    Mulai

    Rp459.900

  12. SARTORIUS Filter Papers Analytical (292a)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp519.900

    SARTORIUS Filter Papers Analytical (292a)
    Deskripsi:
    These filter are mainly used for Qualitative analysis. Made of refined pulp and linters with over 95% alpha-cellulose content. The ash content of these filter paper is approx < 0.1%.
    atribut:
    • Grade: 292a
    • Particle Retention: 4-7 micrometer
    • Specification: Medium-to narrow-pored, moderately fast rate of filtration
  13. Suji Paper Filter 02
    Mulai

    Rp26.900

    Suji Paper Filter 02
    Deskripsi:
    Kertas filter berbentuk cone untuk menyeduh kopi dengan metode manual brew, digunakan bersama SUJI Pourover Dripper 01, SUJI Original Glass Gooseneck Kettle dan berbagai macam Server SUJI. Untuk kapasitas 1-2 cup. Kertas filter berkualitas baik dengan sertifikat international. Menghasilkan seduhan kopi yang bercita rasa dan bersih dari ampas kopi.
    atribut:
    • Width (mm): 125
  14. ADVANTEC Glass Filter Paper
    Mulai

    Rp429.900

    ADVANTEC Glass Filter Paper
    Deskripsi:
    Compared to cellulose filter paper, the filtration speed is faster and the precipitate retention is excellent, so highly efficient filtration is possible in a short time.Those with a high maximum operating temperature and no binder can withstand high temperatures up to 500°C.Demonstrates excellent resistance to chemicals other than strong acids and strong alkalis.It has low hygroscopicity, tends to become constant when dried, and has excellent dimensional stability.It is inert to biochemical liquids and can be autoclaved.It is a thin glass filter paper with high particle capture performance.Generally used for liquid clarification.It is also used for collecting suspended particulate matter in the atmosphere (high volume/low volume air sampler).
  15. IWAKI Gelas Beaker Low Form (Gelas Beker)
    53%
    Mulai

    Rp55.900

    IWAKI Gelas Beaker Low Form (Gelas Beker)
    Deskripsi:
    Glass Ware Beaker Low Form memiliki kapasitas volume 10 - 10000ml adalah Gelas Ukur dari brand IWAKI untuk mencampur, memanaskan atau mengukur volume cairan sesuai analisa di ruang laboratorium
  16. Suji Kertas Penyaring Kopi 01
    Mulai

    Rp25.900

    Suji Kertas Penyaring Kopi 01
    atribut:
    • Width (mm): 105
    • Capacity (cup): 1 to 2
  17. Whatman Paper Square for Chromatography
    Mulai

    Rp6.899.900

    Whatman Paper Square for Chromatography
    atribut:
    • Thickness: 0.34mm
    • Dimension: 400x400mm
Daftar Harga kertas saring qualitative diameter Terbaru January 2026
SARTORIUS Filter Papers QualitativeRp379.900
Whatman Qualitative Filter-Paper #1 (Filter Paper)Rp279.900
Whatman Kertas SaringRp249.900
SARTORIUS Kertas Saring Analytical (1288)Rp519.900
Whatman Glass Fiber Filter Paper GF/C (circle) (Filter Paper)Rp999.900
SARTORIUS Filter Papers Analytical (292)Rp519.900
SARTORIUS Filter Papers Ashless SheetRp23.999.900
Whatman Qualitative Filter Paper No. 4 (Circle) (Kertas Saring)Rp249.900
SARTORIUS Filter Papers Analytical (1290)Rp77.000
Whatman Qualitative Filter Paper No. 42 CircleRp629.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)