Beli kertas s aring di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Whatman Qualitative Filter Paper No. 4 (Circle) (Kertas Saring)atribut:
- Filter Paper: 4
- monotaro.id Kertas Saringatribut:
- Size (mm): 580x580
- Suji Kertas Penyaring Kopi 01atribut:
- Width (mm): 105
- Capacity (cup): 1 to 2
- SARTORIUS Kertas Saring Analytical (1288)Deskripsi:These filter are mainly used for Qualitative analysis. Made of refined pulp and linters with over 95% alpha-cellulose content. The ash content of these filter paper is approx < 0.1%atribut:
- Grade: 1288
- Particle Retention (µm): 12-15
- Specification: Wide-pored,soft & spongy structure,fast rate of filtration,wet strength
- ADVANTEC Glass Filter PaperDeskripsi:Compared to cellulose filter paper, the filtration speed is faster and the precipitate retention is excellent, so highly efficient filtration is possible in a short time.Those with a high maximum operating temperature and no binder can withstand high temperatures up to 500°C.Demonstrates excellent resistance to chemicals other than strong acids and strong alkalis.It has low hygroscopicity, tends to become constant when dried, and has excellent dimensional stability.It is inert to biochemical liquids and can be autoclaved.It is a thin glass filter paper with high particle capture performance.Generally used for liquid clarification.It is also used for collecting suspended particulate matter in the atmosphere (high volume/low volume air sampler).
- Kilau Sejati Kertas Saring LaboratoriumDeskripsi:Oil Filter paper ini umumnya digunakan di dunia industri perminyakan, industri petrokimia dan laboratorium. Dapat digunakan untuk menyaring :1. Oli Transformer oil, Oli capacitor, Oli Mesin and Oli Hidraulik2. Pelumas Mesin, vaseline and Minyak/Oli Bekas3. Cat, pewarna and menyaring partikel kimia halus.Sebelum proteksi ada baiknya oli atau pelumas dari kemasan sebelum dimasukkan ke dalam mesin disaring terlebih dahulu dengan filter ini untuk menghindari adanya kontaminan yang bisa merusak dan memperpendek umur mesin terutama untuk mesin produksi yang sensitif. Ukuran kertas saring ini cukup besar 60x60cm sehingga bisa dipotong sesuai dengan kebutuhan.atribut:
- Size (cm): 60x60
- Wet Bursting Strength (mmH₂O): ≥ 200
- pH of Filter Paper: 5-8
- Filtering Speed (s): 30-40
- Maximum Working Temperature (°C): 150
- Thickness (mm): 0.3
- Non Brand Kertas Saring Jepangatribut:
- Size (cm): 58x58
- Whatman Qualitative Filter Paper No. 42 Circleatribut:
- Filter Paper: 42
- SARTORIUS Filter Papers Analytical (292a)Deskripsi:These filter are mainly used for Qualitative analysis. Made of refined pulp and linters with over 95% alpha-cellulose content. The ash content of these filter paper is approx < 0.1%.atribut:
- Grade: 292a
- Particle Retention: 4-7 micrometer
- Specification: Medium-to narrow-pored, moderately fast rate of filtration
- SARTORIUS BL/Filter Papers 0.3atribut:
- Thickness (mm): 0.3
- Packaging: Non-sterile, bulk packed
- Primary Product Type: Filters
- Filter Paper/Membrane Color: White
- Wet Bursting Strength (kPa): > 50
- ADVANTEC Round Qualitative Filter PaperDeskripsi:The paper is hard and strong. Filter paper that can be used for decompression and pressurization. For finer sediments than No.2 (barium sulfate, etc.).atribut:
- Diameter (cm): 15
- Thickness (mm): 0.25
- Drainage Time (s): 240
- Mass (g/m²): 140
- TGK Part Number: 567-40-01-66
- Suji Paper Filter 02Deskripsi:Kertas filter berbentuk cone untuk menyeduh kopi dengan metode manual brew, digunakan bersama SUJI Pourover Dripper 01, SUJI Original Glass Gooseneck Kettle dan berbagai macam Server SUJI. Untuk kapasitas 1-2 cup. Kertas filter berkualitas baik dengan sertifikat international. Menghasilkan seduhan kopi yang bercita rasa dan bersih dari ampas kopi.atribut:
- Width (mm): 125
- SARTORIUS Filter Papers Analytical (1290)Deskripsi:These filter are mainly used for Qualitative analysis. Made of refined pulp and linters with over 95% alpha-cellulose content. The ash content of these filter paper is approx < 0.1%.atribut:
- Grade: 1290
- Specification: Narrow-pored, dense, slow rate of filtration wet strenght
- SARTORIUS Filter Papers Ashless Sheetatribut:
- Length (mm): 580
- Width (mm): 580
- SARTORIUS Filter Papers Analytical (1291)Deskripsi:These filter are mainly used for Qualitative analysis. Made of refined pulp and linters with over 95% alpha-cellulose content. The ash content of these filter paper is approx < 0.1%.atribut:
- Grade: 1291
- Particle Retention: 2-3 micrometer
- Specification: Fine-pored, highly dense, very slow rate of filtration, wet strength
- Non Brand PE FoamDeskripsi:PE FOAM adalah bahan kemasan plastik berbentuk busa yang terbuat dari bahan LDPE dan diproduksi dengan cara extrusi. Mempunyai struktur sel yang rapat dan ringan serta tersedia dalam berbagai ukuran ketebalan (hingga 250 mm) dan dimensi (roll, bag, laminasi, cutting, profil)Penggunaan :> Pembungkus barang elektronik dan spare part > Melindungi furnitur kayu rotan dan barang pecah belah.> Bahan pelapis tas, jaket dan sepatu.> Bahan pelapis lantai kayu,kap mesin dan atap kendaraan.> Packing dalam bentuk profil sesuai kebutuhan pelanggan.
- Gulaku Gula Pasir Premium PutihDeskripsi:Gula Pasir dengan merek Gulaku ini produksi nasional. Diproduksi secara alamii dari perkebunan tebu di Indonesia, menghasilkan kualitas produk yang lebih putih dan jernih. Cocok digunakan untuk semua makanan dan minuman, tersedia dalam beberapa ukuran agar dapat sesuai dengan kebutuhan.atribut:
- Type: Premium Putih
- Packaging: Bag
- Whatman Qualitative Filter-Paper #1 (Filter Paper)Deskripsi:Specification : JIS standard: Class 1, Domestic filter-paper equivalent: No.1, Particle maintenance ability (micrometer):11, thickness (micrometer):0.18, ash-content (%):0.06, weight (g/m2):87, initial rate-of-filtration (second):40atribut:
- Basis Weight: 88g/m²
- Porosity: Circular
- Thickness: 0.18mm
- Filtration Rate: Medium speed (40 s/100ml)
- Ash Content (%): 0.06
- Compatible Products: Domestic filter paper : No.1
- Diameter (phi cm): 9
- Diameter (phi mm): 90
- Grade: #1
- JIS Standard: equivalent toCLASS 1 (JISP3801)
- Load Capacity: Medium
- Particle Maintenance Ability: 11µ
- TGK Product Number: 996-41-01-04
Daftar Harga kertas s aring Terbaru March 2026
| Whatman Kertas Saring | Rp249.900 |
| Whatman Qualitative Filter Paper No. 4 (Circle) (Kertas Saring) | Rp249.900 |
| monotaro.id Kertas Saring | Rp15.900 |
| Brand Scientific Pipette Pump with Rapid Release Lever | Rp239.900 |
| Suji Kertas Penyaring Kopi 01 | Rp25.900 |
| SARTORIUS Kertas Saring Analytical (1288) | Rp519.900 |
| ADVANTEC Glass Filter Paper | Rp429.900 |
| Kilau Sejati Kertas Saring Laboratorium | Rp199.900 |
| Non Brand Kertas Saring Jepang | Rp38.900 |
| Whatman Qualitative Filter Paper No. 42 Circle | Rp629.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/Glass%20Fiber%20Filter%20Paper/Whatman%20Kertas%20Saring/d8P105397476-1.jpg)
/Glass%20Fiber%20Filter%20Paper/Whatman%20Qualitative%20Filter%20Paper%20No_%204%20(Circle)%20(Kertas%20Saring)/rnP103489995-1.jpg)
/Antibiotic%20Test%20Filter%20Paper/monotaro_id%20Kertas%20Saring/5tP108404209-1.jpg)


/Glass%20Fiber%20Filter%20Paper/SARTORIUS%20Kertas%20Saring%20Analytical%20(1288)/P102093344-1.jpg)
/Glass%20Fiber%20Filter%20Paper/ADVANTEC%20Glass%20Filter%20Paper/rcP105607984-1.jpg)
/Glass%20Fiber%20Filter%20Paper/Kilau%20Sejati%20Kertas%20Saring%20Laboratorium/f4P110447544-1.jpg)

/Glass%20Fiber%20Filter%20Paper/Whatman%20Qualitative%20Filter%20Paper%20No_%2042%20Circle/0pP103490025-1.jpg)
/Glass%20Fiber%20Filter%20Paper/SARTORIUS%20Filter%20Papers%20Analytical%20(292a)/P101581583-1.jpg)
/Glass%20Fiber%20Filter%20Paper/SARTORIUS%20BL%2FFilter%20Papers%200_3/l0P105594756-1.jpg)
/Glass%20Fiber%20Filter%20Paper/ADVANTEC%20Round%20Qualitative%20Filter%20Paper/c6P107621438-1.jpg)

/Glass%20Fiber%20Filter%20Paper/SARTORIUS%20Filter%20Papers%20Analytical%20(1290)/P101581552-1.jpg)
/Glass%20Fiber%20Filter%20Paper/SARTORIUS%20Filter%20Papers%20Ashless%20Sheet/P102093368-1.jpg)
/Glass%20Fiber%20Filter%20Paper/SARTORIUS%20Filter%20Papers%20Analytical%20(1291)/P101581569-1.jpg)

/Whatman%20Qualitative%20Filter-Paper%20%231%20(Filter%20Paper)/P102254417-1.jpg)