Beli kertas non woven di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sankyo Non-Woven Fabric Abrasive Kenmaron SuperDeskripsi:-With the sharpness of KENMARON as is, fit along work has been improved.-Water resistance and oil resistance have been improved from KENMARON.-Burring and blur polishing.-Burring for painting metal.-Surface preparation for vehicles.atribut:
- Purpose of Use: Burring and blur polishing. Burring for painting metal. Surface preparation for vehicles.
- W x L: 150x230mm
- TRUSCO Non-Woven Fabric PadDeskripsi:-A pack of 3 that is easy to purchase.-Outstanding fit along work, water resistance, and oil resistance.-With soft touch, it fits nicely along uneven surfaces and realizes an uniform polished surface even in detailed parts.-Polishing performance is sustaiatribut:
- W x L: 150x230mm
- Sankyo Abrasive Paper Non-Woven Fabric KENMARON Super (Kertas Amplas)Deskripsi:Usage:Step and gradation grinding, metal coated steps, surface treatment of the vehicleatribut:
- Dimensions (mm): 150x230
- Purpose of Use: Burring and blur polishing. Burring for painting metal. Surface preparation for vehicles.
- FUJI STAR (Sankyo-Rikagaku) Super Ken Maronatribut:
- Dimensions: 150x230mm
- Compatible Materials: Metal
- TRUSCO Nonwoven Fabric Roll WasteDeskripsi:-Can be used as a dispensing type refill roll.-Uses a non-woven cloth made by ELLEAIR.-There is less fluff and less stiffness making it suitable for hard wiping.-Convenient hand palm size where 2 to 3 sheets can be connected for use as a large wipe.-Strong and durable, it can be used even if it is wet as it has sufficient strength.-Can be placed horizontally or vertically for use depending on the usage location.-Dirt wiping of manufacturing plants, disinfection work of food processing plants, inspection equipment maintenance.-Perforated Sewing Machine.atribut:
- Quantity per case: 250 cutsx1 roll
- Compatible Paper Tube Inner Diameter (mm): 24
- Color: White
- Roll Diameter (mm): 140
- Material: Pulp/Polypropylene(PP)Non-Woven Cloth
- Size (cm): 23x20
- Size (mmxm): 230x50
- FUJI STAR (Sankyo-Rikagaku) Kenmaronatribut:
- Structure of Abrasives: Nonwoven Fabric
- Dimensions: 150x230mm
- 3M Softback Sanding SpongeDeskripsi:3M Softback Sanding Sponge sands hard-to-reach areas on cars, trucks and vans such as around headlight openings, door handles, door jambs and other locations. The soft, flexible foam backing conforms to virtually any profile or shape on a vehicle.
- Nagata Dial Analog Hanging ScaleDeskripsi:Dial Hanging Scale:- High impact ABS body, - Single dial display,- Pantented high tension loading stand design.
- TRUSCO No Slip MatDeskripsi:Use:For lining below cabinets, toolboxes, shelves, and work benches. For preventing slipping inside loading platforms, trunks of cars.atribut:
- Length (mm): 2000
- Operating Temperature Range (°C): -10 to 60
- Purpose of Use: For cabinet, tool box, shelf, working table underlay. For car loading platform, slip on the trunk.
- Thickness (mm): 3
- Sankyo Ball Valve SS316 PSI 1000 WOGatribut:
- Material: Stainless Steel SS316
- Pressure (psi): 1000 W.O.G
- End Connection: Screwed or Buttweld
- Ball: SS316
- Body: SS316
- Handle: SS304
- Inscrewed Part: SS316
- Packing Ring: SS304
- Plastic Cover: Plastic
- STEM: SS316
- Seat: PTFE
- Stem Nut: SS304
- Stem Packing: PTFE
- Thrust Washer: PTFE
- monotaro Abrasive Hand Pad (Amplas Serabut)Deskripsi:Jenisnya umum dan bisa digunakan untuk berbagai keperluan. Menghilangkan karat dari pelat baja dan pipa, mengangkat kotoran, menghaluskan goresan produk aluminium, garis halus, lapisan cat, permukaan yang kasar sebelum laminasi.Produk ini juga sering disebut dengan Non Woven Abrasive Padatribut:
- Grit: #320
- Thickness (mm): about 8
- Abrasive Materials: Aluminium Oxide
- Dimensions (mm): 150x230
- KANAI Exhaust FilterDeskripsi:-Demonstrates performance according to the applications by adjusting the fiber materials and composition of the non-woven fabric. -For general air conditioning.-For outside air intake, circulation, and exhaust of painting booths. -Non-flame retardantatribut:
- Collection Efficiency: 70%
- Filtered Wind Speed: 2.5m/s
- Initial Pressure Loss: 49Pa
- Heat Resistant Temperature: 80°C
- Material: Polyester
- FUJI STAR (Sankyo-Rikagaku) Ultra Precision Polishing Filmatribut:
- Dimensions: 230x280mm
- Compatible Materials: Plastics, Metals, Precious Metals, Etc.
- Golden Flying Fish Sendok Stainless SteelDeskripsi:Sendok Makan Food Grade. Sendok stainless steel SM0203 – Golden Flying Fish. Kuat, tahan lama, tebal (1,6mm). Tidak mengubah rasa atau menimbulkan reaksi kimia pada makanan. Diproduksi di Indonesia dengan material stainless steel ber-SNI (Sertifikat Nasional Indonesia).atribut:
- Size (mm): 1.6
- Sankyo Non-Woven Fabric Abrasive Kenmaron SuperDeskripsi:-With the sharpness of "KENMARON" as is, fit along work has been improved.-Water resistance and oil resistance have been improved from "KENMARON."-Burring and blur polishing.-Burring for painting metal.-Surface preparation for vehicles.atribut:
- Finishing Equivalent Grit Designation: #3000
- Color: Orange
- Purpose of Use: Burring and blur polishing. Burring for painting metal. Surface preparation for vehicles.
- W x L: 150x230mm
- Kimberly-Clark WYPALL Roll Control Wipers L10 (Tissue Roll)Deskripsi:WYPALL L10 Roll Control Wipers are for multi-purpose used, e.g. hand drying, food preparation and surface wiping HACCP Certified 100% Cellulose contain no glues or additives. Designed as an effective, single-use wiper which helps to prevent cross-contamination. The lockable dispenser is available, helping to discourage pilferage and waste.- A technically advanced Roll Control Dispenser system- Lockable plastic dispenser with Dynamic Throat discourages pilferage and waste- Single sheet dispensing controls use- Single use wiper ensures no cross-contamination- 1 ply perforated rollatribut:
- Color: White
- Dimensions (cm): 18x28
- KINIK Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size (inch): 9 x 11
- Material: Silicon Carbide
Daftar Harga kertas non woven Terbaru January 2026
| Sankyo Non-Woven Fabric Abrasive Kenmaron Super | Rp409.900 |
| TRUSCO Non-Woven Fabric Pad | Rp98.900 |
| Sankyo Abrasive Paper Non-Woven Fabric KENMARON Super (Kertas Amplas) | Rp409.900 |
| FUJI STAR (Sankyo-Rikagaku) Super Ken Maron | Rp359.900 |
| TRUSCO Nonwoven Fabric Roll Waste | Rp349.900 |
| FUJI STAR (Sankyo-Rikagaku) Kenmaron | Rp59.900 |
| 3M Softback Sanding Sponge | Rp149.900 |
| Nagata Dial Analog Hanging Scale | Rp889.900 |
| TRUSCO No Slip Mat | Rp119.900 |
| Sankyo Ball Valve SS316 PSI 1000 WOG | Rp53.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)





















































































































































/P102022177-1.jpg)
%20Super%20Ken%20Maron/P102929061-1.jpg)

%20Kenmaron/2hP102929089-6.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/TRUSCO%20No%20Slip%20Mat/P101000865-1.jpg)

/P101000142-1.jpg)

%20Ultra%20Precision%20Polishing%20Film/P102929797-5.jpg)


/P102144251-1.jpg)
/5eP101000194-3.jpg)