Beli kertas newtop di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Abrasive Paper Waterproof (Kertas Amplas)
    Mulai

    Rp45.900

    TRUSCO Abrasive Paper Waterproof (Kertas Amplas)
    Deskripsi:
    Highly durable CWT paper is impregnated with oil and excellent in water resistance, it can be used widely from hard work to finishing. Finish polishing of the mold, polishing of the metal sample piece.
    atribut:
    • Dimensions (Width x Length) (mm): 228x280
    • Purpose of Use: Finish polishing of molding die, polishing of metal sample piece. Polishing of coating surface. Works such as woodwork and glass, etc. Repair of automobiles. Metal steel material base polishing, rust removal etc.
  2. monotaro Abrasive Paper Water Resistant (Kertas Amplas)
    Mulai

    Rp20.900

    monotaro Abrasive Paper Water Resistant (Kertas Amplas)
    Deskripsi:
    It can be used from finishing polishing from groundwood, metal, vehicle and other polishing, until polishing of plastics and so on. Water sharpening and sky grinding are possible with light force. For polishing metal, wood, plastic, pottery etc.
    atribut:
    • Sheet Size (mm): 230 x 280
    • Base Material: Kraft paper CW
    • Shape: Sheet type
    • Abrasive Material: Silicon Carbide
    • Compatible Materials: Metal, wood, plastic, pottery
  3. ABC (Battery) Baterai Alkaline AAA (A3)
    Rating:
    99% of 100
    (53)
    Mulai

    Rp13.900

    ABC (Battery) Baterai Alkaline AAA (A3)
    Deskripsi:
    Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR03/AAA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 9.8-10.5mm dan Total height : 43.5-44.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.
    atribut:
    • Size: AAA
    • Diameter (mm): 9.8-10.5
    • Total Height (mm): 43.5-44.5
    • Voltage (V): 1.5
    • SNI License: Yes
    • SNI Number: Plant 1 : 288/W/RE/B/IV.4/2015 Plant 1 : 322/W/RE/B/IV.4/2015
  4. KOKUYO Kertas Glossy Anti Air A4 180gsm (Kertas Fotocopy)
    Mulai

    Rp249.900

    KOKUYO Kertas Glossy Anti Air A4 180gsm (Kertas Fotocopy)
    Deskripsi:
    Because it is perfect water repellent, troublesome pouch processing is unnecessary. Because it is a polyester film which repels water with completely water resistant, it is most suitable for outdoor and posters to paste around water.
    atribut:
    • Paper Thickness (mm): 0.13
    • Size: A4
    • Type: Polyester film
    • Basis Weight (g/m²): 180
  5. Paperway Premium Coated Paper Arte
    Mulai

    Rp319.900

    Paperway Premium Coated Paper Arte
    Deskripsi:
    A splendid color art is displayed on Arte. Arte beautifully expresses a variety of colors and texture, awakening artistic inspiration and imagination for designers.
    atribut:
    • Size (cm): 65x100
  6. FUJI STAR (Sankyo-Rikagaku) Sky-Polishing Paper
    Mulai

    Rp11.900

    FUJI STAR (Sankyo-Rikagaku) Sky-Polishing Paper
    atribut:
    • Base Material: Cw
    • Dimensions: 230x280mm
  7. FUJI STAR (Sankyo-Rikagaku) Cloth File
    Mulai

    Rp14.900

    FUJI STAR (Sankyo-Rikagaku) Cloth File
    atribut:
    • Base Material: Cotton Cloth
    • Abrasive Material: AA
    • Dimensions: 230x280mm
  8. FUJI STAR (Sankyo-Rikagaku) Curved Surface Cloth File
    Mulai

    Rp27.900

    FUJI STAR (Sankyo-Rikagaku) Curved Surface Cloth File
    atribut:
    • Dimensions: 230x280mm
    • Abrasive Material: CC
    • Base Material: Cotton Cloth
  9. 3M Abrasive Paper Wet (Kertas Amplas)
    Mulai

    Rp999.900

    3M Abrasive Paper Wet (Kertas Amplas)
    Deskripsi:
    Uses silicon carbide abrasive grains to demonstrate sharp polishing power. Emphasis on flexibility. Product with excellent cost performance. Metal coating film polishing, woodwork coating film / fabric polishing, resin product / ceramic polishing
    atribut:
    • Base Material: Awt
    • Sheet Size (mm): 228x280
    • Suitable Material: Metal, woodwork, resin, ceramics
    • Abrasive: Silicon carbide
  10. BESTGUARD Abrasive Paper (Kertas Amplas)
    Mulai

    Rp3.900

    BESTGUARD Abrasive Paper (Kertas Amplas)
    Deskripsi:
    Black Silicon Carbide. Electro Coated. High Quality. Waterproof Paper.
  11. TRUSCO Abrasive Paper (Emery Cloth) (Kertas Amplas)
    Mulai

    Rp30.900

    TRUSCO Abrasive Paper (Emery Cloth) (Kertas Amplas)
    atribut:
    • Length (mm): 280
    • Width (mm): 230
    • Purpose of Use: Vehicles, ships, structural steel, metal furniture, steel furniture and equipment etc. Rust removal, dirt removal, burr removal. Break-in polishing of base. Polishing before painting, finish polishing.
  12. TAIYO Abrasive Abrasive Paper KSCW-SS Series (Kertas Amplas)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp4.900

    TAIYO Abrasive Abrasive Paper KSCW-SS Series (Kertas Amplas)
    Deskripsi:
    - Cocok untuk pengamplasan basah dan kering pada industrial metal dan body repair.- Amplas Waterproof.- Backing C-Paper.
    atribut:
    • Size (mm): 230x280
    • Type: Sandpaper Sheet
    • Material: C-Paper (Waterproof)
    • Use for: Metal, Coating
  13. KINIK Abrasive Paper Waterproof (Kertas Amplas)
    Mulai

    Rp3.900

    KINIK Abrasive Paper Waterproof (Kertas Amplas)
    atribut:
    • Size (inch): 9 x 11
    • Material: Silicon Carbide
  14. 3M Abrasive Paper Waterproof Gold (Kertas Amplas)
    Mulai

    Rp1.199.900

    3M Abrasive Paper Waterproof Gold (Kertas Amplas)
    Deskripsi:
    Uses silicon carbide abrasive grains to demonstrate sharp polishing power. Emphasis on grinding power. Product with excellent cost performance. Metal coating film polishing, woodwork coating film / fabric polishing, resin product / ceramic polishing
  15. 3M Abrasive Paper Mizutogi Gold (Kertas Amplas)
    Mulai

    Rp1.199.900

    3M Abrasive Paper Mizutogi Gold (Kertas Amplas)
    Deskripsi:
    By using silicon carbide abrasive grains, sharp polishing power is demonstrated. Water-resistant substrate treatment is applied. Automobiles, special vehicles, paint film polishing. Woodworking fabric polishing. Resin product coating film polishing. Polishing after other general metal processing.
    atribut:
    • Width (mm): 228
    • Particle Size (#): 150
    • Length (mm): 280
    • Number of Packages (Sheets): 500
  16. TRUSCO Abrasive Paper (Kertas Amplas)
    Mulai

    Rp90.900

    TRUSCO Abrasive Paper (Kertas Amplas)
    Deskripsi:
    Durable cotton cloth is used for the base material, it is hard to tear, it is rust of roughness, old paint peeling, especially if it is by hand sharpening of metallic base material, it is best for finish polishing.
    atribut:
    • Specifications: JIS R6251 Standard Product (GBS-1200 is Excluded)
    • Width x Length (mm): 230 x 280
    • Purpose of Use: Vehicles, ships, structural steel, metal furniture, steel furniture and equipment etc. Rust removal, dirt removal, burr removal. Break-in polishing of base. Polishing before painting, finish polishing.
  17. York Wet or Dry Paper Sheets
    Mulai

    Rp6.900

    York Wet or Dry Paper Sheets
    Deskripsi:
    These abrasive paper sheets have silicon carbide, waterproof-resin bonded to paper. They are suitable for wet and dry use, making them versatile. There are a variety of grades in this range of sheets.
    atribut:
    • Application: Polishing & Finishing
    • Length (mm): 280
    • Width (mm): 230
    • Backing Material: Paper
    • Abrasive Material: Silicon Carbide
  18. TORA Abrasive Paper (Kertas Amplas)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp2.900

Daftar Harga kertas newtop Terbaru March 2026
TRUSCO Abrasive Paper Waterproof (Kertas Amplas)Rp45.900
Daikoku Industry Table Mat White Wisteria CreamRp269.900
monotaro Abrasive Paper Water Resistant (Kertas Amplas)Rp20.900
ABC (Battery) Baterai Alkaline AAA (A3)Rp13.900
KOKUYO Kertas Glossy Anti Air A4 180gsm (Kertas Fotocopy)Rp249.900
Paperway Premium Coated Paper ArteRp319.900
FUJI STAR (Sankyo-Rikagaku) Sky-Polishing PaperRp11.900
FUJI STAR (Sankyo-Rikagaku) Cloth FileRp14.900
FUJI STAR (Sankyo-Rikagaku) Curved Surface Cloth FileRp27.900
3M Abrasive Paper Wet (Kertas Amplas)Rp999.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)