Beli kertas kraft roll di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Samson Kraft Paper Sheetatribut:
- Width (cm): 90
- Length (cm): 120
- Color: Brown
- AVON Kraft Paper 70gsmDeskripsi:Manufactured from pure wood pulp. This gives the pure kraft paper properties of higher strength and makes it a more durable paper with a higher burst strength than imitation kraft paper. 70gsm.Features and Benefits - Manufactured from pure wood pulp.- More durable and stronger than imitation kraft paperNotes- Images are for illustration purposes only.atribut:
- Type: Roll
- Length (m): 285
- Material: Kraft
- Weight (g/m²): 70
- monotaro Kraft Paper for Wrapping (Thick Type 70g)Deskripsi:Packing, packaging, as a buffer materialatribut:
- Length (m): 27
- Material: Kraft paper
- Type: Heavyweight
- Thickness (mm): About 0.1
- Basis Weight (g/m²): 70
- Color: Brown
- monotaro Kraft Paper for Wrapping (Thin Type 50g) (Kertas Coklat)Deskripsi:Packing, packaging, as a buffer materialatribut:
- Material: Kraft paper
- Color: Brown
- Length (m): 27
- Thickness (mm): About 0.07
- Basis Weight (g/m²): 50
- Type: Light soy
- NACHI TAPE Lakban Kraft (Solasi / Selotip)Deskripsi:Kraft tape atau lakban kertas, berbeda dengan masking tape. Lakban ini terbuat dari kertas kraft berbahan PE. Berfungsi sebagai bahan pelapis. Biasanya kraft tape dipakai dalam aplikasi karton, splicing, packing kemasan export, menyambung kertas, dan pekerjaan lainnya.atribut:
- Size (mmxyard): 48x14
- Color: Brown
- Width (mm): 48
- Length (yard): 14
- Thickness (micron): 145 ± 15
- AVON Waxed Kraft Paper RollsDeskripsi:A water-resistant paper made by waxing on both sides, frequently used for the wrapping of engineering components. Images are for illustration purposes onlyatribut:
- Width (mm): 900
- Material: Kraft
- Type: Roll
- monotaro.id Sampul Samson BoxyDeskripsi:SAMPUL SAMSON BOXY 8GR ISI 1Sampul Samson Boxy 8Gr @1.Sampul Berfungsi :- Melindungi Buku Dari Kerusakan.- Meningkatkan Kreativitas.- Membuat Buku Lebih Awet.atribut:
- Length (cm): 29.7
- Height (cm): 0.2
- Width (cm): 20
- AVON Imitation Kraft Paper Unglazed 88gsmDeskripsi:Strong and renewable recycled kraft paper rolls. Features and Benefits- Manufactured from recycled kraft paper pulp - better for the environment - Versatile and suitable for most applications - Has a lower burst strength than pure kraft paperNotes- 90gsm- Images are for illustration purposes onlyatribut:
- Type: Roll
- Length (m): 220
- Material: Kraft
- Weight (g/m²): 88
- AVON Kraft Union Waterproof PaperDeskripsi:A water-resistant paper made by waxing on both sides, frequently used for the wrapping of engineering components. Images are for illustration purposes onlyatribut:
- Material: Kraft
- Width (mm): 900
- Type: Roll
- Length (m): 100
- Non Brand Kraft Paper 80gsmatribut:
- Size (gsm): 80
- Width (cm): 70
- Length (m): 450
- monotaro Polycross Paper (Paper Thickness 50G) 5 PackDeskripsi:Packing, packaging, as a buffer materialatribut:
- Type: Heavyweight
- Color: Brown
- Length (m): 30
- Width (mm): 1200 (of which, pasting PE cross one side of about 1050mm in the center)
- Material: Kraft paper + PE cross (4 x 3)
- Basis Weight (g/m²): 50
- PaperOne Copy Paper A4 75gsm (Kertas HVS / Fotocopy)Deskripsi:Copier Paper ukuran A4 atau ukuran 21.0x29.7cm dengan variasi ketebalan 70-80 gsm. Ramah lingkungan, 100% berbahan serat dari perkebunan bersertifikat PEFC. Ketebalan tinggi sehingga memungkinkan pencetakan dupleks (dua sisi) dengan nuansa kertas yang baik. Opacity tinggi yang tidak tembus pandang. Tingkat keputihan kertas yang tinggi, kontras dengan kejelasan cetak yang tajam. Kelembutan tinggi dengan kualitas cetak yang tajam, segar dan jelas dengan nuansa kertas yang halus. Tepi potong yang presisi. Performa bebas masalah dan aman pada printer. Teknologi Cetak HD ProDigi, Peningkatan teknologi permukaan untuk pencetakan warna inkjet/laser yang lebih baik. Sangat cocok digunakan untuk laporan kantor, buletin, salinan proposal, grafik, memo, resume, tesis, esai dan surat.atribut:
- Size: A4
- Paper Type: HVS Copier Paper
- Number of Sheets: 500
- Color: White
- Paper Weight (gsm): 75
- Size (mm): 210x297
- Sinar Dunia Kertas KadoDeskripsi:Kertas kado SIDU hadir dengan 2 (dua) tipe desain, Batik dan Motif. Memiliki permukaan yang halus berbahan Art paper dan HVS sangat cocok untuk pembungkus kado.Tersedia dalam banyak desain yang menarik sesuai dengan kebutuhan Anda.atribut:
- Size (cm): 49x64
- monotaro Lakban Kraft Bisa Dilaminasi (Solasi / Selotip)Deskripsi:Produk ini juga sering disebut dengan Lakban Kertasatribut:
- Pressure-sensitive adhesive force (N / 10mm): 4.02
- Tape Thickness (mm): 0.139
- Tape Width (mm): 50
- Primary use: For packing
- Base Material: Kraft paper (PE laminated)
- Tack (ball No.): 14
- A pressure-sensitive adhesive: Synthetic rubber-based
- Tape Length (m): 50
- Tensile strength (N / 10mm): 59
- Kraft Keju Cakeatribut:
- Size (g): 16
Daftar Harga kertas kraft roll Terbaru March 2026
| Samson Kraft Paper Sheet | Rp7.900 |
| AVON Kraft Paper 70gsm | Rp1.799.900 |
| monotaro Kraft Paper for Wrapping (Thick Type 70g) | Rp499.900 |
| monotaro Kraft Paper for Wrapping (Thin Type 50g) (Kertas Coklat) | Rp379.900 |
| NACHI TAPE Lakban Kraft (Solasi / Selotip) | Rp1.399.900 |
| AVON Waxed Kraft Paper Rolls | Rp1.299.900 |
| Samson Amplop Coklat | Rp64.900 |
| monotaro.id Sampul Samson Boxy | Rp4.900 |
| Nishiki King Cup Brush | Rp109.900 |
| AVON Imitation Kraft Paper Unglazed 88gsm | Rp1.599.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)





















































































































































/95P103183329-1.jpg)
%20(Kertas%20Coklat)/9eP103183338-1.jpg)
/0nP108596023-1.jpg)






/hqP104662638-3.jpg)

%205%20Pack/ihP103184665-1.jpg)
/5aP107822190-6.jpg)

/7vP103179283-1.jpg)