Beli kertas karton duplex uk 80x60 cm di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Concorde Kertas Cover Warna A4 90gsmatribut:
- Size: A4 90g
- Diamond Map Map Karton 5002atribut:
- Color: Blue
- Size: Folio
- Naga Mas Kertas Buffalo F4atribut:
- Size: Folio
- Elit Papers Kertas Fancy Paper Karton 235gsm (Kertas Undangan / Sertifikat)atribut:
- Paper Gramation (g): 235
- Size (cm): 79x109
- IRIS OHYAMA Cardboard BoxDeskripsi:-Since the storage indication is printed directly on the cardboard, you can choose the exact matches to the stored products.atribut:
- Thickness: 5mm
- Material: Cardboard
- Biola Map Kartonatribut:
- Color: Sneel Blue
- Diamond Map Map Karton 5002atribut:
- Size: Folio
- Biola Map Karton (Map Kertas)atribut:
- Color: Snell Yellow
- Size: Folio
- Maeda Shell Service LLFA Tape RedDeskripsi:This is a silicone rubber tape that fuses and fuses together without using an adhesive component. Its high fusing power is hardly affected by temperature and humidity, and it is characterized by fusing in water and extremely little aging.atribut:
- Thickness (mm): 1
- Width (mm): 25.4
- Length (m): 10.91
- Use: As a repair product for industrial use such as repairing leaks such as water leaks, air leaks, oil leaks, and insulation treatment of high-voltage wires.
- Hardness: 55-65
- Operating Temperature Range (°C): -90 to +260
- TRUSCO Number: 397-8176
- Wipro Electric Chain Hoist 1 Phase Heavy Duty (Katrol Electric)atribut:
- Voltage (V): 230
- Dimension C (mm): 250
- Dimension D (mm): 245
- Load Chain Diameter (mm): 7.1
- Motor Power 220V (kW): 1.1
- Phase: 1
- Elephant Electric Chain Hoist 1 SpeedDeskripsi:Our new Torcon overload protection device is a slip clutch style. In the event of an overload, the device actuates and prevents the hoist from continuing to lift. This mechanism protects the hoist from damage.MAS series motorized trolley, three phase, single speed, slower traversing speed, for combination with the FA series electric chain hoistsMAF series motorized trolley, three phase, single speed, faster traversing speed, for combination with the FA series electric chain hoistsMB series motorized trolley, three phase, dual speed, for combination with the FA series electric chain hoistsTrolleys come with pivoting adapter for hook to hook type suspension or lug type suspensionatribut:
- Load Capacity (t): 0.5
- Naga Mas Kertas Buffalo A4atribut:
- Size: A4
Daftar Harga kertas karton duplex uk 80x60 cm Terbaru October 2025
Concorde Kertas Cover Warna A4 90gsm | Rp11.000 |
Concorde Kertas Cover A4 220gsm | Rp12.000 |
Diamond Map Map Karton 5002 | Rp109.900 |
Naga Mas Kertas Buffalo F4 | Rp78.000 |
Elit Papers Kertas Fancy Paper Karton 235gsm (Kertas Undangan / Sertifikat) | Rp1.599.900 |
IRIS OHYAMA Cardboard Box | Rp319.900 |
Biola Map Karton | Rp4.000 |
Fujita Map Karton No 100 | Rp279.900 |
Diamond Map Map Karton 5002 | Rp3.000 |
Biola Map Karton (Map Kertas) | Rp109.900 |
Data diperbarui pada 21/10/2025 (Harga belum termasuk PPN)