Beli kertas karbon daito folio di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KO-KEN Impact Socket 10400Aatribut:
- Socket Form: 6 corners
- Mitutoyo Magnetic StandDeskripsi:Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.atribut:
- Holding power (N): 600
- Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.atribut:
- Accuracy (µm): 10
- Mitutoyo Universal Magnetic StandDeskripsi:Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.atribut:
- Applicable Holding Stem Dia. (mm): ø6, ø8, ø9.53 (3/8inch)
- Clamping Force (N): 600
- Dovetail Groove: Provided
- Remarks: With mechanical locking system
- CRC SP-400 Corrosion Inhibitor (Pelumas Anti Karat)Deskripsi:SP-400 CORROSION INHIBITORDESCRIPTION:Long-term indoor/outdoor corrosion inhibitor that provides protection of all equipment subject to heat, humidity, chemicals or severely corrosive atmospheres. Use on machined surfaces & assemblies subjected to long periods of storage. Indoor/Outdoor protection up to 2 years.APPLICATIONS:Motors, shafts, equipment exposed to elements, outdoor storage of raw materials & finished stock.atribut:
- Appearance: Dark Amber Viscous Liquid
- KRISBOW Magnetic StandDeskripsi:This product can be adjusted at any direction and position, and can be made fixed by trimming device and swallow tailed slot clamp, through hydraulic force.atribut:
- Holding Stem (mm): 6.5 (slot), 8+0.02 (hole)
- Dimensions (mm): 35x30x35
- Work Magnetic Force (kg): 25
- Stem Length (mm): 165
- KRISBOW Magnetic StandDeskripsi:- This product can be adjusted at any direction and position, and can be made fixed by trimming device and swallow tailed slot clamp, through hydraulic force- Instant mounting and dismounting- Use magnetic force to prefent damage to indicatoratribut:
- Holding Stem (mm): 8+0.02
- Holes: 8,02 mm
- Release Method: Manual
- WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)Deskripsi:WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
- Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
- CRC CO Contact Cleaner (Pembersih Komponen Elektronik)Deskripsi:Pembersih contact cleaner yang tidak mengandung zat berbahaya : VOC, Non-Chlorinated, Non-Flammable, Plastic Safe, NSF K2 registered.atribut:
- Appearance: Colorless Volatile Liquid
- CRC Anti Rust Corrosion Inhibitor (Pelumas Anti Karat)Deskripsi:SP-350 CORROSION INHIBITOR, 11 WT OZModel#: 03262DESCRIPTION:Superior lubrication and corrosion protection for metal parts and assemblies that are stored indoors. Protection lasts up to 2 years. Promotes easy start-up of stored equipment.APPLICATIONS:Precision machine surfaces, protective coating for assemblies in storage or in shipment, start-up lubricant for stored machinery.atribut:
- Net Fill: 11 Wt Oz
- Appearance: Tan Creamy Liquid
- DOT Proper Shipping Name: Aerosols, Flammable, Limited Quantity
- Propellant: Carbon Dioxide
- Niigata Seiki (SK) Zerust FilmDeskripsi:Zerust Film SKZF-60135. Plastic film with volatile corrosion inhibitors for storage of ferrous metals (Gauge blocks, tools, steel parts, molds, etc). - Just put in the bag to protect from rust, Significantly reduce daily workload - Eliminate cumbersome and antirust coatings - Bag slowly releases rust preventive compound - Zerust coating adapted to inhibit moisture - Even effective in humid environments - Dimension (WxL) : 60x135mm - Quantity: 20pcs/set Expiration date: 3 years from date of purchase (Recommended storage environment: temperature 30degrees C or less, humidity 50% or less, store in cool, dark location).
- Hishiko Magnetic Sweeperatribut:
- Applications: Cleans floor by attracting and removing scraps; Release scraps by stepping a pedal
- WD-40 Specialist White Lithium Grease (Gemuk Semprot)Deskripsi:WD-40 Specialist White Lithium GreasePELUMAS ANTI KARAT YANG MELEKATFungsi: Solusi yang memberikan pelumasan & lapisan perlindungan melawan korosi jangka Panjang, tidak akan menetes atau berceceran. Mengurangi gesekan antar logam sehingga peralatan Anda berjalan dengan lancar. Dapat digunakan pada sambungan logam yang menahan beban, tahan suhu -17C sampai +148C, tahan panas & air.- Cocok digunakan pada sambungan antar logam- Melekat pada permukaan disegala kondisi cuaca- Ideal digunakan untuk pekerjaan beratPenggunaan Aplikasi:- Bearing- Piston- Pompa Air- Rel Pintu- Shock Absorberatribut:
- Volume (ml): 360
Daftar Harga kertas karbon daito folio Terbaru October 2026
| KO-KEN Impact Socket 10400A | Rp42.999.900 |
| Mitutoyo Magnetic Stand | Rp1.299.900 |
| Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang) | Rp709.900 |
| Mitutoyo Universal Magnetic Stand | Rp7.299.900 |
| CRC SP-400 Corrosion Inhibitor (Pelumas Anti Karat) | Rp279.900 |
| Mitutoyo Magnetic Stand | Rp1.099.900 |
| KRISBOW Magnetic Stand | Rp629.900 |
| KRISBOW Magnetic Stand | Rp309.900 |
| WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna) | Rp60.900 |
| Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang) | Rp21.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/P102944561-1.jpg)

/P102076224-1.jpg)



/0cP101000012-28.jpg)
/P102944578-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/CRC%20CO%20Contact%20Cleaner%20(Pembersih%20Komponen%20Elektronik)/P102075708-1.jpg)
/P102076217-1.jpg)
%20Zerust%20Film/P102225196-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/Hishiko%20Magnetic%20Sweeper/P102116074-1.jpg)
/emP101515526-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/WD-40%20Specialist%20White%20Lithium%20Grease%20(Gemuk%20Semprot)/ayP101574394-9.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)