Beli kertas foil omega di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Magnet Sheet (Board Type) With Gloss (Magnet Lembaran)Deskripsi:It can be written with a white board marker, and it can be erased with an eraser. Bulletin notes It is very convenient to use for purposes. You can easily cut with scissors. With a smooth magnetic surface, the place to paste is not scratched. Isotropic magnet.atribut:
- Thickness (mm): 0.8
- Color: Yellow
- Material (Front / Back): PVC / rubber magnet
- Dimensions (mm): 200x300
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- TRUSCO Magnet Sheetatribut:
- Color: White
- Dimensions (mm): 100 x 300
- Thickness (mm): 0.8
- Weight (g): 80
- monotaro Magnet Sheet (Board Type) with Gloss (Magnet Lembaran)Deskripsi:It can be written with a white board marker, and it can be erased with an eraser. Bulletin notes It is very convenient to use for purposes. You can easily cut with scissors. With a smooth magnetic surface, the place to paste is not scratched. Isotropic magnet.atribut:
- Thickness (mm): 0.8
- Dimensions (mm): 200x300
- e-Print Kertas Inkjet Double Matte Bolak BalikDeskripsi:Salah satu produk paper e-Print yang dapat digunakan untuk mencetak bolak balik dengan textur doff.Biasa digunakan untuk mencetak foto keluarga, sampul laporan, dll - Ukuran : F4 - Ketebalan : 220gsm - Isi dalam kemasan : 20 sheetsatribut:
- Color: White
- Thickness (g): 220
- TRUSCO Papan Tulis (Tipe Papan Magnet)Deskripsi:In case of pasting the product on except for steel surface, accessory does not absorb onto.atribut:
- Color: White
- Specifications: Magnet Supported.
- e-Print Kertas Stiker A4 Matteatribut:
- Size: 100g
- e-Print Kertas InkjetDeskripsi:Salah satu produk paper e-Print yang dapat digunakan untuk mencetak dengan permukaan yang Doff.Biasa digunakan untuk mencetak foto keluarga, sampul laporan, dll - Ukuran : A3 - Ketebalan : 130gsm - Isi dalam kemasan : 20 sheets
- SANKEI KIKOM Magnet SheetDeskripsi:-A glossy sheet.-It can be erased by whiteboard marker.-A convenient sheet that can be cut with scissors.atribut:
- Material: Rubber Magnet
- monotaro Kertas Magnetik A4Deskripsi:Magnetic sheet which can be printed directly! Since it is unnecessary to paste conventional printed matter on a magnet sheet, original postings can be easily created. Because the material is paper, you can cut it to your favorite shape with scissors or cutter.. For steel boards, white boards, bulletins such as lockers and doors.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Compatible: Inkjet
- Material: Paper, magnet sheet
- Color: White
- Specification: Surface magnetic flux density: 90 or more
- Thickness (mm): 0.3
- Size: A4
- Adsorption Force (N/cm²): 0.25
- Dimensions (mm): 210 x 297
- Quantity (sheets): 5
- MagX Magnetic SheetDeskripsi:-Adhesive tape is stuck on the front side, the back side is a magnet sheet.-It has already cut and can be used immediately. -Cut Typeatribut:
- 1-Piece Size: 30x29mm
- W x L x Thickness: 100x300x0.8mm
- PaperOne Kertas HVS Digital A4 100gsm (Kertas Fotocopy)Deskripsi:Copier Paper ukuran A4 atau ukuran 21.0x29.7cm dengan variasi ketebalan 70-80 gsm. Ramah lingkungan, 100% berbahan serat dari perkebunan bersertifikat PEFC. Ketebalan tinggi sehingga memungkinkan pencetakan dupleks (dua sisi) dengan nuansa kertas yang baik. Opacity tinggi yang tidak tembus pandang. Tingkat keputihan kertas yang tinggi, kontras dengan kejelasan cetak yang tajam. Kelembutan tinggi dengan kualitas cetak yang tajam, segar dan jelas dengan nuansa kertas yang halus. Tepi potong yang presisi. Performa bebas masalah dan aman pada printer. Teknologi Cetak HD ProDigi, Peningkatan teknologi permukaan untuk pencetakan warna inkjet/laser yang lebih baik. Sangat cocok digunakan untuk laporan kantor, buletin, salinan proposal, grafik, memo, resume, tesis, esai dan surat.atribut:
- Size: A4
- Paper Type: Presentation Digital
- Color: White
- Paper Weight (gsm): 100
- Size (mm): 210x297
Daftar Harga kertas foil omega Terbaru January 2026
| TRUSCO Magnet Lembaran | Rp33.900 |
| monotaro Magnet Sheet (Board Type) With Gloss (Magnet Lembaran) | Rp43.900 |
| TRUSCO Magnet Sheet | Rp33.900 |
| monotaro Magnet Sheet (Board Type) with Gloss (Magnet Lembaran) | Rp45.900 |
| e-Print Kertas Inkjet Double Matte Bolak Balik | Rp58.900 |
| TRUSCO Papan Tulis (Tipe Papan Magnet) | Rp549.900 |
| e-Print Kertas Stiker A4 Matte | Rp43.900 |
| e-Print Kertas Inkjet | Rp47.900 |
| SANKEI KIKOM Magnet Sheet | Rp50.900 |
| monotaro Kertas Magnetik A4 | Rp75.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)




















































































































































%20With%20Gloss%20(Magnet%20Lembaran)/fuP101567570-12.jpg)

%20with%20Gloss%20(Magnet%20Lembaran)/P102238295-1.jpg)

/o6P101000870-2.jpg)





/7vP102134283-22.jpg)