Beli kertas coklat polos di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Yutaka Make Package PaperDeskripsi:-Resistant against tearing and ripping. -For general packaging.-Packing, cushioning material, curing, etc.atribut:
- Color: Craft
- Thickness: 1.95mm
- Material: Paper
- W x L: 900mmx5m
- Samson Kraft Paper Sheetatribut:
- Width (cm): 90
- Length (cm): 120
- Color: Brown
- Sinar Dunia Kertas KadoDeskripsi:Kertas kado SIDU hadir dengan 2 (dua) tipe desain, Batik dan Motif. Memiliki permukaan yang halus berbahan Art paper dan HVS sangat cocok untuk pembungkus kado.Tersedia dalam banyak desain yang menarik sesuai dengan kebutuhan Anda.atribut:
- Size (cm): 49x64
- monotaro Kraft Paper for Wrapping (Thin Type 50g) (Kertas Coklat)Deskripsi:Packing, packaging, as a buffer materialatribut:
- Material: Kraft paper
- Color: Brown
- Length (m): 27
- Thickness (mm): About 0.07
- Basis Weight (g/m²): 50
- Type: Light soy
- monotaro Kraft Paper for Wrapping (Thick Type 70g)Deskripsi:Packing, packaging, as a buffer materialatribut:
- Length (m): 27
- Material: Kraft paper
- Type: Heavyweight
- Thickness (mm): About 0.1
- Basis Weight (g/m²): 70
- Color: Brown
- AVON Kraft Paper 70gsmDeskripsi:Manufactured from pure wood pulp. This gives the pure kraft paper properties of higher strength and makes it a more durable paper with a higher burst strength than imitation kraft paper. 70gsm.Features and Benefits - Manufactured from pure wood pulp.- More durable and stronger than imitation kraft paperNotes- Images are for illustration purposes only.atribut:
- Type: Roll
- Length (m): 285
- Material: Kraft
- Weight (g/m²): 70
- AVON Waxed Kraft Paper RollsDeskripsi:A water-resistant paper made by waxing on both sides, frequently used for the wrapping of engineering components. Images are for illustration purposes onlyatribut:
- Width (mm): 900
- Material: Kraft
- Type: Roll
- monotaro Polycross Paper (Paper Thickness 50G) 5 PackDeskripsi:Packing, packaging, as a buffer materialatribut:
- Type: Heavyweight
- Color: Brown
- Length (m): 30
- Width (mm): 1200 (of which, pasting PE cross one side of about 1050mm in the center)
- Material: Kraft paper + PE cross (4 x 3)
- Basis Weight (g/m²): 50
- RHINO Mesin Las Inverter MMADeskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
- Protection Class: IP21
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency: 85
- monotaro.id Sampul Samson BoxyDeskripsi:SAMPUL SAMSON BOXY 8GR ISI 1Sampul Samson Boxy 8Gr @1.Sampul Berfungsi :- Melindungi Buku Dari Kerusakan.- Meningkatkan Kreativitas.- Membuat Buku Lebih Awet.atribut:
- Length (cm): 29.7
- Height (cm): 0.2
- Width (cm): 20
- AVON Kraft Union Waterproof PaperDeskripsi:A water-resistant paper made by waxing on both sides, frequently used for the wrapping of engineering components. Images are for illustration purposes onlyatribut:
- Material: Kraft
- Width (mm): 900
- Type: Roll
- Length (m): 100
- PaperOne Copy Paper A4 75gsm (Kertas HVS / Fotocopy)Deskripsi:Copier Paper ukuran A4 atau ukuran 21.0x29.7cm dengan variasi ketebalan 70-80 gsm. Ramah lingkungan, 100% berbahan serat dari perkebunan bersertifikat PEFC. Ketebalan tinggi sehingga memungkinkan pencetakan dupleks (dua sisi) dengan nuansa kertas yang baik. Opacity tinggi yang tidak tembus pandang. Tingkat keputihan kertas yang tinggi, kontras dengan kejelasan cetak yang tajam. Kelembutan tinggi dengan kualitas cetak yang tajam, segar dan jelas dengan nuansa kertas yang halus. Tepi potong yang presisi. Performa bebas masalah dan aman pada printer. Teknologi Cetak HD ProDigi, Peningkatan teknologi permukaan untuk pencetakan warna inkjet/laser yang lebih baik. Sangat cocok digunakan untuk laporan kantor, buletin, salinan proposal, grafik, memo, resume, tesis, esai dan surat.atribut:
- Size: A4
- Paper Type: HVS Copier Paper
- Number of Sheets: 500
- Color: White
- Paper Weight (gsm): 75
- Size (mm): 210x297
- Swallow Kamper Toilet BolaDeskripsi:Penghilang bau bermutu tinggi.Letakan 2-3 buah kamper pada toilet, pot urinoir, kamper toilet ini efektif untuk menghilangkan bau, mencegah serangga dan penjamuran.Depkes RI PKD 20606600391
Daftar Harga kertas coklat polos Terbaru April 2026
| Yutaka Make Package Paper | Rp209.900 |
| Samson Kraft Paper Sheet | Rp7.900 |
| Sinar Dunia Kertas Kado | Rp32.900 |
| monotaro Kraft Paper for Wrapping (Thin Type 50g) (Kertas Coklat) | Rp369.900 |
| monotaro Kraft Paper for Wrapping (Thick Type 70g) | Rp519.900 |
| AVON Kraft Paper 70gsm | Rp1.799.900 |
| Samson Amplop Coklat | Rp64.900 |
| AVON Waxed Kraft Paper Rolls | Rp1.299.900 |
| monotaro Polycross Paper (Paper Thickness 50G) 5 Pack | Rp1.499.900 |
| RHINO Mesin Las Inverter MMA | Rp1.199.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)






















































































































































%20(Kertas%20Coklat)/9eP103183338-1.jpg)
/95P103183329-1.jpg)



%205%20Pack/ihP103184665-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Mesin%20Las%20Inverter%20MMA/P102113899-4.jpg)





/5aP107822190-6.jpg)

/P102069912-2.jpg)