Beli kenwood tape di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kenwood Handy Talky (HT)atribut:
- Antenna Impedance (ohm): 50
- Battery Life (Figures Approximate): with KNB-63L : (6 / 8.5 / 10.5 Hours), with KNB-65L : (8 / 11.5 / 14 Hours), with BT-16 : (6 / 8 / 10 Hours)
- Frequency Range (MHz): TX : 136 - 174, RX : 136 - 174
- Frequency Stability (ppm): ±2.5
- Maximum Frequency Deviation (kHz): Within ±5
- Microphone Impedance (kΩ): 2
- Mode: F3E, F2D
- Modulation: Reactance Modulation
- Moduration Distortion: Less Than 5 % (300 Hz - 3 kHz)
- Operating Temperature Range (°C): -20 -+60
- Operating Voltage (V DC): 6.0 - 9.0 (Standard Voltage DC 7.4 V)
- RF Power Output: High : (5.5 W), with BT-16 : (Approx.3.5 W), Mid : (2 W), Low : (1 W)
- Kenwood Kitchen Machine Chef XLDeskripsi:Bring great tasting food to the table with this reliable kitchen machine. Designed to make light work of food preparation, this product will help you to create an array of dishes with ease.Dedicated bowl toolsWhether you’re using the K-Beater to makatribut:
- Body Material: Die Cast Metal
- Color: Silver
- Speed: Variable + Pulse
- Bowl size (L): 6.7
- Capacity Cake (kg): 4.55
- Capacity Dough (kg): 2.56
- Capacity Egg Whites: 16
- Capacity Flour for Pastry (g): 910
- Kenwood RIGDeskripsi:Good for mobile purposes in vehicles, performance is quite powerful, features multiple scans and memory names. Quality audio with speakers in the front area with a size of 5.8 x 3.5 cm. Its toughness is in accordance with MIL-STD. Friendly button at night because it lights up.atribut:
- Dimensions (mm): 160x43x126
- Output Power (W): Max. 65
- Kenwood Electric Knifeatribut:
- Part Number: KN650A
- Blade Material: Stainless steel
- Color: White
- Kenwood Sandwich MakerDeskripsi:Sandwich Maker White SM650Not just a sandwich maker, but a grill, griddle and waffle maker too.Convenient, quick and easy to use, there's so much you can do with the white Kenwood Sandwich Maker SM650. From tasty cheese toasties, sandwich melts and panini, experiment with different fillings for your perfect toasted sandwich. Grill vegetables and kebabs for healthy nutritious meals. Make sweet snacks and desserts such as waffles, pancakes and fruit turnovers. And for savoury snacks and meals try omelettes, calzones and crispy burritos.-VersatilityThe 700W Kenwood SM650 Sandwich Maker has capacity for two rounds of sandwiches / four slices. It comes with three sets of removable cooking plates - triangle sandwich plates, waffle plates and grill / griddle plates - designed to toast, grill and griddle a variety of foods. The plates are non-stick coated so that food can easily be served and for easy cleaning. There are plate release catches and the plates have handles on each side for better handling.-SimplicityA safety latch ensures the sandwich toaster remains closed when in use and rubberised feet ensure it stays in one place. When in use as a griddle, it opens flat for ease of cooking. There are 'on / off' and 'ready' neon indicators to show the power state of the sandwich maker and when it is ready to start cooking. And ergonomically-designed carrying handles make the Kenwood Sandwich Maker SM650 easy to move and store in the kitchen.atribut:
- Color: White
- Body Material: Plastic
- Kenwood Meat GrinderDeskripsi:Meat Grinder White MG450A powerful, time and money saver in your kitchen. The 1400W Kenwood Meat Grinder MG450 with high gloss white finish, brushed metal detailing and sturdy design makes it the perfect fit for a modern kitchen.-VersatilityThis mod
- NITTO Dollyatribut:
- Material: Stainless steel (SUS304), Caster fitting:Steel (Finishing:Trivalent chrome plating), Wheels:Rubber
- Specification: 2 Free casters, 2 casters including free stopper
- Alinco Handy TalkyDeskripsi:Alinco DJ-196Alinco telah merilis 2 HT yang menetapkan standar baru dalam fitur, kenyamanan dan pengoperasian yang mudah memiliki memori layar alfanumerik untuk memudahkan pengaturan. Handy Talky ini memiliki desain ergonomis dan 5 watt output baterai standar. dengan fitur CTCSS encode + decode, DCS dan nada, semua termasuk tanpa biaya tambahan
- Teno Handy Talkie (HT)atribut:
- Frequency Range (MHz): 136-174
- Channel Capacity: 256
- Frequency Stability (ppm): ±2.5
- Operating Voltage (V): DC 7.4
- Antenna Impedance: 50Ω
- Current (A): ≤ 1.6
- Dimensions (mm): 120x55x33
- Intermediation Distorion: < 10%
- Output Power (W): <8W(H) >3W(L)
- Rogers Underseat SubwooferDeskripsi:Active 2.1 Underseat Subwoofer 10inch.atribut:
- Screen Size: 10inch
- Cap Enaak Susu Kental Manis Kalengatribut:
- Size (g): 370
- DreamWave Speaker Venture (Sound System)Deskripsi:VENTUREBest-in-Class sound performance for the extreme outdoor enthusiast.Venture is the world’s first and only all-in-one portable Bluetooth speaker and walkie-talkie two way radio that goes anywhere and everywhere you go. This powerful 5W speaker haatribut:
- Battery Life: 3600mAh
- Dimensions: 146x74x43.5mm
- Playtime: Up to 10hours (5 hours at max volume, full bass status)
- Power: 5W RMS
- Splashproof: IPX5
- Kenwood Kettle JKatribut:
- Part Number: 8.0WJKP25001/2
- Daytona GIVI Screen D501St Mp3atribut:
- Main Compatible Vehicle: MP3 125/250/400 (06-08)
Daftar Harga kenwood tape Terbaru January 2026
| Kenwood Handy Talky (HT) | Rp2.999.900 |
| Kenwood Kitchen Machine Chef XL | Rp8.599.900 |
| Kenwood RIG | Rp5.499.900 |
| Kenwood Handsfree Spiral | Rp70.900 |
| BOSCH Kitchen Machine | Rp7.599.900 |
| Kenwood Electric Knife | Rp999.900 |
| Kenwood Sandwich Maker | Rp1.699.900 |
| Kenwood Meat Grinder | Rp2.399.900 |
| NITTO Dolly | Rp2.199.900 |
| Alinco Handy Talky | Rp1.399.900 |
Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Kenwood%20Handy%20Talky%20(HT)/7xP103634285-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Kenwood%20RIG/86P103634294-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Kenwood%20Handsfree%20Spiral/1uP103457066-1.jpg)





%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Alinco%20Handy%20Talky/irP105064675-1.jpg)
/P103057477-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Teno%20Handy%20Talkie%20(HT)/beP101560410-7.jpg)


/P102943106-1.jpg)