Beli kenmaster tool di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KYOTO TOOL (KTC) Set Kunci Sok 3/8inchatribut:
- Outlet Corner (sq.): 9.5 mm
- Kenmaster Kotak PerkakasDeskripsi:Tool Box atau tempat penyimpanan perkakas yang cocok untuk menyimpan berbagai macam perkakas milik anda. Penyimpanan perkakas seperti kunci-kunci, obeng-obeng dan peralatan lainnya akan lebih rapih dan mudah untuk ditemukan.atribut:
- Material: Plastik
- TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)Deskripsi:- High durable- Easy to use- Corrosion resistance
- KYOTO TOOL (KTC) Set Kunci Sokatribut:
- Specification: Power fit 21st century version tool
- Set Contents: Socket (hex) (B3 over 07, 08, 10, 12, 13, 14, 17, 19) / Ratchet handle (BR3E) / Extension bar 50 (BE3 over 050), 100 (BE over 100) / Universal joint (BJ3) / Socket holder 5-tuple (EHB305) / Metal case (EKB-1)
- Plug-in Angle: 9.5 mm (3/8 inch)
- Dimension (LxWxH): Resin molded tray: 265x145x38 mm
- Case Dimension (LxWxH): 270x145x50 mm
- KYOTO TOOL (KTC) Combination Wrench (Kunci Ring Pas)Deskripsi:We have adopted a "new spear-shaped head'' which has a head width as small as possible compared to the conventional spear-shaped head, and has volume in the area where force is applied.The glasses part has KTC's unique power fit shape. (Excluding 5mm or less)Adopts [[(R1)]] type cross-sectional structure, making it lightweight and strong against bending.The size indication is a forged embossed stamp that is large and easy to read.It has the functions of a spanner suitable for quick turning and a box wrench that can apply strong force.
- PROTO Double End Flare Nut WrenchDeskripsi:These flare nut wrenches have a 12-pt. design with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. They have a standard, fixed head and an opening in the wrench head that allows a line or other obstruction to pass through it. These double-end wrenches are SAE (inch) size and have a different size on each end so that each wrench can be used for two different size fasteners.atribut:
- Corrosion Resistant: Yes
- Material: Alloy Steel
- Opening Angle (°): 15
- TEKIRO Double End Flare Nut WrenchDeskripsi:TEKIRO Wrench, Flare Nut (Kunci Nepel)-Material chrome vanadium, -Heat treated alloy steel, -Drop forged for extra strength, -Highly fully polishing finish
- Kenmaster Lap KaneboDeskripsi:Lap kenebo Kenmaster dengan berdaya serap tinggi sehingga dapat membersihkan air, debu dan kotoran. Menyerap air tanpa menetes, tahan terhadap minyak, kotoran, deterjen ringan dan netral. Sumber yang halus untuk penyerapan super - bagus untuk kaca, lapisan krom, dan roda. Aman pada semua cat termasuk bahan mantel.
- Kenmaster Penutup TelingaDeskripsi:- Melindungi telinga pada saat bekerja untuk meredam suara bising.- Biasa digunakan pada pabrik, proyek pembangunan gedung, tempat pemotongan besi, pertambangan dan lainnya.atribut:
- Color: Kuning
- Material: Plastik (dengan Busa Hitam)
- Sound Reduction: Standar (tidak ada keterangan dB)
- Kenmaster Stop Kontak (Power Socket/Power Outlet)Deskripsi:Spesifikasi :- Kabel Full Tembaga- Connector Full Kuningan- Bahan Fire Rerardant- Child Protection- Overload Protector- Central Switch
- Kenmaster Plas Chamois JumboDeskripsi:Kenmaster Original Super High QualityKenmaster, Lap chamois merek ini memang telah terkenal karena kualitas dan keawetannya dalam mencuci dan mengeringkan mobil anda.Lap Chamois Kenmaster dengan berdaya serap tinggi sehingga dapat membersihkan air, debu dan kotoran. Menyerap air tanpa menetes, tahan terhadap minyak, kotoran, deterjen ringan dan netral. Sumber yang halus untuk penyerapan super - bagus untuk kaca, lapisan krom, dan roda. Aman pada semua cat termasuk bahan mantel.Lap Chamois yang dilapisi dengan Silicone dan serat kanebo ganda, membuat mobil, motor, helm, sepeda, dan peralatan Rumah tangga lainnya bersih dari air, debu, kotoran, dan pastinya MENGKILAT!!Keunggulannya:- Dapat menyerap air lebih banyak dari pada Chamois biasa- Kanebo ini dijaga dalam keadaan setengah lembab agar tidak kering dan siliconenya terjaga dengan baik- Memiliki Serat Ganda sehingga bisa minghalangkan debu dan kotoran lebih banyakUkuran P= +- 50cm x L= -+35cmWarna KuningKanebo Kenmaster, mahal sedikit tapi terjamin awet dan hasil polesannya memuaskan dibanding produk lap chamois abal-abal lainnya.Petunjuk:1. Kain sintetis ini tahan hampir selamanya - cuci di mesin atau peras untuk digunakan lagi sepanjang hari.2. Tetap awet dalam wadah penyimpanan plastik konvensional.3. Jika kain sintetis Anda mengering dan menjadi keras, hanya bilas dengan air hangat sampai menjadi lembut.4. Bilas dengan baik sebelum digunakan untuk pertama kali5. Ukuran Jumbo yang dapat mengjangkau semua bagian kendaraan dengan baik5. Tidak hanya bisa di gunakan untuk Mobil, tapi bisa juga di gunakan untuk Motor dan juga rumah tangga (Dapur, Kamar Mandi sebagai LAP)atribut:
- Color: Yellow
- Dimensions (cm): 66x43
- Kenmaster Baut Mur Mini BoxDeskripsi:Isi Set No. 1 :- Paku Hitam 25- Paku Hitam 30- Paku Hitam 40- Paku Hitam 50- Paku Hitam 60- Paku Hitam 20
Daftar Harga kenmaster tool Terbaru April 2026
| KYOTO TOOL (KTC) Set Kunci Sok 3/8inch | Rp1.899.900 |
| KYOTO TOOL (KTC) Tool Set | Rp7.199.900 |
| Kenmaster Kotak Perkakas | Rp54.900 |
| Kenmaster Obeng Impact | Rp3.900 |
| TEKIRO Combination Wrench Metric Set (Kunci Ring Pas) | Rp129.900 |
| KYOTO TOOL (KTC) Set Kunci Sok | Rp1.899.900 |
| KYOTO TOOL (KTC) Combination Wrench (Kunci Ring Pas) | Rp54.900 |
| PROTO Double End Flare Nut Wrench | Rp449.900 |
| Kenmaster Part Box Mini | Rp8.900 |
| TEKIRO Double End Flare Nut Wrench | Rp41.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































%20Set%20Kunci%20Sok%203%2F8inch/P102065099-1.jpg)
%20Tool%20Set/kgP105279736-1.jpg)


/8pP101000313-5.jpg)
%20Set%20Kunci%20Sok/P102067529-1.jpg)
%20Combination%20Wrench%20(Kunci%20Ring%20Pas)/krP102065747-2.jpg)





%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Penyumbat%20Telinga%20(Earplug)/Kenmaster%20Penutup%20Telinga/qdP102278949-2.jpg)

/d4P102277472-2.jpg)