Beli kenko gunting sc-848 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kenko Scissor (Gunting)
    Rating:
    99% of 100
    (37)
    Mulai

    Rp8.900

  2. IWAKI Glass Ware Kjeldahl Flask
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    IWAKI Glass Ware Kjeldahl Flask
    Deskripsi:
    Produk ini sering disebut Labu Ukur.
  3. Joyko Scissor SC Series (Gunting)
    Rating:
    98% of 100
    (25)
    Mulai

    Rp5.900

  4. IWAKI Glass Ware Kjeldahl Distillation Apparatus
    Mulai

    Rp3.899.900

  5. Joyko Scissor (Gunting)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp5.900

  6. Velp Distillation Unit
    Mulai

    Rp149.999.900

    Velp Distillation Unit
    Deskripsi:
    UDK 129 Kjeldahl Distillation UnitEntry-level Kjeldahl distillation unit for your analyses concerning different applications such as determining ammoniacal nitrogen, protein determination, nitrogen content (Kjeldahl or direct alkaline distillation), nitric nitrogen (after reduction/Devarda), phenols, volatile acids, cyanides and alcohol content.Entry-level Kjeldahl Distillation UnitThe Kjeldahl distillation unit UDK 129 runs automatically, after setting sodium hydroxide addition and distillation time using the LCD display in order to get reliable and accurate results. The high-precision pumps ensure constant accurate dosing of reagents and the cooling water is automatically stopped during pauses, thus cutting down on its consumption.UDK 129 includes many features that ensure efficient and reliable distillation, far beyond expectations of an ordinary entry level unit.The UDK 129 Distillation Unit ensures the highest safety standards to provide maximum protection to the operator: the use of an innovative system allows the insertion of the test tube in complete safety and the use of test tubes of various sizes.
    atribut:
    • Structure: Corrosion-resistant technopolymer
    • Delay Time (minute): 0-99
    • Sodium Hydroxide Addition: Automatic
    • Tap Water Consumption (L/minute): from 0.5 at 15°C, 1 at 30°C
    • Reproducibility (RSD) (%): ≤ 1
    • Detection Limit (mg N): ≥ 0.1
    • Dimensions (mm): 385x780x416
    • Recovery: ≥ 99.5 % at nitrogen levels between 1 and 200 mg N
  7. Whatman Kertas Saring
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

  8. IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)
    Mulai

    Rp169.900

    IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)
    Deskripsi:
    Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
  9. IWAKI Glass Ware With Plastic Stopper Amber Graduation With Batch Certificate Flask Volumetric
    Mulai

    Rp159.900

    IWAKI Glass Ware With Plastic Stopper Amber Graduation With Batch Certificate Flask Volumetric
    Deskripsi:
    Produk ini sering disebut Labu Ukur.
    atribut:
    • Color: Clear
  10. Velp Solvent Extractor
    Mulai

    Rp319.999.900

    Velp Solvent Extractor
    Deskripsi:
    SER 148 Series - Solvent ExtractorsSolvent extraction system suitable for the separation of a substance or a group of elements from solid and semi-solid samples according to the Randall technique.- The reliable solution for solvent extractionThe SER 148/3 and SER 148/6 can be used to separate a substance or a group of elements from solid and semi-solid samples according to the Randall technique (consisting of Immersion, washing and solvent Recovery).As for the automatic version SER 158, the main field of application is the determination of the content of soluble products such as fats, detergents, plasticizers and pesticides in food, animal feeds, detergents, rubber and plastic formulas, pharmaceutical products, soil.The SER 148 Series is a semi-automatic solution with no compromises on operator safety (IP55) and solvent consumption also guaranteeing a limited cost per analysis.Combined to HU6 Hydrolysis Unit, is possible to use the same crucibles to prevent any possible sample loss between the two units.- Randall Method, Faster ResultsPerform single or multiple solvent extractions with Randall method, an improvement of Soxhlet technique, as hot solvents are used to speed up the analysis. In fact, the fast solubilization made by hot solvent permits a considerable reduction of the extraction time (approx. 90 minutes).The extraction is made by immersion of the sample in the boiling solvent, followed by a rinsing phase with cold solvent.Maximum reproducibility is ensured, as well as a high recovery rate of the solvent used.SER Series can be used with a wide range of sample types and with a variety of solvents, for increased flexibility.
    atribut:
    • Reproducibility (RSD) (%): ≤ 1
    • Max. Volume Extraction Cup (ml): 150
    • Working Temperature (°C): 100 to 260
    • Sample Quantity (g): from 0.5 to 15 (generally 2-3 g)
    • 2 Display: Working Temperature/Settable Parameters
    • Construction Material: Epoxy Painted Metal Structure
    • Cooling Water (L/minute): 2
    • Immersion Time (minute): 0 to 999
    • Number of Programs: 29
    • Recovery Time (minute): 0 to 999
    • Solvent Recovery (%): 50 to 75
    • Washing Time (minute): 0 to 999
  11. IWAKI Labu Erlenmeyer (Gelas Kimia)
    Mulai

    Rp86.900

    IWAKI Labu Erlenmeyer (Gelas Kimia)
    Deskripsi:
    IWAKI memiliki range produk Glass Ware Erlenmeyer Flask yang lengkap dengan kapasitas volume 10-5000ml, digunakan untuk menampung larutan yang akan dititrasi dengan metode analisis di Laboratorium. Produk ini sering disebut Labu Ukur.
  12. Deli Scissor (Gunting)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp7.900

  13. IWAKI Glass Ware Filtering Flask Heavy Wall Thickness
    Mulai

    Rp369.900

    IWAKI Glass Ware Filtering Flask Heavy Wall Thickness
    Deskripsi:
    Produk ini sering disebut Labu Ukur.
    atribut:
    • Outside Diameter Nozzle (mm): 10
  14. Ideal Gunting
    Mulai

    Rp5.900

  15. IWAKI Glass Ware Boiling Flask Flat Bottom 3 Neck
    Mulai

    Rp929.900

    IWAKI Glass Ware Boiling Flask Flat Bottom 3 Neck
    Deskripsi:
    Produk ini sering disebut Labu Ukur.
  16. Kenko Cutter
    Rating:
    100% of 100
    (21)
    Mulai

    Rp5.900

  17. IWAKI Beaker Glass Low Form (Gelas Kimia)
    Mulai

    Rp67.900

    IWAKI Beaker Glass Low Form (Gelas Kimia)
    Deskripsi:
    Glass Ware Beaker Low Form memiliki kapasitas volume 10 - 10000ml adalah Gelas Ukur dari brand IWAKI untuk mencampur, memanaskan atau mengukur volume cairan sesuai analisa di ruang laboratorium
Daftar Harga kenko gunting sc-848 Terbaru March 2026
Kenko Scissor (Gunting)Rp8.900
IWAKI Glass Ware Kjeldahl FlaskRp149.900
Joyko Scissor SC Series (Gunting)Rp5.900
IWAKI Glass Ware Kjeldahl Distillation ApparatusRp3.899.900
Joyko Scissor (Gunting)Rp5.900
AS ONE Kjeldahl FlaskRp159.900
Velp Distillation UnitRp149.999.900
Whatman Kertas SaringRp249.900
IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)Rp169.900
IWAKI Glass Ware With Plastic Stopper Amber Graduation With Batch Certificate Flask VolumetricRp159.900

Data diperbarui pada 16/03/2026 (Harga belum termasuk PPN)

Halaman Terkait