Beli kemasan botol di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Bottle UM Sample SCC (Botol Lab)atribut:
- Material: Ordinary glass
- Scale: none
- Body Material: Ordinary glass
- Lid Material: Outer Lid/PP, Inner Lid/PE
- DURAN Bottle Laboratory with Screw Cap (Botol Lab)Deskripsi:1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
- AS ONE Bottle Standard Transparent Wide Mouth (Botol Lab)atribut:
- Scale: none
- Body Material: Ordinary glass
- Lid Material: PP
- Material (inner plug): PE
- AS ONE Bottle Wide Mouth Polycarbonate (Botol Lab)Deskripsi:A sample bottle whose contents are easy to see and can be autoclaved (body only).
- AS ONE Bottle Amber Narrow Mouth (Botol Lab)Deskripsi:- The transparency is close to that of a glass bottle, and the bottle is hard to break.- Special scale is adopted, so even if you put a label on the scale, the protrusion of the scale line does not bother you.- The ultraviolet transmittance of 400 nm or less is 0.3% or less.- Shut out the leakage with no packing.atribut:
- Scale: can be
- Color: Brown
- Heat Resistance Temperature (°C): 96
- Material: Body, lid/PP (polypropylene)
- ISOLAB Bottle Sample with Screw Cap (Botol Lab)Deskripsi:Botol Sampel Screw Cap
- Maruemu Cap for Miniature Bottle and Packing (Botol)atribut:
- Material (Packing): 4 F high sheet (PE polyethylene) with fluororesin coating
- Dimension: φ23xφ20x15.8mm
- Materials (cap): PP
- AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab)atribut:
- Steam Sterilization Temperature (°C): 121
- AS ONE Botol Vial Sampel PSDeskripsi:- Excellent transparency. - There is a rib on the top of the cap, allowing it to be stacked. The cap is push-fit.atribut:
- Material: Body / PS (Polystyrene), Cap / Body PE (Polyethylene), Center Part PS (Polystyrene)
- Scale: none
- AS ONE Bottle Wide Mouth (Botol Lab)atribut:
- Steam Sterilization Temperature (°C): 121
- AS ONE Bottle Wide Mouth (Botol Lab)Deskripsi:- No packing (no inner plug), but does not drain.- This saves you time and labor by eliminating the tedious process of removing the inner plug.- Autoclave (steam sterilization) is possible. * The liquid may penetrate through the mouth, so please check beforehand.atribut:
- Scale: can be
- Heat Resistance Temperature (°C): 121
- Material: PP (polypropylene)
- Non Brand Botol Kaca VialDeskripsi:Botol Kaca Vial Ukuran 3 ml.atribut:
- Size (ml): 3
- Material: Kaca
- Height (cm): ± 3.5
- Diameter (cm): ± 1.5
- DURAN Bottle Youtility GL 45 Complete (Botol Lab)Deskripsi:YOUtility Bottle The New Duran Laboratory System Borosilicate Glass , with Screw Cap , Pouring ring , bottle tagatribut:
- Cap GL: 45
- Mizuho Chemical PP Packatribut:
- Material: Body・Lid:Polypropylene(PP), Inner stopper:Polyurethane (PE)
- Capacity (ml): 120
- Outside Diameter (mm): 65.0
- Height (mm): 76
- Specification: Inner stopper included
- Non Brand Botol Essential OilDeskripsi:Glass Bottle / Botol Kaca 20 mL merupakan botol kaca amber ukuran 20 mL dengan dengan tutup segel.Botol kaca ukuran 20mL, quality standard USA/internationalHarga termasuk:- Botol kaca amber ukuran 20mL- Tutup segel / Tutup filler warna putih- Plug natural
- One Two Cups Toples KacaDeskripsi:Ganti toples lama Anda dengan toples kaca berkualitas dari One Two Cups. Toples kaca ini dapat menjadi wadah yang ideal untuk menyimpan makanan ringan, camilan, kopi dan snack agar tersimpan dengan rapi dan tetap segar. Terbuat dari kaca borosilikat berkualitas sehingga toples bisa awet, tahan lama, dan aman digunakan untuk penyimpanan makanan. Simpan camilan kesukaan Anda di dalam toples berkualitas dari One Two Cups sekarang juga.atribut:
- Color: Transparant
- AS ONE Botol Sampel Styreneatribut:
- Material: (Body) PS (Polystyrene), (Cap Part) White Part/PE (Polyethylene), Orange Part/PS (Polystyrene)
- Sanplatec Bottle Narrow Mouth PE (Botol Lab)Deskripsi:The definitive version of the plastic bottle. Standard for plastic bottles. Widely used from laboratories to chemical factory production lines. * 30mL to 50mL do not have an internal stopper. 100mL or more comes with an inside stopper. * 5L and 10L have a hole through which a string can be passed.atribut:
- Cap Material: Polyethylene
- Body Material: Polyethylene
Daftar Harga kemasan botol Terbaru January 2026
| AS ONE Bottle UM Sample SCC (Botol Lab) | Rp24.900 |
| DURAN Bottle Laboratory with Screw Cap (Botol Lab) | Rp77.900 |
| AS ONE Bottle Standard Transparent Wide Mouth (Botol Lab) | Rp14.900 |
| AS ONE Bottle Wide Mouth Polycarbonate (Botol Lab) | Rp57.900 |
| AS ONE Bottle Amber Narrow Mouth (Botol Lab) | Rp23.900 |
| ISOLAB Bottle Sample with Screw Cap (Botol Lab) | Rp55.900 |
| Maruemu Cap for Miniature Bottle and Packing (Botol) | Rp6.900 |
| AS ONE Bottle Plastic Wide Mouth 5-002 Type (Botol Lab) | Rp849.900 |
| AS ONE Botol Vial Sampel PS | Rp7.900 |
| AS ONE Bottle Wide Mouth (Botol Lab) | Rp869.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































/1eP102259050-7.jpg)
/aqP103203386-2.jpg)
/0eP102259014-12.jpg)
/dzP102263503-7.jpg)
/h0P102260612-7.jpg)
/j7P107800691-1.jpg)
/P102259032-1.jpg)
/jfP102092699-8.jpg)

/1fP105374051-13.jpg)
/01P102260001-19.jpg)

/18P103246044-1.jpg)

/P102078907-1.jpg)



/h9P102079621-2.jpg)
/ngP106151844-1.jpg)