Beli kawat las co2 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Fluorescent Anti-Slip Tape (Outdoor)Deskripsi:For outdoor use.(Places require waring something on foot)atribut:
- Color: Yellow/Black (Zebra)
- Abrasive Type: Aluminium Oxide
- Adhesive Force (N/25mm): 15
- Base Material: Resin Finished Cloth
- Tape Length (m): 3
- Tape Thickness (mm): 0.85
- Tensile Strength (N/25mm): 740
- Applications: For Outdoor Use.(Places Require Waring Something on Foot)
- Purpose of Use: For outdoor (overall walking place except bare feet)
- TRUSCO Lakban Anti Slip Outdoor (Selotip)Deskripsi:Use:Indoor and outdoor stairs of buidlings and factories Scaffolding of construction site in high places Floor of the building entrances and around the machine.atribut:
- Abrasive Type: Silicon Carbide, Aluminium Oxide
- Adhesive: Acrylic
- Adhesive Force (N/25mm): 20
- Base Material: Aluminium Foil
- Tape Thickness (mm): 0.8
- Tensile Strength (N/25mm): 147
- NACHI TAPE Lakban Lantaiatribut:
- Size (mmxm): 48x20
- Color: Black-Yellow
- Material: PVC Insulation
- 3M Lakban Anti Slip Safety Walk Tipe A (Selotip)atribut:
- Adhesive Strength (N/mm): 36/25
- Tensile Strength (N/mm): 300/25 (longitudinal)
- Applicable primer: EC1368NT 1L, EC1368NT 18L
- Abrasive: Mineral particles
- Adhesive: Rubber
- Base Material: Aluminium Foil
- Main application: Anti-slip function
- Thickness (mm): 0.8
- monotaro Lakban Anti Slip Outdoor (Selotip)Deskripsi:Produk ini juga sering disebut dengan Safety Walk Tapeatribut:
- Tape Width (mm): 50
- Tape Length (m): 5
- Abrasive Type: Mineral Particles (Aluminium Oxide)
- Adhesive Power (g/25mm): 1500
- Base Material: Aluminium Foil
- Durability (years): about 1 to 1.5 (standard)
- Extensibility (%): 25
- Operating Temperature Range (°C): - 5 to 50
- Specification: Both indoor and outdoor use.
- Tape Thickness (mm): 1.55 (± 0.3)
- Tensile Strength (kgf/25mm): 6
- Type: For Rugged Surfaces, Checkered Sheet Steels (Checker Plates)
- Tesa Tape Anti-Slip TapeDeskripsi:-Viscosity is strong, possible to applicable to uneven surface.-Excellent abrasion resistance, water resistance, weather resistance and oil resistance.-Effective for indication of danger because of the tiger type.-For indoor/outdoor dual purpose.atribut:
- Color: Yellow-Black
- Thickness: 0.7mm
- Viscosity: 6N/10mm
- Tensile Strength: 38.4N/10mm
- Base Material: Polyvinyl Chloride (lead free)
- Abrasive Grain Materials: Mineral Particles
- Adhesive Materials: Acrylics
- ENKA Electrodes for Mild Steel NK-68Deskripsi:NK-68 is a high titania type electrode for manual metal arc welding designed with excellent welding performances. It has arc stability, easy slag removal, low spatter and fumes, and smooth bead appearance. It is suitable for welding of steel sheets. APPLICATIONS All types of light gauge mild steel, fabrications, shipbuilding, pipes, machinery manufacturing and other wide range of mild steel structures. INSTRUCTIONS FOR WELDING 1. Dry the electrodes at 800°C - 1000°C for 30-60 minutes before use. 2. Choose the welding current within the suitable welding current range.
- monotaro.id Lakban Anti Slip Safety Walk (Selotip)Deskripsi:monotaro.id safety walk atau yang sering disebut sebagai anti slip tape atau lakban anti licin tersedia dengan ukuran lebar 5 cm dan panjang 5 meter. Memiliki berbagai pilihan warna yang dapat disesuaikan dengan kebutuhan customer. Adapun piihan warnanya adalah kuning - hitam, hitam, kuning, merah, abu abu, putih/ clear, orange, hiau, biru, dan merah putih. Item ini cocok digunakan di tangga untuk menghindari slip atau terpeleset ketika menaiki/menuruni tangga. Dalam proses pemasangannya, pastikan medianya bersih dan kering untuk penggunaan item ini secara optimal.atribut:
- Length (m): 5
- Width (cm): 5
- monotaro Welding solid wire (Kawat Las)Deskripsi:Produk ini juga sering disebut dengan Kawat lasatribut:
- Width (mm): 55
- Hole Diameter (phi mm): 52
- JIS Standard: JIS Z 3312 YGW12 equivalent
- Main Ingredient: C,S,Mn,P,Si,Cr,Ni,Mo,V,Cu
- AWS Standards: A5.18 ER70S-6
- Current Range (A): Full posture / 30-100
- Reel Outside Diameter (mm): 200
- Package Weight (g): 5000
- Specification: Carbon dioxide shielded arc welding mild steel
- Wire Diameter (mm): 0.6
- NIKKO STEEL Kawat Las Baja Lunak RD-260Deskripsi:Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-atribut:
- Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
- Current: AC, DC+, DC-
- Yield Point (kgf/mm²): 43.5
- Tensile Strength (kgf/mm²): 52.1
- Charpy Impact Value (kgf-m): '8.8 at 0°C
- Elongation (%): 28
- monotaro Non-Slip Tiger TapeDeskripsi:Factory and stairs, passage, etc.atribut:
- Color: Yellow x black
- Tape Thickness (mm): About 0.7
- Base Material: PVC
- Tape Width (mm): 50
- Adhesive: Acrylic
- KRISBOW Lakban Anti Slip (Selotip)Deskripsi:ANTI SLIP TAPE 2INX20M SRST1 BLK- Suitable for all smooth surface, painted Wood, Tile, Concrete, Glass, Lamiate, Plastic, Metal, Polished Stone- Easy to use- Abrasive surface- Strong adhesive- Easy to install- Durableatribut:
- Dimensions (cmxm): 5x20
- Type: ANTI SLIP TAPE
- Color: Black
- NIKKO STEEL Kawat Las Baja Lunak RD-460Deskripsi:Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania. YP: 44.8kgf/mm², TS: 54kgf/mm², Є: 29%, CIV (0°C): 7.2kgf-m. Posisi las: semua posisi dan dapat untuk las vertikal turun, Penetrasi sedang, mudah digunakan. Cocok untuk konstruksi bangunan, kapal, pipa, mesin pertanian dan tangki. Arus:AC, DC+, DC-.atribut:
- Current: AC, DC+, DC-
- Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
- Yield Point (kgf/mm²): 43.8
- Tensile Strength (kgf/mm²): 53.7
- Charpy Impact Value (kgf-m): '7.2 at 0°C
- Elongation (%): 29
- TaffPACK Lakban Anti Slip Safety Grip (Selotip)Deskripsi:Kecelakaan akibat terpeleset di area licin bisa dihindari dengan TaffPACK lakban tape safety grip anti slip. Didesain dengan permukaan kasar yang memberikan traksi kuat dan daya rekat tinggi, lakban ini mampu memberikan perlindungan optimal di berbagai area yang rawan terpeleset. Baik digunakan di area basah, tangga, atau jalur industri, TaffPACK menghadirkan solusi efektif untuk keamanan dan kenyamanan di lingkungan kerja atau rumah.Rincian yang Anda dapatkan untuk pembelian produk ini: 1 x TaffPACK Lakban Tape Safety Grip Anti Slip Strong Tractionatribut:
- Lebar (cm): 5
- Material: PVC and Silica Sand
- Panjang (M): 5
- ROHA Kawat Las Roll CO2Deskripsi:Welding wire use to connect or join an open link between two joints in welding process.atribut:
- Size (mm): 1.2
- Weight (kg): 15
- Current Range (A): 90-250
- Certification: AWS E71T-1
- 3M Lakban Anti Slip Safety Walk Tipe SB (Selotip)atribut:
- Durability (years): Approx. 2 to 2.5
- Adhesion Strength (N/25mm): 23
- Tensile Strength (N/10mm): 114
- Adhesive Strength (N/10mm): 9.2
- Adhesive: Rubber type
- Tape Length (m): 5
- Base Material: Plastic film
- Type of Abrasive Grain: Mineral particles
- Tensile Strength (N/25mm): 285
- Remark: For plane
- Adhesive Force (N/mm): 9.2/10; 23/25
- Feature: Water and oil resistant
- Main application: Anti-slip function
- Where to Use: For indoor use
Daftar Harga kawat las co2 Terbaru March 2026
| ENKA CO2 Wire | Rp559.900 |
| TRUSCO Fluorescent Anti-Slip Tape (Outdoor) | Rp229.900 |
| TRUSCO Lakban Anti Slip Outdoor (Selotip) | Rp159.900 |
| NACHI TAPE Lakban Lantai | Rp47.900 |
| 3M Lakban Anti Slip Safety Walk Tipe A (Selotip) | Rp219.900 |
| monotaro Lakban Anti Slip Outdoor (Selotip) | Rp269.900 |
| Tesa Tape Anti-Slip Tape | Rp329.900 |
| ENKA Electrodes for Mild Steel NK-68 | Rp79.900 |
| monotaro.id Lakban Anti Slip Safety Walk (Selotip) | Rp25.900 |
| monotaro Welding solid wire (Kawat Las) | Rp159.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/ENKA%20CO2%20Wire/8iP104666306-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/TRUSCO%20Fluorescent%20Anti-Slip%20Tape%20(Outdoor)/P101001261-1.jpg)
/P101000673-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/NACHI%20TAPE%20Lakban%20Lantai/P101000096-1.jpg)
/hgP103628628-1.jpg)
/P101563251-6.jpg)

%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/ENKA%20Electrodes%20for%20Mild%20Steel%20NK-68/9tP103773353-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/monotaro_id%20Lakban%20Anti%20Slip%20Safety%20Walk%20(Selotip)/ceP110172446-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kawat%20Las/Welding%20Wire%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/monotaro%20Welding%20solid%20wire%20(Kawat%20Las)/mmP101564814-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Stainless%20Steel/NIKKO%20STEEL%20Kawat%20Las%20Baja%20Lunak%20RD-260/17P103216043-1.jpg)
/5lP106576201-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/monotaro%20Non-Slip%20Tiger%20Tape/ekP103182524-3.jpg)
/amP107069382-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/ROHA%20Kawat%20Las%20Roll%20CO2/89P106342297-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Stainless%20Steel/NIKKO%20STEEL%20Kawat%20Las%20Baja%20Lunak%20RD-460/1gP103216052-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/TONATA%20Lakban%20Anti%20Slip%20(Selotip)/gzP108164611-1.jpg)
/r9P111106981-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Stainless%20Steel/ROHA%20Kawat%20Las%20Roll%20CO2/3yP103672142-1.jpg)
/7dP106576265-1.jpg)