Weldtex Welding Wire Mild Steel MIG CO₂ (Kawat Las)

Sebelum PPN:
Rp419.900 - Rp36.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Kawat las besi SM-56 untuk pengelasan MIG/GMAW merk Weldtex. Cocok untuk pengelasan kendaraan, mesin, dan jembatan karena bisa memberikan penetrasi yang dalam pada lasan. Tersedia ukuran diameter 0.6mm. 0.8mm, 0.9mm. 1.0mm, 1.2mm. 1.6mm.
Warning
Note on usage:

Use welding grade CO2 / argon = 15-25% CO2
Flow quantity oh shield welding gas should be 25 l/min approximately
Use wind screen againts wind
Keep distance between tip and base metal 6-15 mm foe less than 250A, and 15-25 mm for more than 250 A of welding current
Feature
Applications:

Butt and fillet welding of steel structures such as vehicles, machinery and bridges.
Characteristic on Usage
SM-56 is a solid wire designed for all position welding by short-circuiting type transfer
As the deposition efficiency is high and penetration is deep, highly efficiency welding can be performed

Ulasan Produk

Tidak ada ulasan

Halaman Terkait