Beli kawat ikat di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Kawat Bendrat
    Mulai

    Rp25.900

    Non Brand Kawat Bendrat
    Deskripsi:
    Kawat ini biasa digunakan untuk tali besi atau casting pada konstruksi, dan bisa digunakan untuk pengikat lainnya.
    atribut:
    • Diameter Thickness (mm): 0.813
  2. Kenmaster Kawat Pengikat Kabel
    Rating:
    100% of 100
    (1)
    Mulai

    Rp11.900

  3. TRUSCO Steel Wire
    Mulai

    Rp99.900

    TRUSCO Steel Wire
    Deskripsi:
    Please cut using special tools, such as a nipper. Do not use for suspending heavy items.
  4. ESAB Mild Steel Electrodes
    Mulai

    Rp199.900

    ESAB Mild Steel Electrodes
    Deskripsi:
    OK 48.04 is an AC/DC, general purpose, LMA electrode for welding mild and low-alloy steels. It has very good welding properties and deposits a high quality weld metal with very good mechanical properties. The electrode can be used for welding restrained structures where high welding stresses cannot be avoided.
    atribut:
    • Shielding Gas: ISO
    • Tensile Strength (MPa): 560 (81 ksi)
    • Yield Strength (MPa): 480 (70 ksi)
    • SFA/AWS A5.1: E7018
    • Alloy Type: Carbon Manganese
    • Classifications: EN ISO 2560-A : E 42 4 B 32 H5
    • Deposition Efficiency %: 64
    • Diffusible Hydrogen (ml): < 5.0/100g
    • Welding Current: AC, DC+(-)
  5. ESAB Stainless Steel Rods
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    ESAB Stainless Steel Rods
    Deskripsi:
    Bare corrosion resisting chromium-nickel welding rod for welding of similar steels of 24% Cr, 13% Ni types. The alloy is also used for welding of buffer layers on CMn steels and welding of dissimilar joints. When using the wire for buffer layers and dissimilar joints it is necessary to control the dilution of the weld. OK Tigrod 309L has a good general corrosion resistance. When used for joining dissimilar materials the corrosion resistance is of secondary importance.
  6. ESAB Stainless Steel Electrodes
    Mulai

    Rp4.199.900

    ESAB Stainless Steel Electrodes
    Deskripsi:
    Extra low carbon stainless steel electrode for welding steels of the 18Cr12Ni2.8Mo-type. Also suitable for welding stabilized steels of similar composition except when full creep resistance of the base material is to be matched.
    atribut:
    • Welding Current: AC, DC+
  7. ESAB Mesin Las Rogue
    Mulai

    Rp8.699.900

    ESAB Mesin Las Rogue
    atribut:
    • Current Range (A): 10 to 200
    • Power Save Mode (W): 50
    • Open Circuit Voltage (VDC): 78
    • Protection Class: IP23S
    • Frequency (Hz): 50/60
    • Phase: 1
    • Operating Temperature (°C): -10 to 40
    • Standards: CE
    • Maximum Output (A): 200
    • Voltage (V): AC 230
  8. ESAB Welding Electrode
    Mulai

    Rp2.599.900

    ESAB Welding Electrode
    Deskripsi:
    OK 84.58 is a hardfacing electrode depositing a semi-corrosion-resistant martensitic steel. Full hardness is obtained even in the first bead, irrespective of the cooling rate. Suitable for hardfacing parts exposed to abrasive and impact wear, such as farm equipment, forestry tools, loading machines and mixers.
    atribut:
    • Diameter (mm): 3.2
    • Length (mm): 450
    • Welding Current (A): 110-150
    • Arc Voltage (V): 23
    • Kg Weld Metal/(kg) Electrodes: 0.67
    • No. of Electodes/ (kg) Weld Metal: 27
    • Kg weld Metal/(hour) time, (secs)/Arc Time Electrode: 1.4
    • Burn-off time, (secs)/Electrode: 95
  9. ESAB Stainless Steel Electrodes
    Mulai

    Rp4.599.900

    ESAB Stainless Steel Electrodes
    Deskripsi:
    Extra low carbon stainless steel electrode for welding steels of the 18Cr 12Ni 2.8Mo-type. Also suitable for welding of stabilized stainless steels of similar composition when the working temperature is maximum 350°C.
    atribut:
    • Dimensions (mm): 4.0x350
    • Classifications: EN ISO 3581-A : E 19 12 3 L R 1 2 SFA/AWS A5.4 : E316L-17 Werkstoffnummer : 1.4430 CSA W48 : E316L-17
    • Alloy Type: Austenitic CrNiMo
    • Coating Type: Acid Rutile
    • Ferrite Content: FN 3-10
    • Welding Current: DC+, AC
  10. ESAB Buddy Tig 400i
    Mulai

    Rp35.999.900

    ESAB Buddy Tig 400i
    atribut:
    • Mains Voltage (V): 400 (+/ - 15%)
    • Number of Phases: 3
    • Supply Frequency (Hz): 50/60
    • Effective Input (A): 17
    • Fuse (A): Slow : 32
    • Power Factor at Maximum Current: >0.90
    • Mains Cable (mm²): 4x4
  11. ESAB Hardfacing Electrodes
    Mulai

    Rp1.699.900

    ESAB Hardfacing Electrodes
    Deskripsi:
    Electrode giving a weld metal with coarse chromium carbides in an austenitic matrix. Suitable for surfacing worn parts in earth-moving equipment, sand pumps, mixers, feed screws, dust extractors, crushers etc exposed to wear by coal, ores and other minerals. Also in corrosive environment and/or elevated temperature.
    atribut:
    • Size (mm): 3.2x350.0
    • Current (A): 115-170
    • Number of Electrodes (kg): 26
    • Deposition Efficiency (%): 62
    • Voltage (V): 24
  12. ESAB TIG Torch Kit
    Mulai

    Rp6.299.900

    ESAB TIG Torch Kit
    Deskripsi:
    These kits each include an air-cooled TIG torch, TIG torch consumables kit, work cable with clamp, a flow gauge/regulator, and a gas hose. Please see the product details page for a full list of items included with each product. Air-cooled torches are cooled by ambient air and shielding gas during welding tasks. They do not require an external water source and water hoses, so they are typically easier to set up and maintain and better suited for outdoor use or mobile welding applications than water-cooled torches. They may become too hot to hold if used for long periods of time and are best suited for short, low-amperage welding applications.
    atribut:
    • UNSPSC: 23171517
    • Cooling Method: Air-Cooled
    • Neck Type: Rigid
    • Power Cord Length (ft): 12-1/2
    • Process: TIG Welding (GTAW)
  13. Dextone Perekat Epoksi
    Rating:
    100% of 100
    (5)
    Mulai

    Rp27.900

    Dextone Perekat Epoksi
    atribut:
    • Mixing Ratio: 1:1
  14. ESAB Cast Iron Alloys
    Mulai

    Rp5.699.900

    ESAB Cast Iron Alloys
    Deskripsi:
    OK Ni-CI is a nickel cored electrode for joining normal grades of cast iron, such as grey-, ductile- and malleable irons. It is also suitable for rectification and repair of these grades and for joining them to steel. Deposition is done on cold or slightly preheated cast iron. Weld metal is well machinable. Typical applications are repair of cast iron parts such as cracks in engine blocks, pump housings, gear boxes, frames as well as foundry defects.
    atribut:
    • Dimensions (mm): 2.5x300
    • Shielding Gas: Tensile Strength
    • AWS (MPa): 300
    • Classifications: SFA/AWS A5.15 : ENi-CI EN ISO 1071 : E C Ni-CI 3
    • Alloy Type: Ni-base alloy
    • Coating Type: Basic Special high graphite
    • Welding Current: AC, DC+-
  15. ESAB Stick Welder
    Mulai

    Rp99.999.900

    ESAB Stick Welder
    Deskripsi:
    The ESAB Rogue stick package comes with a power source and includes a stick electrode holder with cable, a work cable with clamp, and a shoulder strap and integrated carrying handle for portability. Please see the product detail page for the full list of equipment included with each product.
    atribut:
    • UNSPSC: 23171508
    • Includes: 10 ft Return Cable with Tweco Ground ClampElectrode Holder with 10 ft CableShoulder Strap
    • Input Frequency (Hz): 50/60
    • Input Voltage (VAC): 120; 130
    • Manufacturer Part Number: 700500070
    • Maximum Amperage (Stick) (A): 180
    • Maximum Amperage (TIG) (A): 180
    • Minimum Amperage (Stick) (A): 10
    • Minimum Amperage (TIG) (A): 10
    • Open Circuit Voltage (VDC): 78
    • Overall Height (mm): 264
    • Overall Width (in): 6
    • Phase: Single-Phase
    • Plug Type: 6-50P
    • Power Cord Length (ft): 10
    • Process: Stick Welding (SMAW); TIG Welding (GTAW)
    • Rated Output @ Duty Cycle (Stick) (A): 110 @24.4 V, 25% (120 V); 116 @24.6 V, 60% (230 V); 180 @27.2 V, 25% (230 V); 55 @22.2 V, 100 % (120 V); 70 @22.8 V, 60% (120 V); 90 @23.6 V, 100% (230 V)
    • Rated Output @ Duty Cycle (TIG) (A): 116 @14.6 V, 60% (230 V); 140 @15.6 V, 25% (120 V); 180 @17.2 V, 25% (230 V); 70 @12.8 V, 100 % (120 V); 90 @13.6 V, 100% (230 V); 90 @13.6 V, 60% (120 V)
    • Remote Connection Type: 8-Pin (ESAB)
    • Weight (lbs): 18.2
    • Welder Series: Rogue ES 180i
    • Welding Power Source Type: CC
    • Work Cable Length (ft): 10
    • polarity: DC
Daftar Harga kawat ikat Terbaru March 2026
Non Brand Kawat BendratRp25.900
Kenmaster Kawat Pengikat KabelRp11.900
TRUSCO Steel WireRp99.900
monotaro.id Kawat Seng GalvanisRp669.900
ESAB Mild Steel ElectrodesRp199.900
ESAB Stainless Steel RodsRp1.899.900
ESAB Stainless Steel ElectrodesRp4.199.900
TRIANGLE Hand TapRp56.900
ESAB Mesin Las RogueRp8.699.900
ESAB Welding ElectrodeRp2.599.900

Data diperbarui pada 15/03/2026 (Harga belum termasuk PPN)