Beli katrol derek di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HONKO Winch (Alat Derek Manual / Katrol Manual)Deskripsi:-Both forward and reverse movement can be operated with one handle.-Stable work can be performed at any angle such as vertical, horizontal and oblique.-The pull-out type wire rope can be used with any length and long-distance work is also possible.(unlimi-For civil engineering and construction, forestry, and general industry-related work.atribut:
- Wire Rope Length Moved: 50mm (with 1 Push/Pull of Lever)
- Wire Rope Breaking Strength: 89.5kN
- Exclusive Accessory Wire Rope (DiameterxL): 12.0mmx20m
- Maximum Capacity: 1.6t
- Width x Depth x Height: 620x150x300mm
- MAXPUL Rotation Type Mini Winch (Alat Derek Manual / Katrol Manual)Deskripsi:-Even though it is lightweight and compact body, it demonstrates a large power (wire rope pulling force).-For setting of tennis/volleyball net, and salvaging boat/yacht.atribut:
- Reduction Ratio: 1/4.1
- MAXPUL Rotation Type Winch (Automatic Mechanical Brake Type) (Alat Derek Manual / Katrol Manual)Deskripsi:-Since it is high machine efficiency and the load on the hand during operation is light, it is easy to work.-For heavy weight object hoisting and traction work.
- MAXPUL Ratchet Type Winch (Automatic Mechanical Brake Type) (Alat Derek Manual / Katrol Manual)Deskripsi:-Since winding and rewinding can be done with reciprocating movement of the handle in left and right directions, it can be operated even on a wall or floor surface.-For raising and lowering or traction of heavy weight objects.
- MAXPUL Rotation Type Stainless Steel Winch (Electropolishing Processed) (Alat Derek Manual / Katrol Manual)Deskripsi:-The stainless steel body is electrolytically polished on the surface, it is the basic type that uses the beauty of stainless steel.-Ship, food factory, clean room, etc.atribut:
- Reduction Ratio: 1 : 1
- Handle Length (Effective Max Value): 250mm
- Wire Winding Amount: 5mmx35m
- Maximum Capacity: 0.1t
- Width x Depth x Height: 197x264x157mm
- monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)Deskripsi:Produk ini juga sering disebut dengan Katrol Manualatribut:
- Material: Main unit / hot rolled mild steel plate (JIS G 3131), handle part / rubber
- Brake: Ohto
- Dimensions a (mm): 133
- Dimension F (mm): 240
- Dimension D (mm): 51.5
- Dimensions e (mm): 260
- Dimensions b (mm): 158
- Dimensions c (mm): 88
- Rated Lifting Load (kg): 500
- Wire Rope Capacity(mm x m): phi5x20
- Ratio: 4.1: 1 (gear)
- Dimension G (mm): 11.5
- Package Weight (g): 3632
- KIO Electric Winch Mini Hoist (Katrol Derek Elektrik)atribut:
- Motor Voltage (V): 220
- Phase: 1 Phase
- POWERTEC Baby Winch Portable Mini Electric (Katrol Derek Elektrik)atribut:
- Lifting Height (m): 20
- Capacity (µF/V): 20/450
- Packing Dimensions (mm): 450x365x370
- Power Voltage (V/Hz): 230/50
- Protecting Grade: IP20
- Work Rate: S3-40% 20min
- King Power (Hoist) Winch Electric Hoist (Katrol Derek Elektrik)atribut:
- Lifting Capacity (kg): 2000
- Sling Length (m): 100
- Sling Diameter (mm): 8
- Motor Voltage (V): 380
- Phase: 3 Phase
- Power (W): 1800
- Speed (m/minute): 14
- Milton KCD Electric Winch (Alat Derek Elektrik / Katrol Listrik)atribut:
- Lifting Height (meter): 100
- Lifting Speed (m/minute): 16 / 8
- Rated Voltage (V/Hz): 380/50
- Wire Rope Length (m): 30/60/70/100/ For Option
- Wipro Hand Winch with Wire Rope (Alat Derek Manual / Katrol Manual)atribut:
- Hub. Dia (mm): 38
- Wipro Electric Winch for Off Road (Alat Derek Elektrik / Katrol Listrik)atribut:
- Voltage (V): DC12
- Wipro Hand Winch D. Gear + Breake (Alat Derek Manual / Katrol Manual)atribut:
- Capacity (kg): 1454
- Wipro Hand Winch Double Gear with Wire Rope (Alat Derek Manual / Katrol Manual)atribut:
- Way/Speed: 2way/1speed
Daftar Harga katrol derek Terbaru October 2026
| HONKO Winch (Alat Derek Manual / Katrol Manual) | Rp10.999.900 |
| MAXPUL Rotation Type Mini Winch (Alat Derek Manual / Katrol Manual) | Rp1.199.900 |
| MAXPUL Rotation Type Winch (Automatic Mechanical Brake Type) (Alat Derek Manual / Katrol Manual) | Rp5.799.900 |
| MAXPUL Ratchet Type Winch (Automatic Mechanical Brake Type) (Alat Derek Manual / Katrol Manual) | Rp4.899.900 |
| MAXPUL Rotation Type Stainless Steel Winch (Electropolishing Processed) (Alat Derek Manual / Katrol Manual) | Rp12.999.900 |
| monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual) | Rp1.199.900 |
| KIO Electric Winch Mini Hoist (Katrol Derek Elektrik) | Rp20.999.900 |
| KIO Electric Winch (Alat Derek Elektrik / Katrol Listrik) | Rp13.999.900 |
| POWERTEC Baby Winch Portable Mini Electric (Katrol Derek Elektrik) | Rp7.199.900 |
| King Power (Hoist) Winch Electric Hoist (Katrol Derek Elektrik) | Rp34.999.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)



















































































































































/P102795808-1.jpg)
/P102742532-2.jpg)
%20(Alat%20Derek%20Manual%20%2F%20Katrol%20Manual)/P102742444-2.jpg)
%20(Alat%20Derek%20Manual%20%2F%20Katrol%20Manual)/P102742523-2.jpg)
%20(Alat%20Derek%20Manual%20%2F%20Katrol%20Manual)/P102742514-2.jpg)
%20(Alat%20Derek%20Manual%20%2F%20Katrol%20Manual)/P101561837-1.jpg)
/glP107340597-1.jpg)
/g3P107340579-1.jpg)
/pyP107569934-1.jpg)
%20Winch%20Electric%20Hoist%20(Katrol%20Derek%20Elektrik)/ebP107340515-1.jpg)
/g2P106481578-1.jpg)
/epP104627529-1.jpg)
/9wP107563356-1.jpg)
%20Electric%20Winch%20(Alat%20Derek%20Elektrik%20%2F%20Katrol%20Listrik)/etP107340533-1.jpg)
/2yP105300106-1.jpg)
/n0P105299828-1.jpg)
/1rP105300063-1.jpg)
/20P105300072-1.jpg)
/2iP105300090-1.jpg)
/i3P103080651-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)