Beli kartu stok di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Kartu AbsensiDeskripsi:Kartu absensi.
- Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)Deskripsi:Supreme Cable memiliki variant product dan berbagai ukuran dengan kualitas terbaik. dengan standard yang aman untuk instalasi listrik rumah ataupun kantor andaatribut:
- Type: NYM Supreme
- Non Brand Inventory Control Label & Tagatribut:
- Write on Surface: Yes
- LPS Thermaplex Hi-Temp Bearing Greaseatribut:
- Size (g): 400
- NGLI: 2
- Molykote 1000 Solid Lubricant Paste (Pelumas)Deskripsi:Suitable for bolted joints that are subjected to high temperatures up to 650°C (1202°F) and to corrosive effects, and which, after assembling and the initial operation, have to be re-tightened or disconnected. In order to ensure constant pre-stressing forces, uniform and steady coefficients of friction of the lubricant are necessary. Used successfully for cylinder head bolts, nozzle head screws of plastic injection molding machines, bolted joints in the chemical industry, and also for the tension rings of centrifuges.
- Fyfax Thermal Paper (Kertas Fax)atribut:
- Length (m): 30
- Width (cm): 21.6
- B-ONE Shaking Water Bathatribut:
- Display: LCD Display
- Temperature Control: PID Control
- Temperature Range (°C): 5-100
- Temperature Accuracy (°C): ±0.2
- Temperature Resolution (°C): 0.1
- Shaking Motion (mm): RECIPROCATION 20
- Exterior Dimension (mm): 780x360x400
- Interior Dimension (mm): 500x310x200
- Maximum Capacity Flask (ml): 100 x12, 250 x8, 500 x6
- Power (W): 1700
- Shaking Speed (rpm): 20-200
- Standard Capacity Flask Clamp (ml): 8x 250
- Timer (hour): 0-999
- Tray Load (kg): ≤5
- Tray size (mm): 400x250
- Voltage (V/Hz): AC 220/50
- Daimaru Lakban Kain 36mmx12m (Solasi / Selotip)atribut:
- Color: Black
- Size (mmxm): 36x12
- CHEETAH Sepatu Safety Ankle Boots Rebound Dual PU 7110H (Sepatu Proyek)atribut:
- Color: Black
- SNI License: Yes
- SNI Number: 157/W/RE/B/V/2017
- Onda Seal Tape (Seltip)Deskripsi:Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
- Paperline Kertas Komputer PRS Bagi Dua 9.5x11inchatribut:
- Size (mm): 241x280
- Type: Bagi 2
- Daiichi Map L DCS A4atribut:
- Size: A4
- Klin Pak Kantong Plastik Sampah (Trash Bag / Kresek)Deskripsi:Kantong Sampah dengan spesifikasi ukuran mulai dari 60-120cm adalah Kantong Plastik Sampah dari brand Klin Pak untuk kebutuhan industri dan bisnis anda.atribut:
- Color: Hitam
- Thickness (micron): 0.03
- So Klin Pembersih Lantai PouchDeskripsi:So Klin lantai, pembersih lantai formula baru dengan wangi aroma terapi, menjadikan lantai bersih dari kuman dan mengkilap, serta mengharumkan ruangan sepanjang hari sehingga rumah anda lebih nyaman.atribut:
- Packaging: Pouch
- KOKUYO Document Storage Box Folders for B4, A4Deskripsi:It is a storage box dedicated to storing documents housed in individual folders. It can not be used for hanging folders, open individual folders, open take out folders, open miscellaneous folders.atribut:
- Paper Quality: Recycled material compounding ratio / corrugated board (used paper pulp blending ratio 87%)
- Green Purchasing Law: Conform
- Material: Cardboard (containing used paper pulp)
- Amano Time Cardatribut:
- Due Date: 15th/Last Day
- Applicable Models: AX, BX, CRX, DX, EX, RS, M series
- ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)Deskripsi:NYM adalah sebutan untuk kabel jenis Kawat tembaga yang terdiri dari beberapa konduktor tembaga padat terdampar dengan kabel berisolasi PVC berwarna pada bagian dalam dan kulit luar kabel warna putih. Ukuran 2x1.5mm menunjukan kabel memiliki 2 isi dan tebal tembaga 1.5mm. kabel jenis NYM memiliki 3 lapisan kulit yang terdiri dari lapisan terdalam pada kabel tembaga tunggal berwarna pada masing-masing kabel kemudian lapisan kedua berwarna keabu-abuan dan lapisan ketiga yaitu kulit luar berwarna putih. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.atribut:
- Length (m): 50
- Amano Mesin AbsensiDeskripsi:EX-3500N Electronic Time Clock Benefits:- Simple programming and operationatribut:
- Color: White
Daftar Harga kartu stok Terbaru March 2026
| Non Brand Kartu Absensi | Rp28.900 |
| Supreme Cables Power Cable NYM Series For Building (Kabel Listrik) | Rp1.199.900 |
| Non Brand Inventory Control Label & Tag | Rp129.900 |
| LPS Thermaplex Hi-Temp Bearing Grease | Rp369.900 |
| Molykote 1000 Solid Lubricant Paste (Pelumas) | Rp589.900 |
| Fyfax Thermal Paper (Kertas Fax) | Rp25.900 |
| e-Print Ribbon RR8758LL | Rp13.900 |
| B-ONE Shaking Water Bath | Rp49.999.900 |
| Daimaru Lakban Kain 36mmx12m (Solasi / Selotip) | Rp13.900 |
| CHEETAH Sepatu Safety Ankle Boots Rebound Dual PU 7110H (Sepatu Proyek) | Rp439.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)




















































































































































/fjP102051559-2.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/LPS%20Thermaplex%20Hi-Temp%20Bearing%20Grease/6oP107358240-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/untuk%20Perbaikan%20Konstruksi/Molykote%201000%20Solid%20Lubricant%20Paste%20(Pelumas)/9uP103710354-1.jpg)
/P101557861-1.jpg)


/P102265864-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/CHEETAH%20Sepatu%20Safety%20Ankle%20Boots%20Rebound%20Dual%20PU%207110H%20(Sepatu%20Proyek)/h3P101545615-14.jpg)
/P101547718-2.jpg)


/o8P101559872-2.jpg)



/lfP106390771-2.jpg)