Beli karet ring o di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AK O-Ring (Oring)atribut:
- Material: 1A Nitrile rubber (NBR)
- Specification: JIS B 2401 standard product
- Working Temperature Range: 0 to 80degrees
- Purpose of Use: Seals in general industrial equipment.
- FLON CHEMICAL Fluororesin O-RingDeskripsi:-Fluorine resin shaved into an O-ring and has no stretch.-Please use a a sealing member for fixation.-A seal for liquid that are difficult to support with common rubber O-ring.
- FLONCHEMICAL Fluororesin Coated O-RingDeskripsi:-Fluorine resin(PTFE)applied on the outside of an flouorine rubber O-ring to create a coating.-Excellent in chemical resistance.-A seal for liquid that are difficult to support with common rubber O-ring.
- Ostynn O-Ring Kit 2Deskripsi:Dokumentasi Produk:Tabel Isi Paket Ostynn O-RING KIT 2 (JIS)atribut:
- Number of Items: 391 pcs at 30 different imperial sizes
- AK O-RingDeskripsi:-O-ring made of synthetic rubber made for the purpose of sealing a wide variety of fluids such as air and gas as well as liquid of oil and water, utilizing the stress generated by moderately compressing to demonstrate the sealing function.-Seals in general industrial equipment.
- NOK O-Ring Iron Rubber P Series (For Static, For Dynamic)atribut:
- Material: AU (urethane rubber)
- Type: For fixing P type, for exercise
- Hardness (Durometer A): 93±5
- Material Symbols: U801
- Operating Temperature Range (°C): -35 to 80(MAX100)
- Molykote 55 O Ring Greaseatribut:
- Technology: Silicone
- Base Oil Viscocity: 76 (at 40°C)
- NLGI Grade: 2
- Thickener: Lithium
- Solid Lubricants: None
- Low Temperature (°C): -65
- High Temperature (°C): 175
- Color: Off White
- Ostynn O-Ring Kit 3 (AS568) (Oring)Deskripsi:Dokumentasi Produk:Tabel Isi Paket Ostynn O-RING KIT 3 (AS568)atribut:
- Number of Items: 407 pcs at 32 different imperial sizes
- Merck Millipore EZ-Fit™ Manifold o-ring kitDeskripsi:EZ-Fit™ Manifold o-ring kit Application General microbiological analysis;Beer;Bottled Water;Pharmaceutical Products Analysis;Environmental Analysis;Bioburden Testing;Water Monitoring Key Applications CosmeticsEnvironmentalFood and Beverageatribut:
- Trade name: EZ-Fit
- Chemistry: Ethylene Propylene Diene Monomer Rubber (EPDM)
- NOK O-Ring S Type for Static (NBR)atribut:
- Material: NBR (nitrile rubber)
- Type: For fixing S type
- Heat Resistance Temperature (°C): 100
Daftar Harga karet ring o Terbaru March 2026
| AK O-Ring (Oring) | Rp78.900 |
| TONE O-Ring for Impact Socket | Rp60.900 |
| FLON CHEMICAL Fluororesin O-Ring | Rp289.900 |
| FLONCHEMICAL Fluororesin Coated O-Ring | Rp609.900 |
| Ostynn O-Ring Kit 2 | Rp479.900 |
| AK O-Ring | Rp78.900 |
| NOK O-Ring Iron Rubber P Series (For Static, For Dynamic) | Rp17.900 |
| Molykote 55 O Ring Grease | Rp829.900 |
| Ostynn O-Ring Kit 3 (AS568) (Oring) | Rp509.900 |
| Merck Millipore EZ-Fit™ Manifold o-ring kit | Rp1.399.900 |
Data diperbarui pada 19/03/2026 (Harga belum termasuk PPN)



















































































































































/P102018095-1.jpg)





/50P102420180-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Molykote%2055%20O%20Ring%20Grease/ogP105734880-2.jpg)
%20(Oring)/P102052495-1.jpg)

/r8P102419980-2.jpg)
/P102082379-1.jpg)
/90P102082324-3.jpg)