Beli karet o ring di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NOK O-Ring G Series Red Siliconeatribut:
- Color: Red
- Hardness (Durometer A): 70 ( ± 5)
- Material: VMQ-70 (JIS class 4 C) silicone rubber
- Material Symbols: S503
- Type: For fixing G type
- AK O-Ring (Oring)atribut:
- Material: 1A Nitrile rubber (NBR)
- Specification: JIS B 2401 standard product
- Working Temperature Range: 0 to 80degrees
- Purpose of Use: Seals in general industrial equipment.
- System Sensor Smoke Detector Analog 2-WireDeskripsi:A 2-wire conventional photoelectric smoke detector, that uses a state of the art optical sensing chamber, has a remote LED connecting feature. This detector is designed to provide an open area protection and to be used with compatible UL listed panels.atribut:
- Diameter (cm): 10.2
- Height (cm): 5.0 (including base)
- Operating Temperature Range (°C): 0-49
- Operating Humidity Range (%): 10 to 93
- Latching Alarm: Reset by mometary power interruption
- Alarm Current (mA): Min: 10, Max: 130
- Operating Voltage (V DC): 8.5-35
- Standby Current (µa): ≤90
- AK O-RingDeskripsi:-O-ring made of synthetic rubber made for the purpose of sealing a wide variety of fluids such as air and gas as well as liquid of oil and water, utilizing the stress generated by moderately compressing to demonstrate the sealing function.-Seals in general industrial equipment.
- NOK O-Ring P Series Red Silicone (Oring)atribut:
- Type: For fixing P type / for exercise
- Material Symbols: S503
- Color: Red
- Hardness (Durometer A): 70 ( ± 5)
- Material: VMQ-70 (4 types C) silicone rubber
- Operating Temperature Range (°C): -48 to 200(MAX220)
- NOK O Ring P-NBR-70-1 (Oring)atribut:
- Material: NBR-70-1
- NOK O-Ring G Series (for fixed use) (Oring)atribut:
- Type: For fixing G type
- NOK O-Ring P Series (for Dynamic) (Oring)Deskripsi:The most commonly used nitrile rubber annular packing material.atribut:
- Material: NBR-70-1 (type 1 A) NBR Nitrile Rubber
- Type: For dynamic (P type)
- Hardness: 70(±5)°
- Heat Resistance Temperature (°C): 100
- Withstand Pressure (MPa): 7
- NOK O Ring S-NBR-70-1atribut:
- Material: NBR-70-1
- NOK O Ring G-NBR-70-1 (Oring)atribut:
- Material: NBR-70-1
- System Sensor Smoke Detector Analog Single CircuitDeskripsi:135°F (57°C) Fixed Temp/Rate-of-Rise, Single-Circuit Mechanical Heat Detector without lettering printatribut:
- Diameter (cm): 11.6
- Height (cm): 4.3
- Heat Sensor (°C): 57
- Operating Humidity Range (%): 5 to 95
- Single Gang: Yes
- Wiring: Single Circuit
- Wiring Gauge: 14-22 AWG
- TONATA Smoke DetectorDeskripsi:Standalone Smoke Detector Photoelectric Tonata / Pendeteksi Asap Daya BateraiBaterai sudah termasuk, smoke detector cocok untuk semua ruangan. Menggunakan sensor photoelectric yang bekerja secara independen dengan fitur indikator baterai lemah.Dalam Paket:- Smoke detector 1 pcs- Bracket (kondisi terpasang) 1 pcs- Phiser & Baut 1 bag- Baterai 9V 1 pcs- Buku manual 1 pcsatribut:
- Test Button: Yes
- Indicator: Yes
- Low battery indicator: Yes
- Ostynn O-Ring Kit 3 (AS568) (Oring)Deskripsi:Dokumentasi Produk:Tabel Isi Paket Ostynn O-RING KIT 3 (AS568)atribut:
- Number of Items: 407 pcs at 32 different imperial sizes
- ABUS Smoke Alarm DetectorDeskripsi:ABUS Smoke Alarm Detector merupakan pendeteksi asap untuk menangkal bencana kebakaran, sangat cocok untuk melindungi keluarga anda dirumah.- Cocok diaplikasikan diruangan Kamar, living rooms, kamar anak, dan lorong rumah- Penggunaan Batre ukuran 3 V Lithium, dengan jangka waktu 1-2 tahun- Peringatan yang dapat diandalkan terhadap risiko penghirupan asap yang berpotensi fatal- Tombol uji besar untuk test alarm dan mode diam
- HOOSEKI Pendeteksi Asap Photoelectricatribut:
- Rated Voltage (V): DC 24
- Working Voltage (V): DC 12 to 30
- Standby Current (micro Amps): Max. 100
- Initial Stabilizing Time (s): 15
- Identification Light: Red Color (LED)
- Ambient Temperature (°C): -10 to +50
- Ambient Humidity (%): 0-95
- Material: Fire Proof Plastics
- Color: Creamy-White
- NOK O-Ring S Type for Static (NBR)atribut:
- Material: NBR (nitrile rubber)
- Type: For fixing S type
- Heat Resistance Temperature (°C): 100
Daftar Harga karet o ring Terbaru March 2026
| NOK O-Ring G Series Red Silicone | Rp8.900 |
| AK O-Ring (Oring) | Rp78.900 |
| System Sensor Smoke Detector Analog 2-Wire | Rp599.900 |
| NOK O Ring P-FKM-70 (Oring) | Rp7.900 |
| AK O-Ring | Rp78.900 |
| NOK O-Ring P Series Red Silicone (Oring) | Rp4.900 |
| NOK O Ring P-NBR-70-1 (Oring) | Rp6.900 |
| NOK O Ring S-FKM-70 (Oring) | Rp7.900 |
| NOK O-Ring G Series (for fixed use) (Oring) | Rp5.900 |
| NOK O-Ring P Series (for Dynamic) (Oring) | Rp2.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)



















































































































































/P102018095-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/System%20Sensor%20Smoke%20Detector%20Analog%202-Wire/c3P104050435-2.jpg)
/90P102082324-3.jpg)

/P102082300-1.jpg)
/P102082379-1.jpg)
%20(Oring)/qhP102419953-2.jpg)
%20(Oring)/qqP102419962-2.jpg)

/P102082331-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/System%20Sensor%20Smoke%20Detector%20Analog%20Single%20Circuit/ccP104050444-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/TONATA%20Smoke%20Detector/1iP108165054-1.jpg)

%20(Oring)/P102052495-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/ABUS%20Smoke%20Alarm%20Detector/17P106484043-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/HOOSEKI%20Pendeteksi%20Asap%20Photoelectric/hqP105386638-1.jpg)
/r8P102419980-2.jpg)