Beli karcher se 6100 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KARCHER HOME & GARDEN Carpet Cleaner (Mesin Pembersih Karpet)Deskripsi:The SE 6.100 spray extraction cleaner (Karcher Home Line) is available in white. This spray extraction cleaner leaves textile surfaces hygienically clean. Cleaning solution is sprayed deep into the fibres under pressure and removed together with the dissolved dirt – ideal for allergy sufferers and households with pets. Included are spray extraction nozzles for cleaning carpets, upholstery, mattresses and car seats. Further features: practical twist locks, large buttons, 2-in-1 comfort system with integrated spray extraction hose, 2-tank system (removable clean and dirty water tank), ergonomically shaped handle for easy transport, practical accessory storage, flat pleated filter for easy changing between wet and dry vacuuming (without interruption or filter change) as well as a separate filter flap for filter removal without coming into contact with dirt. Thanks to the adjustable dry vacuum nozzle for carpets and hard floors, crevice nozzle, upholstery nozzle, adapter for wet and dry vacuuming and paper filter bag, the device can also be used as a Multi-purpose Vac.atribut:
- Air Flow Rate (L/s): 70
- Pump Power (W): 40
- Working Width (mm): 230
- Spray Rate (L/minute): 1
- Current Type (V/Hz): 220-240/50-60
- Weight (kg): 12
- Special Features: 2 in 1 Comfort System with Integrated Spray Extraction Hose
- Part Number: 1.081-220.0
- KARCHER HOME & GARDEN Wet and Dry Vacuum Cleaner (Penyedot Debu)Deskripsi:The WD 2 Plus V-12/4/18/C impresses with its compact design and is super-powerful and energy-efficient – and with power consumption of only 1000 W. The machine achieves top cleaning results for dry, wet, fine and coarse dirt. The wet and dry vacuum cleaner has a robust and impact-resistant 12 litre plastic container, 4 metre cable, as well as 1.8 metre long suction hose with straight handle, Clips floor nozzle and fleece filter bag. The single-piece cartridge filter allows dry and wet dirt to be vacuumed without filter replacement and can be installed on the filter basket by turning clockwise. The vacuum cleaner also has a practical blower function, which can be used in places where vacuuming is difficult. The storage area on the machine head is used for the safe storage of tool and small parts. Tubes and floor nozzles can also be quickly and conveniently parked in the park position on the bumper. On top of this, the machine boasts space-saving storage, simple accessory storage, the "Pull & Push" locking system and an ergonomically shaped carrying handle for comfortable transport.Application Areas :- Outdoor areas, patios and gardens- Interior car cleaning- Garage- Cellar- Low water volumes- Entrance area- Hobby roomatribut:
- Standard Accessory ID (mm): 35
- KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners (Penyedot Debu)Deskripsi:KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
- Proven Carpet Extractoratribut:
- Air Flow Rate (L/s): 53
- Cable Length (m): 7
- Capacity (L): 30
- Power (W): 1034
- Pump Motor (W): 34
- Size (cm): 51x41x96
- Vacuum Motor (W): 1000
- Vacuum Suction (mmh2O): 2345
- Voltage (V): 220
- KleenFix Vacuum Cleaner Extractor (Penyedot Debu)atribut:
- Height (mm): 970
- Power (W): 2100
- Cable Length (m): 8
- Motor Power (W): 35
- Hose Diameter (mm): 40
- Air Flow (L/s): 106
- Input (V): 220
- Large Suction Funnel Width (mm): 250
- Motor Input (V): 220
- Small Suction Funnel Width (mm): 85
- Tank Diameter (mm): 440
- KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)Deskripsi:KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
- KLENCO Carpet and Upholstery Cleaner (Pembersih Karpet dan Upholsteri)atribut:
- Solution & Recovery Tank: 14 Litres
- Vacuum Motor: 1000 W - 2 Stages
- Pump with by-Pass (max): 4 bar
- Cable Length: 10 m
- Vacuum / Solution Hose: 2.5 m
- Dimension (LxWxH): 32 x 42 x 53 cm
- Tank Construction: High Density Polyethylene
- Maximus Carpet ExtractorDeskripsi:Alat penghisap debu ini memiliki kemampuan untuk menghisap kotoran kering maupun basah dengan optimal. Memiliki kapasitas tangki besar hingga 20liter, cocok digunakan untuk mengeringkan permukaan yang basah dan menyedot debu kering di karpet, sofa, dan permukaan lainnya. Sistem pengoperasian yang mudah, daya hisap yang kuat, dan desain kompak membuatnya penghisap debu ini sangat mudah digunakan untuk kebutuhan sehari-hari.atribut:
- Dimensions (cm): 35x35x38
- Dirty Dust Tank Capacity (L): 20
- Clean Water Capacity (L): 5
- Power (W): 1200
- Cable Length (m): 4.5
- Suction Power (Kpa): >17
- Noise Level (dB): 76-78
- Packaging Dimensions (cm): 42.7x38.8x52
- WLN Handy Talky (HT)Deskripsi:Spesifikasi:Frequency Range 400-470MHzRF Rated Power 2WChannel Capacity 16Operated Voltage 3.7VBattery 1000mAhTermasuk di dalam box:- HT WLN KD-C1- Charger- Bateraiatribut:
- Battery (mAh): 1000
- Operated Voltage (V): 3.7
- Channel Capacity: 16
- Frequency Range (MHz): 400-470
- LAVOR Carpet Cleanersatribut:
- Voltage: 230 V/ 50 Hz
- KRISBOW Vacuum Cleaner Basah dan Kering (Penyedot Debu)Deskripsi:Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.atribut:
- Frequency (Hz): 50
- BESTKP DegreaserDeskripsi:Degreaser adalah Heavy Duty Cleaner yang mengandung non-ionic detergent bersifat water based yang mampu melarutkan kotoran berminyak, tidak mudah terbakar dan dapat diuraikan oleh bakteri sehingga tidak menimbulkan pencemaran lingkungan.Cara Pemakaian- Oleskan Degreaser ke tempat yang akan dibersihkan secara merata.- Tunggu beberapa saat agar cairan bereaksi.- Kemudian gosok dengan kain atau mop yang sudah diperas guna mengikis noda lemak/minyak yang menempel.- Bilas dengan air bersih.atribut:
- Liquid Color: Blue
- Product Form: Liquid
Daftar Harga karcher se 6100 Terbaru October 2026
| KARCHER HOME & GARDEN Carpet Cleaner (Mesin Pembersih Karpet) | Rp7.399.900 |
| KARCHER HOME & GARDEN Wet and Dry Vacuum Cleaner (Penyedot Debu) | Rp2.899.900 |
| Baofeng Handy Talky BF Series (HT) | Rp309.900 |
| Epson Ribbon Cartridge (Tinta Pita Printer) | Rp57.900 |
| KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners (Penyedot Debu) | Rp1.699.900 |
| KRISBOW Mesin Pembersih Karpet | Rp759.900 |
| KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi | Rp1.799.900 |
| Proven Carpet Extractor | Rp6.499.900 |
| KleenFix Vacuum Cleaner Extractor (Penyedot Debu) | Rp3.799.900 |
| KARCHER Professional Wet & Dry Cleaners (Penyedot Debu) | Rp3.099.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/cyP103752466-1.jpg)
/ccP108171444-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Baofeng%20Handy%20Talky%20BF%20Series%20(HT)/76P103634258-1.jpg)
/P101502861-11.jpg)
/P101542898-4.jpg)



/mfP110456807-1.jpg)
/P101543543-1.jpg)
/P102124529-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/WLN%20Handy%20Talky%20(HT)/eyP107802538-1.jpg)

/6pP103953241-6.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)