Beli karcher se 4001 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KARCHER HOME & GARDEN Mesin Pembersih KarpetDeskripsi:The SE 6.100 spray extraction cleaner (Karcher Home Line) is available in white. This spray extraction cleaner leaves textile surfaces hygienically clean. Cleaning solution is sprayed deep into the fibres under pressure and removed together with the dissolved dirt – ideal for allergy sufferers and households with pets. Included are spray extraction nozzles for cleaning carpets, upholstery, mattresses and car seats. Further features: practical twist locks, large buttons, 2-in-1 comfort system with integrated spray extraction hose, 2-tank system (removable clean and dirty water tank), ergonomically shaped handle for easy transport, practical accessory storage, flat pleated filter for easy changing between wet and dry vacuuming (without interruption or filter change) as well as a separate filter flap for filter removal without coming into contact with dirt. Thanks to the adjustable dry vacuum nozzle for carpets and hard floors, crevice nozzle, upholstery nozzle, adapter for wet and dry vacuuming and paper filter bag, the device can also be used as a Multi-purpose Vac.atribut:
- Air Flow Rate (L/s): 70
- Pump Power (W): 40
- Working Width (mm): 230
- Spray Rate (L/minute): 1
- Current Type (V/Hz): 220-240/50-60
- Weight (kg): 12
- Special Features: 2 in 1 Comfort System with Integrated Spray Extraction Hose
- Part Number: 1.081-220.0
- KARCHER Professional Wet & Dry CleanersDeskripsi:KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
- KARCHER HOME & GARDEN Multi Purpose Vacuum CleanersDeskripsi:KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
- KARCHER HOME & GARDEN Wet & Dry Vacuum CleanerDeskripsi:The WD 2 Plus V-12/4/18/C impresses with its compact design and is super-powerful and energy-efficient – and with power consumption of only 1000 W. The machine achieves top cleaning results for dry, wet, fine and coarse dirt. The wet and dry vacuum cleaner has a robust and impact-resistant 12 litre plastic container, 4 metre cable, as well as 1.8 metre long suction hose with straight handle, Clips floor nozzle and fleece filter bag. The single-piece cartridge filter allows dry and wet dirt to be vacuumed without filter replacement and can be installed on the filter basket by turning clockwise. The vacuum cleaner also has a practical blower function, which can be used in places where vacuuming is difficult. The storage area on the machine head is used for the safe storage of tool and small parts. Tubes and floor nozzles can also be quickly and conveniently parked in the park position on the bumper. On top of this, the machine boasts space-saving storage, simple accessory storage, the "Pull & Push" locking system and an ergonomically shaped carrying handle for comfortable transport.Application Areas :- Outdoor areas, patios and gardens- Interior car cleaning- Garage- Cellar- Low water volumes- Entrance area- Hobby roomatribut:
- Standard Accessory ID (mm): 35
- KRISBOW Vacuum Cleaner Basah dan KeringDeskripsi:Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.atribut:
- Frequency (Hz): 50
- SOTECO Lava Two In One Vacuum Carpet Extractoratribut:
- Bypass Suction Motor (W): 1200
- Pump Motor (W): 48
- ABS Plastic Tank Capacity (L): 27
- Solution Tank (L): 6.2
- Pump Pressure (bar): 2
- Pump Flow (L/minute): 0.8
- RYU Vacuum CleanerDeskripsi:Vacuum Cleaner RVC20L is One of The Best Dry Vacuum Cleaner. Requires 800W Electricity to Produce Suction Power of More Than 15Kpa. With a Capacity of 20L Tank, Suitable For Use in All Rooms of The House.atribut:
- Frequency (Hz): 50
- K3L License: Yes
- Philips Vacuum CleanerDeskripsi:Vacuum Cleaner & Wet Cleaning Penyedot debu Philips PowerGo memberikan kinerja pembersihan terbaik dengan motor hemat energi. Jaga udara di rumah Anda tetap bersih dan sehat, berkat Filter Alergi kami yang menangkap 99,9%+ partikel berbahayaMenjangkau radius hingga 6 MeterAda power kontrol
- KRISBOW Vacuum Cleaner Keringatribut:
- Frequency (Hz): 50
- SOTECO Carpet Extractor VacuumDeskripsi:Carpet Extractor Vacuum Cleaner 32 Liter Scup Soteco Eropaatribut:
- Bypass Suction Motor (W): 1200
- Motor Pump (W): 48
- Accesoris (mm): 32
- Pum Flow (L/minute): 0.8
- Pump Pressure (bar): 2
- Solution Tank (L): 11.4
- Stainless Steel Tank Capacity (L): 32
- Technical Specification: FP-700
- SMEcom Handy Talky (HT)atribut:
- Dimensions (mm): 120x55x35.5
- KARCHER HOME & GARDEN Dry Vacuum Cleaners (Vacuum Cleaner Kering)Deskripsi:KARCHER Dry Vacuum Cleaners – efficient cleaning with less power The new VC vacuum cleaners impress with their energy efficiency and comfort. With EasySlider obstacle guide, QuickClick system, cord storage, HEPA 12 filter (EN1822:1998).
- BOSCH Dry Vacuum Cleaner CordlessDeskripsi:Penyedot debu tanpa kabel paling kuat dan ringkasPenyedot debu tanpa kabel untuk pembersihan menengah dan untuk pembersihan yang aktifBertenaga dan ringkas cocok ke dalam L-BOXXatribut:
- Battery Voltage (V): 18
Daftar Harga karcher se 4001 Terbaru March 2026
| KARCHER HOME & GARDEN Mesin Pembersih Karpet | Rp7.399.900 |
| KARCHER Professional Wet & Dry Cleaners | Rp3.099.900 |
| KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners | Rp1.699.900 |
| KARCHER HOME & GARDEN Wet & Dry Vacuum Cleaner | Rp2.899.900 |
| KRISBOW Mesin Pembersih Karpet | Rp699.900 |
| KRISBOW Vacuum Cleaner Basah dan Kering | Rp899.900 |
| KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi | Rp1.799.900 |
| SOTECO Lava Two In One Vacuum Carpet Extractor | Rp6.999.900 |
| RYU Vacuum Cleaner | Rp709.900 |
| KRISBOW Vacuum Cleaner Kering | Rp479.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)






























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Baofeng%20Handy%20Talky%20BF%20Series/76P103634258-1.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/SMEcom%20Handy%20Talky%20(HT)/2yP103634106-2.jpg)
/P101542256-1.jpg)