Beli karcher polisher pads di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KARCHER Professional Backpack Vacuum Cleaner
    Mulai

    Rp9.199.900

    KARCHER Professional Backpack Vacuum Cleaner
    Deskripsi:
    KARCHER Back Pack Vacuum Cleaner is The new backpack vacuum cleaner BV 5/1 can be carried comfortably on the back like a rucksack above all because of its low weight of just 5.3 kg. The BV 5/1 is particularly used where it is too thight for conventional vacuum cleaners: Between seat rows of cinemas and theatres, in buses, trains and airplane cabs, in stairways of hotels and offices as well as in strongly transferred areas.
    atribut:
    • Air Flow Rate (L/s): 53
    • Cable Length (m): 15
    • Turbine Power (W): 800
    • Vacuum (mbar/kPa): 240/24
    • Voltage (V): 220-240
    • Part Number: 1.394.200.0
    • Container Capacity (L): 5
    • Dimensions (mm): 400x320x540
    • Frequency (Hz): 50-60
    • Maximum Rated Input Power (W): Max. 800
    • Sound Pressure Level (dBA): 62
    • Standard Nominal Width: ID/35
  2. KARCHER Professional Dry Vacuum Cleaners
    Mulai

    Rp5.999.900

    KARCHER Professional Dry Vacuum Cleaners
    Deskripsi:
    Standard equiped with a high effective fleece filter bag which allows an up to three times higher filter bag volume in contrast to a paper filter bag. This is a benefit that pays for itself since the operating periods between filter bag changes are longer. The T 12/1 eco!efficiency motor performance, air flow and the 6-stage filter system (incl. microfilter as special option) have been designed in such a way that there is hardly any loss of suction power. Its low centre of gravity provides stability. The power cable can be wind up in between the cable storage or onto a pull-out cable hook as a fast storage when often changing the location, e.g. cleaning objects in hotels, ect. Special feature: the floor tool plugs into the accessory holder (on the back of the unit) and can be used as a complete accessory fixation at the machine after work. The suction hose on the unit has a simple but effective plug-in clip system. You push the hose on to the unit's intake stub, a resilient ring engages – that's all. This system ensures that the suction hose does not become detached when the unit is pulled along behind the user. The new clip system (change without tools) on the bend allows an easy extension of the suction hose of additional 2,5 m (extra extension suction hose - part number 6.906-237.0) for e.g. cleaning steps, stairways, etc. With the power brush ESB 28 (additional accessory) the T 12/1 eco!efficiency converts into a brush-type vacuum cleaner. In cases where the hygienic standards are particularly stringent, a HEPA filter which retains very fine particles (99.95% retention rate) can be fitted (instead the standard air exhaust filter) in addition to the paper filter bag. Equipment - Suction hose, 2.5 m - Suction Tube, 2 piece(s), 0.5 m - Filter bag, fleece - Container material, plastic - Clip system for hose extension - Safety class, II - Permanent filter basket, fleece
  3. KGS Diamond Polishing Pads
    Mulai

    Rp1.199.900

    KGS Diamond Polishing Pads
    Deskripsi:
    KGS FLEXIS - Diamond Polishing PadsKristalisasi Marmer - Poles MarmerRed Pad - Coarse - Step 1Fungsi: Digunakan sebagai langkah pertama sebelum proses Kristalisasi Marmer (Poles Marmer).Red Pad dapat membersihkan lantai dari kotoran keras (deep cleaning) dan meratakan permukaan lantai.KGS FLEXIS Red 16"; (400 G)*Bisa juga untuk Polisher 17"Cara menggunakan:- Berikan air pada lantai yang ingin dibersihkan dari kotoran. Pasang Red Pad 16" pada Polisher, lalu bersihkan lantai secara merata.
  4. KARCHER Professional Walk Behind Scrubber Drier (Scrubber)
    Mulai

    Rp47.999.900

    KARCHER Professional Walk Behind Scrubber Drier (Scrubber)
    atribut:
    • Compatible for: Profesional floor care used
  5. BOSCH Polisher
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.599.900

    BOSCH Polisher
    Deskripsi:
    -Ergonomis dan bertenaga untuk kemudahan namun menghasilkan penggosokan yang unggul -Motor bertenaga dengan daya 1250W -Kontrol kecepatan variabel elektronik untuk adaptasi optimal kecepatan ke semua aplikasi -Gagang utama ergonomis dengan softgrip untuk
    atribut:
    • Grinding Spindle Thread: M14
    • K3L License: Yes
  6. CLEANTOOLS Polisher Orbital Ace + Spray 17inch
    Mulai

    Rp16.999.900

    CLEANTOOLS Polisher Orbital Ace + Spray 17inch
    Deskripsi:
    The Orbital Ace is a Breakthrough in The Range of Single Disc Machines. It Combines Orbital and Rotary Motions Into One, There by Causing Constant Vibration That is Able to Increase Cleaning Efficiency. This Roto-Orbital Movement Also Gives The Machine Its Great Stability, Thus Enhancing The Performance of a Regular Single Disc Machine. Users Will Find It Easy to Use As They Will Face Little Resistance From The Machine, As Such Training Time Is Greatly Reduced. The motor of the machine can be lifted easily to allow quick and easy change of pads and accessories. Chasis can be lifted over the motor to increase total working weight on target floor. This allows more pressure to be exerted, making work more effective. Additional weight (12.5kg) can be placed on the motor for increased working pressure. Advantages : - Save Time. The Roto-orbital motion increases cleaning efficiency. With great stability, less training time is also required. - Save Cost. The Orbital Ace consumes less energy than a regular single disc machine. - Save Water. The machine prevents water from being dispersed from cleaning radius, thus less water is used. - Save The Environment. As cleaning agent and water is well kept within the cleaning radius, less of such is being used. Also, the mechanism of this machine allows the use for less or no cleaning agent for regular light daily maintenance.
    atribut:
    • Power (W): 1100
    • Voltage (V): 220-240
    • Rotation Speed (rpm): 1490
    • Noise Level (dB): 56
    • Base Plate Diameter (inch): 17
    • Pump Power (W): 53
    • Operating Mode (minute): 2 (on), 1 (of)
    • Pump Fluid: Normal Temperature
    • Pump Max. Pressure (bar): 20
    • Pump Noise Level (db): 65.0
    • Pump Water Flow (ml/minute): 550.0
  7. KING'S Kacamata Safety Icaria
    Rating:
    98% of 100
    (12)
    Mulai

    Rp34.900

    KING'S Kacamata Safety Icaria
    Deskripsi:
    Modern & Klasik - Berbagai modern dan klasik kacamata yang cocok berbagai bentuk wajah. Dengan fitur sebagai berikut:1. Modern & classic design 2. Shield-style eyewear for a wide variety of face shapes 3. Universal fit PVC nose piece 4. Flexible polycarbonate temple with soft orange thermoplastic- rubber (TPR) temple tip pads
  8. 3M Red Buffer Pad 5100
    Rating:
    100% of 100
    (4)
    Mulai

    Rp66.900

    3M Red Buffer Pad 5100
    Deskripsi:
    Buffing Pads 3M White Super Polish Pad 4100- Use for light cleaning to help remove soil and scuff marks with minimal dulling of finish.- Can be used to polish wood floors, spray cleaning or dry buffing soft finishes (using a rotary machine)- Made of polyster fibers in an open textured non-woven cosntruction- Polishing particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
    atribut:
    • Color: Red
    • Shape: Round
  9. 3M Floor Pad 4100
    Rating:
    100% of 100
    (2)
    Mulai

    Rp65.900

    3M Floor Pad 4100
    Deskripsi:
    Buffing Pads 3M White Super Polish Pad 4100- Use for light cleaning to help remove soil and scuff marks with minimal dulling of finish.- Can be used to polish wood floors, spray cleaning or dry buffing soft finishes (using a rotary machine)- Made of polyster fibers in an open textured non-woven cosntruction- Polishing particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
    atribut:
    • Color: White
  10. DIAMOND VANTAGE Diamond Polishing Pad
    Mulai

    Rp329.900

    DIAMOND VANTAGE Diamond Polishing Pad
    Deskripsi:
    Diamond polishing pads attach to angle grinders to smooth uneven surfaces and create a fine finish on natural and engineered stone surfaces, such as granite and marble. Diamond is an exceptionally hard material that's used wet to reduce heat build up that can dull blades. Water also helps reduce airborne particles.
    atribut:
    • UNSPSC: 23131505
    • Connector Type: Hook-and-Loop
    • Diameter (inch): 4
    • Material: Resin
  11. KRISBOW Mesin Poles, Pembersih dan Vacuum Lantai 3 in 1
    Mulai

    Rp3.099.900

    KRISBOW Mesin Poles, Pembersih dan Vacuum Lantai 3 in 1
    atribut:
    • Unit Dimensions (cm): 43x21x28
    • Item: Scrubber Dryer
  12. 3M Brown Stripper Pad 7100
    Rating:
    100% of 100
    (1)
    Mulai

    Rp92.900

    3M Brown Stripper Pad 7100
    atribut:
    • Color: Brown
  13. 3M Floor Pad 7200
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    3M Floor Pad 7200
    atribut:
    • Color: Black
Daftar Harga karcher polisher pads Terbaru February 2026
CONDOR Replacement Brush for PolisherRp289.900
KARCHER Professional Backpack Vacuum CleanerRp9.199.900
KARCHER Professional Dry Vacuum CleanersRp5.999.900
KGS Diamond Polishing PadsRp1.199.900
KARCHER Professional Walk Behind Scrubber Drier (Scrubber)Rp47.999.900
BOSCH PolisherRp2.599.900
CLEANTOOLS Polisher Orbital Ace + Spray 17inchRp16.999.900
KING'S Kacamata Safety IcariaRp34.900
3M Red Buffer Pad 5100Rp66.900
3M Floor Pad 4100Rp65.900

Data diperbarui pada 17/02/2026 (Harga belum termasuk PPN)