Beli karcher nozzle di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KARCHER HOME & GARDEN Household KitDeskripsi:With its switchable dry vacuum nozzle and upholstery nozzle, the household kit includes ideal accessories for numerous common household cleaning tasks. The floor nozzle can be switched using a foot switch, making it suitable for both carpeted floors and hard surfaces, and the practical upholstery nozzle with brush strips enables gentle vacuum cleaning of upholstered furniture and other upholstery.atribut:
- Dimension(mm): 267x100x125
- Nominal Diameter (mm): 35
- Qty: 2
- KARCHER HOME & GARDEN Turbo Nozzle Upholsteryatribut:
- Part Number: 2.903-001.0
- Compatible for: DS 6 Waterfilter, VC 2, VC 3, VC 5, VC 5 Parquet, VC 6 Premium
- Dimensions (mm): 200x165x67
- KARCHER HOME & GARDEN Nozzle SetDeskripsi:The perfectly coordinated nozzle set for your garden. The nozzle (no. 2.645-264.0) is perfect for simple watering tasks. Thanks to the continuously adjustable spraying patterns, the water distribution can be switched between cone and point jet as required. It can be used to water flowers and plants, but also to remove coarse dirt from around the garden. When the nozzle is not in use, the water flow on the spray nozzle can simply be turned off. The set also contains a G3/4" tap connector with G1/2" reducer, as well as 2 robust universal connectors - one with Aqua Stop. This prevents the water flow at the end of the hose, even when the tap is open, for example if the nozzle is removed. The connectors can also be used for all conventional garden hose diameters. By the way: Nozzles and connectors from Kärcher are compatible will all available click systems and can be connected to your garden hose without any problems.atribut:
- Dimension(mm): 131x36x36
- NEW COSMOS Portable Sensoratribut:
- Measurement Range: Level display/0 to 2000 , Odor index/0 to (40) (Up to 2000 equivalents in level display)
- Size (mm): 84x40x275
- Measuring Object: various odor components
- Package Size (mm): 380x380x100
- KARCHER HOME & GARDEN Spray Nozzle MiniDeskripsi:Spray nozzle for watering small areas and gardens. The ergonomic grip allows convenient one-hand operation for effortless watering of all kinds of plants. The spray nozzle offers other features such as convenient one-hand flow control. Spray pattern adjustable from hard jet to gentle spray. The spray nozzle combines an attractive design with ease of use and a range of useful functions. In brief: the ideal solution for numerous uses in the garden. Note: Karcher spray nozzles are compatible with all available click systems.
- KRISBOW Kepala Sikat Vacuum Cleaner Round No.8Deskripsi:ROUND BRUSH NO.8 F/KW18-305,306
- KARCHER HOME & GARDEN Universal Hose ConnectorDeskripsi:Connecting, disconnecting and repair made easy – with Karcher's practical and ergonomic universal hose coupling. The flexible connector system simplifies the watering of small and large gardens and surfaces. Functioning tap connections and hose couplings are essential to any good watering system. The universal hose coupling is compatible with the three most common hose diameters and all available click systems.atribut:
- Diameter (inch): 1/2, 5/8, 3/4
- KARCHER HOME & GARDEN Handheld Vacuum Cleaner Cordless PlusDeskripsi:Thanks to its extremely low weight and cordless operation, the yellow VC 4i Cordless Plus from Kärcher can be effortlessly carried around, lifted up and operated, even over a prolonged period. With its modern 2-in-1 design and double handle, it fits comfortably in the hand at all times, whether as a handheld or handle vacuum cleaner – and is thus the perfect aid for daily cleaning tasks. Its brushless high-speed motor with 100,000 turns per minute, 15,000 Pa suction power and motorised floor roller pick up any kind of dirt as fast as lightning. The powerful bagless vortex system with HEPA filter ensures constant suction power. In Eco mode, the maximum run time of the powerful lithium-ion battery is 60 minutes, which makes the cleaning of the entire living area possible. A hole in the wall is not necessary for storing the device and its accessories. Furthermore, the VC 4i Cordless Plus has practical accessories: With the upholstery nozzle, dust and hair can be removed from upholstered furniture and the crevice nozzle makes it easier to clean hard-to-reach surfaces.atribut:
- Dimension(mm): 257x154x1060
- Battery Platform: Cordless
- Battery Voltage(V): 18
- Vacuum Cleaner Type: Vacuum cleaner, bagless
- Battery Charger Power Supply (V/Hz): 100 - 240 / 50 - 60
- Battery Charging Time (hour): 3,5
- Battery Type: Lithium-ion battery
- Cable Length (m): 1,8
- Maximum Run Time Mode (minute): min. 60
- Sound Level (dBA): 81
- Elephant Zojirushi Lever HoistDeskripsi:Outstanding braking force, light release, and the world's finest V-class chain special surface treatment are perfect for rust prevention.The uniquely shaped hook made by heat-treating alloy steel boasts the highest strength in the industry.A safety design that prevents the chain from breaking and the hook from stretching, which could lead to an accident.atribut:
- Rated Load (t): 0.5
- Lever Length (mm): 284
- Standard Lift (m): 1.5
- Shortest Distance between Hooks (mm): 265
- Hoisting Average Manual Force (N): 334
- Road Chain Wire Diameter (mm) x Number of Hooks: 5.0x1
- Chain Grade: V
- TRUSCO Number: 151-0690
- KARCHER HOME & GARDEN Rotor Nozzleatribut:
- Part Number: 2.643-244.0
- Compatible for: K 4 Full Control, K 4 Full Control Car, K 4 Full Control Car & Stairs *EU, K 4 Premium Full Control, K 4 Silent, K 4 Silent Home
- Dimensions (mm): 468x51x51
- KARCHER HOME & GARDEN Dry Vacuum Cleaners (Vacuum Cleaner Kering)Deskripsi:KARCHER Dry Vacuum Cleaners – efficient cleaning with less power The new VC vacuum cleaners impress with their energy efficiency and comfort. With EasySlider obstacle guide, QuickClick system, cord storage, HEPA 12 filter (EN1822:1998).
- Jackson Safety Particulate Respirator N95atribut:
- Color: White
- Schneider Electric Spacial CRNatribut:
- Applications: Multi-Purpose
- Category: Compact Enclosure
- Range: Spacial
- KRISBOW Kepala Vacuum CleanerDeskripsi:Saatnya ganti dust vacuum head yang sebelumnya sudah kotor ataupun rusak dengan part aksesoris orisinal dari Krisbow ini. Part ini kompatibel dengan alat penghisap debu kering dan basah KW1800307, KW1800308, serta KW1800309. Dibuat menggunakan material berkualitas dan didesain khusus sehingga ideal digunakan untuk membersihkan debu dan kotoran lainnya dengan lebih optimal. Selain itu, part ini mudah digunakan serta Anda dapat memasangnya sendiri di rumah.atribut:
- Compatible for: KW1800307, KW1800308, dan KW1800309
- Material: Plastic
- Color: Black
- Thermco Hydrometersatribut:
- UNSPSC: 41113024
- Standards: NIST
- RIDGID Locking Wet Nozzleatribut:
- Diameter (inch): 2.5
- Material: Plastic
- Length (inch): 5 3/4
- Depth (inch): 16.5
- For Vacuum Type: Shop Vacuum
- Catalog Number: 62933
- Attachment Product Grouping: Floor Tools and Nozzles
- Fits Vacuum Brand: Ridgid
- Fits Vacuum Models: 50333, 50338, 50353, 50358, 50368, 50373, 62703, 62718, 62723
- For Hose Diameter (inch): 2 1/2
- Size (inch): 2.5
- Width (inch): 10 1/2
- ASH (Asahi Rikagaku) Ceramic Electric Tubular Reactor Openableatribut:
- External Dimension (mm): 180x300
- Maximum Limit Temperature (°C): 1200
- Temperature Rising Time: 25 to 1100
- Operating Temperature Range (°C): Normal temperature - 1100
- Inner Furnace Dimension (mm): φ60x260
Daftar Harga karcher nozzle Terbaru January 2026
| KARCHER HOME & GARDEN Household Kit | Rp829.900 |
| KARCHER HOME & GARDEN Turbo Nozzle Upholstery | Rp909.900 |
| KARCHER HOME & GARDEN Nozzle Set | Rp289.900 |
| NEW COSMOS Portable Sensor | Rp97.999.900 |
| KARCHER HOME & GARDEN Spray Nozzle Mini | Rp72.900 |
| KRISBOW Kepala Sikat Vacuum Cleaner Round No.8 | Rp32.900 |
| KRISBOW Power Socket Cable Roll (Kabel Roll) | Rp209.900 |
| KARCHER HOME & GARDEN Universal Hose Connector | Rp69.900 |
| KARCHER HOME & GARDEN Handheld Vacuum Cleaner Cordless Plus | Rp4.799.900 |
| Elephant Zojirushi Lever Hoist | Rp3.499.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)

























































































































































/dkP104564488-6.jpg)





/P101542256-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/Jackson%20Safety%20Particulate%20Respirator%20N95/j2P106243686-2.jpg)





%20Ceramic%20Electric%20Tubular%20Reactor%20Openable/ofP108096879-1.jpg)